Beli depth caliper digital di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Dasqua Digital Depth CaliperDeskripsi:Used to measure step and depthMade of solid stainless steel, widened and thickenedStrictly made in accordance with DIN862Hardened, ground and lapped measuring surfaces for longer service lifeatribut:
- Resolution (mm): 0.01
- SHAHE Digital Depth Caliperatribut:
- Accuracy (mm): ± 0.02
- Dimension L (mm): 233
- Measuring Range (mm) : 0-150
- Resolution (mm): 0.01
- Niigata Seiki (SK) Digital Depth CaliperDeskripsi:Digital Depth Caliper D-150D. - Measuring Depth distance - Display hold fuction - Power Source: one SR44 - Range 0-150mm, Accuracy +/-0.03mm.atribut:
- Power Source: One SR44
- Accuracy: +/-0.03mm
- Resolution: 0.01mm
- Insize Digital Back Jaw Caliper (Jangka Sorong)Deskripsi:Digital calipers for centerline and hole-to-hole measurements have a standard beam and digital display, but in place of standard jaws, they have solid or adjustable jaws that consist of a rod with a conical point. The conical points will self-center into holes or bores, so the operator can accurately measure the centerline distance. Each jaw on a centerline caliper adjusts independently so operators can measure the centerline distance even on holes that are not located on the same plane.atribut:
- Battery Size: CR2032
- Caliper Material: Steel
- Case Type: Plastic Case
- Display Type: Digital
- Includes: Hard Plastic Case
- Jaw Actuation Type: Slide
- Jaw Material: Steel
- Mitutoyo VERNIER DEPTH GAGE 300/0.02MM 527-103Deskripsi:The Mitutoyo Vernier depth gage features hardened, micro-lapped measuring faces and base for improved accuracy and wear resistance. The depth gage is constructed of hardened stainless steel with a satin chrome finish for protection and easy reading. Wider extension bases (up to 450mm range models) are available if needed.atribut:
- Units: Metric
- Range (mm): 0-300
- Accuracy (mm): ±0.04
- Graduation (mm): 0.02
- Remarks: with fine adjustment
- Technology: Mechanical
- Mitutoyo Part Number: VD30
- Mitutoyo Digital Depth GageDeskripsi:The Mitutoyo ABSOLUTE Digimatic depth gage features hardened, micro-lapped measuring faces and a base for improved accuracy and wear resistance. The depth gage is constructed of hardened stainless steel and is IP67 rated for exceptional coolant-proof capabilities, making it ideal for use on the shop floor. Measurements are displayed on a digital LCD readout with SPC output for easy, automatic recording.atribut:
- Units: Metric
- Length Standard: ABSOLUTE electrostatic capacitance type linear encoder
- Battery Life: Approx. 5 years under normal use
- Range (mm): 0-150
- Resolution (mm): 0.01
- Accuracy (mm): ±0.02
- Battery: SR44 (1 pc.) 938882
- Display: LCD
- Maximum Response Speed: Unlimited
- Mitutoyo Part Number: VDS-15AX
- Optional Accessories: 959143, 959149, 959150
- Repeatability (mm): 0.01
- SPC Output: Yes
- Technology: Digimatic
- Insize Electronic Depth CaliperDeskripsi:Electronic Depth Caliper> Meet DIN862> Button: zero, power on/off, inch/mm> Data Output> Made of hardened stainless steelatribut:
- Range: 0-200 mm
- Base Length: 100 mm
- Resolution: 0.01 mm
- Nakamura Mfg. Digital Fine Hole Depth Gaugeatribut:
- Manufacturer Code: 170951
- Measurement Range (mm): 0 - 150
- Instrument Error (mm): +-0.02
- Total Length (mm): 238
- Power Source: Button-type silver oxide battery (SR44) x 1 (included)
- Rod diameter: 1.5mm
- Mitutoyo Setting RingDeskripsi:For easy and accurate measurement of inside diameter
- Mitutoyo Digimatic Depth Gaugeatribut:
- Minimum Reading (mm): 0.01
- Type: Digital type
- Repeatability (mm): 0.01
- Base Dimensions (mm): 250 x thickness 10
- Battery Life (About Normal use): 3 years
- Power Supply: SR44 (button type silver oxide battery) x 1
- Series: 571
- TEKIRO Senter MiniDeskripsi:TEKIRO FLASHLIGHT LED TORCH / SENTER LED / TOOLS / PERKAKASFitur :- With 6 LED Strawhat 5 mm- Warna cahaya : Putih- Diameter : 28 mm- Length : 94 mm- Menggunakan 3 Bh Baterai type AAA (1, 5 V) Battery- More Brighter with 6 LED Lights- Lightweight and Easy to Carry- Suitable for Outdoor Activitiesatribut:
- Size (V): 1.5
- Diameter (mm): 2
- Length (mm): 95
- Dimension 1 (mm): 95
- Dimension 2 (mm): 21
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
- Dasqua IP67 Water Proof Digital Caliper (Jangka Sorong)Deskripsi:WITH OIL PROOF ABILITYWith calibration certificateMade of solid stainless steelStrictly made in accordance with DIN862With inductive measurement systemLarge easy-to-read LCD screenGlass grating adaptedIP67 protection against liquidatribut:
- Resolution (mm): 0.01/1
- Dimensions d (mm): 16
- Niigata Seiki (SK) Digital Caliper (Jangka Sorong)Deskripsi:- Easy to read digital display.- Comes with a hold function.- Comes with inspection list.Purpose:For outside measurement, inside measurement, step measurement, and depth measurement.
- Nakamura Mfg. Center Distance Vernier Caliper (Jangka Sorong)Deskripsi:Usage:For measurement bertween holes.atribut:
- Minimum Displayed Amount (mm): 0.05
- Instrumental Error (mm): +/-0.08
- Depth bar (with and without): Not available
- Compatible Hole Diameter (mm): 1.9 - 16
- Measuring Range (mm) : 17-300 Upper / lower row 9-300
- Purpose of Use: For pitch measurement at drilling machine processing on site.
- Vernier Dimension (mm): 50
- Mitutoyo Vernier Depth GageDeskripsi:The Mitutoyo Vernier depth gage features hardened, micro-lapped measuring faces and base for improved accuracy and wear resistance. The depth gage is constructed of hardened stainless steel with a satin chrome finish for protection and easy reading. Wider extension bases (up to 450mm range models) are available if needed.atribut:
- Technology: Mechanical
- Insize Digital Caliper (Jangka Sorong)Deskripsi:Digital Caliper (Standard Model)- Buttons: on/off, zero, mm/inch- Automatic power off, move the digital unit to turn on power - Data output- Made of stainless steelatribut:
- Display Type: Digital
- Dasqua Digital CaliperDeskripsi:Dasqua 2000-2005 High Precision 6 Inch/150mm Electronic Micrometer With Large LCD Screen Auto Off Featured Measuring Tool Strictly made in accordance with DIN862Hardened, ground and lapped measuring surfaces for longer service lifeMeasuring surfaces ground for ultimate accuracy and smooth throughoutWith data outputPackage Content1 x Digital Caliper1 x Protective Case1 x User Manual1 x battery1 x Warranty Letter
- KANON Digital Depth Gaugeatribut:
- Instrument Error (mm): ±0.03
- Minimum Display (mm): 0.01
- Base Dimension (mm): 100
- Power Supply: Button Type Silver Oxide Battery (SR44)x1 (accessory)
Daftar Harga depth caliper digital Terbaru March 2026
| Dasqua Digital Depth Caliper | Rp1.599.900 |
| SHAHE Digital Depth Caliper | Rp799.900 |
| Niigata Seiki (SK) Digital Depth Caliper | Rp1.599.900 |
| Insize Digital Back Jaw Caliper (Jangka Sorong) | Rp7.399.900 |
| Mitutoyo VERNIER DEPTH GAGE 300/0.02MM 527-103 | Rp2.399.900 |
| Mitutoyo Digital Depth Gage | Rp4.599.900 |
| Insize Electronic Depth Caliper | Rp999.900 |
| Nakamura Mfg. Digital Fine Hole Depth Gauge | Rp7.499.900 |
| Mitutoyo Setting Ring | Rp1.399.900 |
| Mitutoyo Digimatic Depth Gauge | Rp20.999.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)





















































































































































%20Digital%20Depth%20Caliper/jaP102224694-2.jpg)
/Insize%20Digital%20Back%20Jaw%20Caliper%20(Jangka%20Sorong)/iiP105873666-5.jpg)







/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/hwP106102644-2.jpg)
/Dasqua%20IP67%20Water%20Proof%20Digital%20Caliper%20(Jangka%20Sorong)/duP109995498-1.jpg)
/Niigata%20Seiki%20(SK)%20Digital%20Caliper%20(Jangka%20Sorong)/akP101502380-7.jpg)
/P102030103-1.jpg)

/Insize%20Digital%20Caliper%20(Jangka%20Sorong)/7rP102120279-4.jpg)