Beli delay relay di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Schneider Electric Power Plug-in Relay Zelio RPM 1 C/Oatribut:
- Range of Product: Zelio Relay
- Product or Component Type: Plug-In Relay
- Control Type: Lockable test button
- Schneider Electric EasyPact CVS Pitch Spreader 3 Polesatribut:
- Product or Component Type: Spreader
- Poles Description: 3P
- Quantity Per Set: Set of 3
- Range Compatibility: Easypact - EZC Circuit Breaker
- Separate Part Category: Connection Accessory
- [In] Rated Current (A): 100
- Autonics Timeratribut:
- Operation Method: Time setting
- Time Operation: power on start
- Terminal: 8-pin plug
- Phoenix Contact Power Supply UnitDeskripsi:Four-channel, redundant fieldbus power supply base. Host connection is a D-SUB 25 socket connector.
- Schneider Electric ComPact NS Auxiliary contactatribut:
- Product or Component Type: Auxiliary Contact
- Auxiliary Contacts Type: Standard
- Device Application: Control
- Offer Type: C4
- Range Compatibility: Masterpact NW
- Schneider Electric Miniature Plug-in Relay Zelio RXM 4 C/Oatribut:
- Contacts Type And Composition: 4 C/O
- Control Type: Lockable test button
- Product or Component Type: Plug-In Relay
- Range of Product: Zelio Relay
- Cling Glass Cleaner Bottle (Pembersih Kaca)atribut:
- Volume (ml): 440
- Packaging: Bottle
- Fuji Electric Thermal Overload RelayDeskripsi:Fuji electric thermal overload relays are designed to provide overload protection to meet the thermal characteristics of low voltage induction motors. Adjustable thermal overload relays give motors positive overcuttent protection. The starter contacts cannot be held closing under overload conditions. However, once the bimetal element has cooled, the reset button can be depressed and the motor can be testrarted and the motor can be restrated in the normal manner. Ordinaryly this reset is carried out manually but the starter can be changed over to automatic reset by means of a screw-driver.
- Schneider Electric Miniature Plug-in Relay Zelio RXM2L 2 C/Oatribut:
- Coil Interference Suppression: Without
- Product or Component Type: Plug-In Relay
- Range of Product: Zelio Relay
- Sale Per Indivisible Quantity: 10
- Utilisation Coefficient: 20 %
- Kinco Programmable Logic Controller (PLC) K2 Seriesatribut:
- Model : CPU DC Input power
- Schneider Electric Motor Circuit Breaker GV2 Seriesatribut:
- Number of Pole: 3P
- WEIDMULLER Timing Relay (BTR) Pull-In Delayatribut:
- Height (mm): 80
- Height (inch): 3.15
- Depth (mm): 74
- Depth (inch): 2.913
- Color: beige
- Width (inch): 0.689
Daftar Harga delay relay Terbaru December 2025
| Schneider Electric Zelio Timer Relays | Rp46.000 |
| Schneider Electric Zelio Logic | Rp539.900 |
| Schneider Electric Power Plug-in Relay Zelio RPM 1 C/O | Rp55.000 |
| Schneider Electric ComPact NS | Rp149.900 |
| Chint Time Delay Relay | Rp58.000 |
| Schneider Electric EasyPact CVS Pitch Spreader 3 Poles | Rp129.900 |
| Autonics Timer | Rp119.900 |
| Phoenix Contact Power Supply Unit | Rp839.900 |
| Schneider Electric ComPact NS Auxiliary contact | Rp549.900 |
| Schneider Electric Miniature Plug-in Relay Zelio RXM 4 C/O | Rp38.000 |
Data diperbarui pada 06/12/2025 (Harga belum termasuk PPN)
































































































































































/dtP101576497-12.jpg)



%20K2%20Series/fvP103845571-2.jpg)

%20Pull-In%20Delay/59P104609189-1.jpg)