Beli deep socket 7 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Deep Socket (Hexagon) 12.7 Sq (Mata Socket Panjang)Deskripsi:It is a deep socket of hexagonal type which is hard to damage bolt and nut corners and is hard to lick. It is convenient for tightening the nut of the recessed part and the nut of the protruding bolt. Tightening of bolt and nut, removal work.atribut:
- Hole corner: 6 corners
- Material: CR-V
- Plug Angle (mm): 12.7
- Surface Processing: CHROME PLATED
- HAZET Deep Socketatribut:
- Finish Material: Chrome Vanadium Steel (Cr-V)
- monotaro Deep Socket (Hexagon) 12.7SqDeskripsi:Bolt, tightening of the nut, the removal work.atribut:
- Hole Angle: Hexagonal
- Material: Chrome vanadium steel
- Surface Treatment: CHROME PLATED
- Plug-in angle (mm): 12.7
- monotaro Deep Socket (12 Corners) 12.7 Sq (Mata Socket Panjang)Deskripsi:Since it is a 12 corner socket, it is easy to insert into bolts and workability is good. It is convenient for tightening the nut of the recessed part and the nut of the protruding bolt. Tightening of bolt and nut, removal work.atribut:
- Material: CR-V
- Plug Angle (mm): 12.7
- Surface Processing: CHROME PLATED
- Dimension L (mm): 25
- Hole corner: 12 corners
- TONE Deep Socket SetDeskripsi:- Socket Holder (aluminum type)atribut:
- Set Contents (piece): 12
- Finish Material: Contents: For structure steel
- monotaro Deep Socket (6 Corners) 9.5 Sq (Mata Soket Panjang)Deskripsi:It is a deep socket of hexagonal type which is hard to damage bolt and nut corners and is hard to lick. It is convenient for tightening the nut of the recessed part and the nut of the protruding bolt. For tightening and removing work of bolts and nutsatribut:
- Hole corner: 6 corners
- Material: CR-V
- Plug Angle (mm): 9.5
- Surface Processing: CHROME PLATED
- TONE Deep Socket (12pt.)atribut:
- Overall Length (mm): 83
- Square Drive (mm): 12.7
- AMPCO Non-Sparking Safety Deep SocketDeskripsi:-A deep type hexagonal socket.-For use in places where sparks are prohibited such as at petrochemical plants, oil refineries, smelters, on ships, at gas factories, paint factories, and chemical factories.-Certified by FMRC, a US accreditation organization.atribut:
- Material: Nickel Aluminium Copper Alloy
- Yamoto Deep Socket 3/8Inch Sq. DriveDeskripsi:Bi-Hexagon Sockets 12 point – side drive design gives a higher torque than normal sockets, grip worn nuts and will not round off existing nuts. All have a ball-retaining groove on each face of the square drive, which ensures a positive fit with accessories. Require only a one-twelfth turn to engage the next point of the socket.atribut:
- Socket Type: Bi-Hexagon Socket
- Socket Depth: Deep
- Drive Type: Square
- KYOTO TOOL (KTC) Deep Socket SetDeskripsi:Specification : Power Fit. 21 century version toolSet Contents : Deep socket (hexagonal) (B4L over 10,12,14,17,19)Socket holder 5-tuple (EHB405)atribut:
- Accessories: Socket Holder
- TONE Deep Socket Set (12Pt./12.7Sq) with Socket Holderatribut:
- Material: Structural Steel
- Holder: Aluminium
- Clip: Resin
- Insertion Angle (mm): 12.7
- Set Contents (points): 12
- Set Contents and Accessories: Socket holder (aluminum Type)
- monotaro Impact Deep Socket (Mata Sok Impact Panjang)Deskripsi:It is a deep socket for impact. Pin with ring. Various maintenance such as replacement of brake pads of automobiles, motorcycles, bicycles and battery replacement, machinery, assembly of furniture, etc.atribut:
- Plug Angle (mm): 12.7
- Dimension L (mm): 78
- TONE Deep Socket SetDeskripsi:-Aluminum type socket holder makes it easy to remove socket. It enhances work efficiency.-Equipped with threaded hole enables desk fixation.-Socket Holder (aluminum type)atribut:
- Input Drive: 6.35mm
- Socket Contents: 7, 8, 10, 12, 13, 14mm
- Set Contents (piece): 6
- Accessories: Socket Holder (aluminum type)
- GENIUS Set Mata Kunci Sok Deep Impact Metric (Mata Sock Impact Panjang)Deskripsi:Includes: 1/2inch Dr. 6 pt. Metric Deep Impact Socket 447808 8mm Deep Impact Socket 78mmL 447809 9mm Deep Impact Socket 78mmL 447810 10mm Deep Impact Socket 78mmL 447811 11mm Deep Impact Socket 78mmL 447812 12mm Deep Impact Socket 78mmL 447813 13mm Deep Impact Socket 78mmL 447814 14mm Deep Impact Socket 78mmL 447815 15mm Deep Impact Socket 78mmL 447816 16mm Deep Impact Socket 78mmL 447817 17mm Deep Impact Socket 78mmL 447818 18mm Deep Impact Socket 78mmL 447819 19mm Deep Impact Socket 78mmL 447820 20mm Deep Impact Socket 78mmL 447821 21mm Deep Impact Socket 78mmL 447822 22mm Deep Impact Socket 78mmL 447823 23mm Deep Impact Socket 78mmL 447824 24mm Deep Impact Socket 78mmL 447825 25mm Deep Impact Socket 78mmL 447826 26mm Deep Impact Socket 78mmL 447827 27mm Deep Impact Socket 78mmL 447828 28mm Deep Impact Socket 78mmL 447829 29mm Deep Impact Socket 78mmL 447830 30mm Deep Impact Socket 78mmL 447832 32mm Deep Impact Socket 78mmL 447836 36mm Deep Impact Socket 78mmL Plastic Tray 1/3atribut:
- Material: Chrome Molybdenum Steel
- Drive Size (inch): 1/2
- No. of Point (pt): 6
- KO-KEN 12.7 Sq 6 Square Deep Socketatribut:
- Point Shape: Hexagon
Daftar Harga deep socket 7 Terbaru March 2026
| monotaro Deep Socket (Hexagon) 12.7 Sq (Mata Socket Panjang) | Rp57.900 |
| HAZET Deep Socket | Rp819.900 |
| monotaro Deep Socket (Hexagon) 12.7Sq | Rp57.900 |
| monotaro Deep Socket (12 Corners) 12.7 Sq (Mata Socket Panjang) | Rp57.900 |
| TONE Deep Socket Set | Rp2.199.900 |
| monotaro Deep Socket (6 Corners) 9.5 Sq (Mata Soket Panjang) | Rp32.900 |
| TONE Deep Socket (12pt.) | Rp199.900 |
| AMPCO Non-Sparking Safety Deep Socket | Rp4.499.900 |
| Yamoto Deep Socket 3/8Inch Sq. Drive | Rp54.900 |
| KYOTO TOOL (KTC) Deep Socket Set | Rp1.099.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)



















































































































































%2012_7%20Sq%20(Mata%20Socket%20Panjang)/P102247152-2.jpg)

%2012_7Sq/0uP103173030-1.jpg)
%2012_7%20Sq%20(Mata%20Socket%20Panjang)/P102247170-1.jpg)

%209_5%20Sq%20(Mata%20Soket%20Panjang)/P102247143-1.jpg)
/lwP102064788-2.jpg)


%20Deep%20Socket%20Set/P102176689-1.jpg)
%20with%20Socket%20Holder/cpP103738457-1.jpg)
/P101563305-1.jpg)

/P102170021-1.jpg)
/P102724581-1.jpg)

/P102723971-1.jpg)
/P102723926-1.jpg)