Beli deep groove ball bearing di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NACHI Deep Groove Ball Bearing 6000ZE Series (Laher)Deskripsi:Deep Groove ball bearings are the most popular of all the ball bearing types because they are available in a wide variety of seal, shield and snap-ring arrangements.The bearing ring grooves are circular arcs made slightly larger than the radius of the ball. The balls make point contact with the raceways (elliptical contact when loaded). The inner ring shoulders are of equal height (as the outer ring shoulders).Deep Groove ball bearings can sustain radial, axial, or composite loads and because of simple design, this bearing type can be produced to provide both high-running accuracy and high-speed operation.
- monotaro Deep Groove Ball Bearing 6200 Series Open Type (Laher)Deskripsi:Deep groove ball bearings adalah bearing yang sering digunakan. Sisi dalam dan luar deep groove ball bearing memiliki arcuate tracks. Bearing ini dapat menerima beban radial, beban aksial dari kedua arah, atau beban komposit yang merupakan kombinasi keduanya. Cocok untuk rotasi bekecepatan tinggi.atribut:
- Outer Ring Type: flat
- Load Direction: radial
- SKF Deep Groove Ball Bearing (Laher)Deskripsi:Single row deep groove ball bearings are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types.atribut:
- Bore Type: Cylindrical
- Coating: Without
- Locating Feature, Bearing Outer Ring: None
- Lubricant: None
- Matched Arrangement: No
- Number of Rows: 1
- Sealing: Without
- FAG Deep Groove Ball Bearing 6000 Series (Laher)Deskripsi:Deep groove ball bearings are available in single row and double row designs.Single row bearings are particularly suitable where:- high and very high speeds are required-the bearing arrangement must be operated with very low friction- very low running noise is required, without reducing the speed, load - carrying capacity and operating life of the bearing (Generation C) - high demands are made on the sealing of the bearing, without increasing heat generation or limiting the speed (Generation C)- the bearing position is to be designed particularly economically. Double row bearings can be considered for bearing arrangements where:- the load carrying capacity of single row deep groove ball bearings is no longer sufficient - axial loads in both directions and/or tilting moments must be supported in addition to radial loads - a high load carrying capacity is required and the design envelope available in a radial and axial direction is relatively small.atribut:
- D1 (mm): 83.9
- Inner Diameter d (mm): 60
- Outer Diameter d (mm): 95
- Width B (mm): 18
- SKF Double Direction Thrust Ball BearingDeskripsi:Double direction thrust ball bearings can accommodate axial loads in both directions, but they must not be subjected to any radial load. Their separable components facilitate mounting/dismounting and maintenance inspections, and many of the components are interchangeable. The shaft washers have a ground bore that enables an interference fit.atribut:
- Axial Load Capability: Double-direction
- Coating: Without
- Housing Washer Type: Flat
- Number of Rows: 2
- Tolerance Class: Normal
- SIMATOOL Bearing Handling ToolDeskripsi:The secure solution for handling large and heavybearings :The Bearing Handling Tool is ideally suited for professionally and securely lifting large, heavy bearings. The BHT reduces the risk of accidents and bearing damage. The BHT encloses the outer race of the bearing with a steel band. With two handles on opposite sides and two carrying belts, the bearing can be easily transported with a lifting crane. The bore remains open so the bearings can be easily placed onto a shaft.The BHT consists of:-2 carrying belts-1 pair of protective gloves-2 steel clamping strips-2 handles-2 turning handles-2 inner race fastenersDescription of Bearing Handling Tool :With the Bearing Handling Tool, bearings can be bothhorizontally and vertically fitted onto a shaft. Two anti-twistdevices, which are fastened against the inner race, ensurethat the inner race of the bearing does not turn out ofcontrol.-Steel clamping strips-Handles-Turning handles-Inner race fastenersatribut:
- Maximum Handling Force (kg): 500
- Approval: DIN EN 13155:2009
- SKF Deep Groove Ball Bearing Single Row with Seals Z/C3 Series (Laher)Deskripsi:Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.atribut:
- Bearing Material: Bearing Steel
- Bore Type: Cylindrical
- Cage: Sheet Metal
- Coating: Without
- Number of Rows: Single Row
- Radial Internal Clearance: C3
- Sealing: Shield on One Side
- Sealing Type: Non-Contact
- FAG Adapter SleevesDeskripsi:Adapter sleeves are suitable where bearings with a tapered bore are to be located on cylindrical shafts. In this case, the bearing is pressed onto the adapter sleeve until the required reduction in radial internal clearance is achieved. Adapter sleeves require no additional means of retention on the shaft. The bearings can be positioned at any point on shafts with a constant diameter.If adapter sleeves are used with a support ring to DIN 5418 on stepped shafts, the bearings can be axially located to high accuracy. In addition, this gives simpler dismounting of the bearings.
- SKF Deep Groove Ball Bearing Single Row with Seals 2Z Series (Laher)Deskripsi:Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.atribut:
- Bearing Ring Shape: Deep Groove Ball Bearings
- Lubricant: Grease
- Races the Number of Columns: Single Row
- Bore Type: Cylindric
- Cage: Sheet Metal
- Radial Internal Clearance: CN
- Shield Shape: Both Sides Steel Plate Striking Shield
- SKF Deep Groove Ball Bearing Single Row with Seals Z Series (Laher)Deskripsi:Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.atribut:
- Bearing Material: Bearing Steel
- Number of Rows: Single Row
- Radial Internal Clearance: CN
- Sealing: Shield on One Side
- Bore Type: Cylindrical
- Cage: Sheet Metal
- Coating: Without
- Sealing Type: Non-Contact
- SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)Deskripsi:SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnyaatribut:
- Bore Type: Cylindrical
- monotaro Ball Bearing 6200 Series 2RZ (Both Side Non Contact Rubber Seal Type) (Laher)Deskripsi:Deep groove ball bearings that are most widely used in bearings. Deep groove ball bearings are deep grooves with arcuate tracks for both inner and outer races, and can receive radial load, axial load in both directions, or composite load as a combination thereof, and it is also suitable for high-speed rotation. In the shield type, a metal shield plate is fixed to the outer ring, and a labyrinth clearance with the V groove of the inner ring seal surface is formed.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Outer Ring Type: flat
- Load Direction: radial
- Track Ring Form: Deep groove ball bearing
- Track Ring Line Number: Single row
- Shield Form: Both sides non-contact rubber seal type
- Body Material: High carbon chromium bearing steel
- NACHI Deep Groove Ball Bearing Open Type (Laher)Deskripsi:Deep Groove ball bearings are the most popular of all the ball bearing types because they are available in a wide variety of seal, shield and snap-ring arrangements.The bearing ring grooves are circular arcs made slightly larger than the radius of the ball. The balls make point contact with the raceways (elliptical contact when loaded). The inner ring shoulders are of equal height (as the outer ring shoulders).Deep Groove ball bearings can sustain radial, axial, or composite loads and because of simple design, this bearing type can be produced to provide both high-running accuracy and high-speed operation.
- XAV Deep Groove Ball Bearing Double Sealed (Laher)Deskripsi:XAV Bearing Works hadir dengan spesifikasi yang tangguh serta dilengkapi dengan Advanced Technology pada bearing roda maupun bearing engine, menjadikan bearing ini memiliki daya tahan yang tinggi (durable).
- SKF Deep Groove Ball Bearing Single Row C3 Series (Laher)Deskripsi:Single row deep groove ball bearings are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types.
- SKF Thrust Ball Bearings (Bearing Aksial)Deskripsi:Single direction thrust ball bearings, with sphered housing washer, can accommodate axial loads in one direction. They must not be subjected to any radial load. Many of the components are interchangeable. The shaft washers have a ground bore that enables an interference fit. The sphered housing washers can accommodate initial misalignment when configured correctly with a sphered seat washer or a machine component with a sphered surface.atribut:
- Bearing Material: Bearing steel
- Coating: Without
- Tolerance Class: Normal
Daftar Harga deep groove ball bearing Terbaru October 2026
| NACHI Deep Groove Ball Bearing 6000ZE Series (Laher) | Rp17.900 |
| monotaro Deep Groove Ball Bearing 6200 Series Open Type (Laher) | Rp15.900 |
| SKF Deep Groove Ball Bearing (Laher) | Rp119.900 |
| FAG Deep Groove Ball Bearing 6000 Series (Laher) | Rp159.900 |
| SKF Double Direction Thrust Ball Bearing | Rp1.199.900 |
| SIMATOOL Bearing Handling Tool | Rp33.999.900 |
| SKF Deep Groove Ball Bearing Single Row with Seals Z/C3 Series (Laher) | Rp35.900 |
| FAG Adapter Sleeves | Rp119.900 |
| SKF Deep Groove Ball Bearing Single Row with Seals 2Z Series (Laher) | Rp26.900 |
| NTN Deep Groove Ball Bearing (Laher) | Rp23.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/ffP105144555-2.jpg)
/P102245604-1.jpg)
/k4P109966724-1.jpg)
/b0P104834396-1.jpg)


/dhP104062485-3.jpg)

/boP104063420-3.jpg)
/qrP102395963-4.jpg)
/qoP104064960-3.jpg)
/czP104062467-2.jpg)
%20(Laher)/P102245516-1.jpg)
/i4P107612652-1.webp)
/35P103209113-1.jpg)
/1bP102275047-2.jpg)
/3cP104062120-2.jpg)
/5pP105603205-1.jpg)
/P102822139-1.jpg)
/asP104079388-11.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)