Sebelum PPN:
Rp33.999.900 - Rp35.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Maximum Handling Force (kg) | 500 |
|---|---|
| Approval | DIN EN 13155:2009 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The secure solution for handling large and heavy
bearings :
The Bearing Handling Tool is ideally suited for professionally and securely lifting large, heavy bearings. The BHT reduces the risk of accidents and bearing damage. The BHT encloses the outer race of the bearing with a steel band. With two handles on opposite sides and two carrying belts, the bearing can be easily transported with a lifting crane. The bore remains open so the bearings can be easily placed onto a shaft.
The BHT consists of:
-2 carrying belts
-1 pair of protective gloves
-2 steel clamping strips
-2 handles
-2 turning handles
-2 inner race fasteners
Description of Bearing Handling Tool :
With the Bearing Handling Tool, bearings can be both
horizontally and vertically fitted onto a shaft. Two anti-twist
devices, which are fastened against the inner race, ensure
that the inner race of the bearing does not turn out of
control.
-Steel clamping strips
-Handles
-Turning handles
-Inner race fasteners
bearings :
The Bearing Handling Tool is ideally suited for professionally and securely lifting large, heavy bearings. The BHT reduces the risk of accidents and bearing damage. The BHT encloses the outer race of the bearing with a steel band. With two handles on opposite sides and two carrying belts, the bearing can be easily transported with a lifting crane. The bore remains open so the bearings can be easily placed onto a shaft.
The BHT consists of:
-2 carrying belts
-1 pair of protective gloves
-2 steel clamping strips
-2 handles
-2 turning handles
-2 inner race fasteners
Description of Bearing Handling Tool :
With the Bearing Handling Tool, bearings can be both
horizontally and vertically fitted onto a shaft. Two anti-twist
devices, which are fastened against the inner race, ensure
that the inner race of the bearing does not turn out of
control.
-Steel clamping strips
-Handles
-Turning handles
-Inner race fasteners
Feature
Mode of Operation Bearing Handling Tool :-The simatool Bearing Handling Tool consists of two handles, two turning handles and steel strips that enclose the bearing on the outer race. When the handles on the support arms are uniformly tightened, the steel strips lock onto the diameter of the bearing. The two anti-twist devices prevent the inner race of self-aligning bearings from tilting outwards.
Use
Secure Handling of Large BearingsProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
