Beli deburring wheel di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- 3M Deburring Wheel EX #180 EquivalentDeskripsi:Highly accurate deburring work can be performed easily without generating secondary burrs and without changing the dimensions of the main unit. A "Scotch Bright" that is hardened into a wheel shape and has improved deburring capability by high-speed rotation. Please use with the double-headed grinder you are currently using. Bench grinder flange 15.9mm bushing already installed. A dedicated flange is already installed, so it can be used easily with a desktop electric grinder. Deburring work that requires a long life / Micro burrs after milling, drilling, grinding wheel, lathe, drilling (Hard) High-hardness wheel, so it has excellent polishing power, and it can work at high rate with uniform finish. (Soft) Appropriate resiliency and polishing power, so it can be used for deburring of precision parts with strict dimensional accuracy. (Middle) This wheel has a good balance between polishing power and durability, making it suitable for deburring work that requires a long service life.atribut:
- Outer Diameter (mm): 200
- Outer Diameter (φmm): 200
- Suitable Tool: Tabletop grinder
- Diameter (φmm): 200
- Inner Diameter (Φmm): 25
- Hole Diameter (φmm): 25
- Abrasive: Aluminium Oxide
- Abrasive structure: Non-woven
- Maximum Rotation Speed (rpm): 3600
- Scotch Bright Deburring WheelDeskripsi:A soft-touch deburring wheel that focuses on the finished surface.atribut:
- Maximum Peripheral Speed (m/s): 37
- Particle Size (#): Equivalent to 400
- Outer Diameter (mm): 200
- Hole Diameter (mm): 25.4
- Color: gray
- Thickness (mm): 19
- Maximum Rotation Speed (rpm): 3600
- 3M EXL Deburring WheelDeskripsi:Deburring and surface adjustment are possible without compromising the dimensions and shape of the workpiece. Deburring after cutting. Small deburring after drilling and milling.atribut:
- Material: Nylon nonwoven fabric
- Grain Size, Compatible Finish: 220
- Abrasive Grain: Silicon carbide
- Maximum Operating Peripheral Speed (m/minute): 47.1(2826)
- Thickness (mm): 25
- Abrasive Grain Size: 220
- 3M Rust Removal Buff CoarseDeskripsi:A rust-removing buff made by laminating and compressing a three-dimensional [Scotch Bright] nonwoven surface treatment material. Excellent flexibility and excellent follow-up performance even on uneven parts. Please use it for a wide range of applications from rust removal at the time of maintenance work of factory equipment to aesthetic finish of stainless steel. There is no flying object like a wire brush and it is safe. Removes only the deposits on the surface and does not grind the workpiece. Secondary burr does not occur. Cleaning: Rust removal / debris removal / Make-up finish: Hairline / Satin finish / Polishing eye adjustment: Blur of scratches, clogging after grinding process, etc.atribut:
- Outer Diameter (φmm): 190
- Suitable Tool: Tabletop grinder
- Diameter (φmm): 190
- Grain Size, Compatible Finish: 150
- Hole Diameter (φmm): 15.9
- Type: Rust removal buff / Scotch bright
- Thickness (mm): 25
- Color: Ash, letters: white
- Grade: Coarse
- Abrasive: Silicon carbide
- Abrasive structure: Non-woven
- Maximum Rotation Speed (rpm): 3600
- TRUSCO Number: 126-6284
- 3M CP WheelDeskripsi:Deburring and surface adjustment are possible without compromising the dimensions and shape of the workpiece. Improvement of crushing and surface roughness of machining. Deburring after cutting.atribut:
- Material: Nylon nonwoven fabric
- Outer Diameter (mm): 200
- Grain Size, Compatible Finish: 320
- Inner Diameter (Φmm): 76.2
- Abrasive Grain: Aluminium Oxide
- Maximum Operating Peripheral Speed (m/minute): 39.8(2388)
- Thickness (mm): 25
- Outer Dia. x Width W x Inner Dia. (mm): 200x25x76.2
- Maximum Operating Speed (rpm): 3800
- Outer Diameter x Width x Inner Diameter (mm): 200×25×76.2
- TRUSCO Number: 370-0038
- monotaro Steel Wire Wheel BrushDeskripsi:It removes paint, rust removes, and demonstrates its effectiveness in deburring.. Painting peeling, rust removal, deburring.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Thickness (mm): 20
- Wire Diameter (mm): 0.3
- Pocari Sweat Minuman Isotonik PETatribut:
- Packaging: PET
- Variant: Original
- 3M Scotch-Brite Abrasive Hand Pad General PurposeDeskripsi:Cocok di gunakan pada pengerjaan amplas akhir, aplikasi deburring, blending, scuffing, finishing, cleaning, dan surface preparation pada material metal, stainless steel, kayu , plastik, aluminium, melamine dll.atribut:
- Color: Red
- Material: Non woven Nylon/Polyester fiber
- Mineral Type: Aluminium Oxyde
- Size (inch): 6x9
- York Medium Grinding WheelDeskripsi:These are our own brand of white aluminium oxide vitrified grinding wheels. They are a general purpose wheel suitable for sharpening high speed steel (HSS) tools and grinding most steels. They offer cool and burn free cutting and excellent wheel life all at a very competitive price. All with 31.75mm bore, supplied with 1inch, 7/8inch, 3/4inch, 5/8inch and 1/2inch bore nylon bushes. All York grinding wheels are supplied in a unique storage box, which helps prevent chipping and other accidental damage. Spare cases available. Type 1: Straight grinding wheels. Note: Truing recommended before first use.atribut:
- Bond Type: Vitrified
- Bore (mm): 31.75
- TRUSCO Diamond Paste Oil SolubleDeskripsi:Stable polishing force can be obtained since diamond grit is uniformly dispersed. Paste viscosity is very low and usability is good.atribut:
- Grain Size: #1200
- Color: Blue
- Abstract: Preliminary wrapping
- Purpose of Use: For final finishing of plastic molding die etc. Used in felt buff etc.
- Micron Display (µm): 15
- HAKKO Fume ExtractionDeskripsi:
Daftar Harga deburring wheel Terbaru March 2026
| 3M Deburring Wheel EX #180 Equivalent | Rp3.999.900 |
| Scotch Bright Deburring Wheel | Rp3.399.900 |
| 3M EXL Deburring Wheel | Rp11.999.900 |
| MIYUKI SANGYO Deburring Wheel | Rp1.499.900 |
| MIYUKI SANGYO Deburring Wheel | Rp2.099.900 |
| 3M Rust Removal Buff Coarse | Rp2.599.900 |
| 3M CP Wheel | Rp19.999.900 |
| monotaro Steel Wire Wheel Brush | Rp179.900 |
| Pocari Sweat Minuman Isotonik PET | Rp129.900 |
| 3M Scotch-Brite Abrasive Hand Pad General Purpose | Rp15.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)