Beli deburring tool set di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NOGA Chamfering & Deburring Set
    Rating:
    100% of 100
    (2)
    Mulai

    Rp369.900

  2. WESTWARD Replaceable Blade Hand Deburring Tool (Pisau Deburring)
    Mulai

    Rp219.900

    WESTWARD Replaceable Blade Hand Deburring Tool (Pisau Deburring)
    Deskripsi:
    Replaceable-blade hand deburring tools have a quick-release mechanism to change out deburring blades when surface shape changes or when blades become dull. Blades debur aluminum, brass, copper, steel, and plastic.
    atribut:
    • UNSPSC: 23171605
    • Handle Material: Plastic
  3. monotaro Locking Pliers for Welding (Tang Buaya)
    Mulai

    Rp359.900

    monotaro Locking Pliers for Welding (Tang Buaya)
    atribut:
    • Material: Chrome molybdenum steel
    • Weight (g): 770
    • Overall Length (mm): 265
    • Mouth Width (mm): 70
    • Maximum Opening (mm): 80
  4. PROTO Master Tool Set (Set Perkakas)
    Mulai

    Rp13.999.900

    PROTO Master Tool Set (Set Perkakas)
    Deskripsi:
    This tool set features a variety of cutting tools, deburring and finishing tools, drilling, extracting, and tapping tools, electrical and telecomm tools, hex keys, inspection and retrieving tools, lights, measuring tools, nut drivers and nutsetters, pliers, prybars and pullers, putty knives and scrapers, screwdrivers, sockets and accessories, striking tools, and wrenches.
  5. monotaro Seal Bearing Puller Set (Alat Penarik Laher)
    Rating:
    60% of 100
    (1)
    Mulai

    Rp299.900

    monotaro Seal Bearing Puller Set (Alat Penarik Laher)
    Deskripsi:
    It can be taken like winding a seal or ring with a special spiral type. Everyone can remove the oil and ring just by inserting the tip under the oil seal, fixing the shaft with the left hand and rotating the handle with the right hand. It is possible to easily pull out O-rings which are difficult to come off as if embedded. Spiral type is also easy to apply force because handle is T type. Removal of crankshaft oil seal, camshaft oil seal, various oil seals, O ring
    atribut:
    • Package Weight (g): 206
    • Overall Length (mm): 165 (helical type large), 117 (helical type small), 189 (straight type)
    • Set Contents: Helical type (large) x 1, helical type (small) x 1, straight type x 1
    • Width (mm): 75 (helical type large), 60 (helical type small), 8 (straight type)
  6. SATA Deburring Tool Set (Pisau Deburring)
    Mulai

    Rp209.900

    SATA Deburring Tool Set (Pisau Deburring)
    Deskripsi:
    93452 3-piece trimmer set Product Description ●Contains one 93453 standard trimmer blade and one 93454 high-strength trimmer blade
    atribut:
    • Serial Number: 93452
  7. TEKIRO Diagonal Cutting Pliers (Tang Potong)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp36.900

    TEKIRO Diagonal Cutting Pliers (Tang Potong)
    Deskripsi:
    TEKIRO Tang Potong Mini [4.5 Inch] adalah alat yang digunakan untuk mencengkram atau memegang komponen yang akan di buka dengan cara diputarkan bagiannya. Tang ini juga dapat digunakan untuk mengencangkan atau melonggarkan mur dan baut tetapi tidak dianjurkan untuk penggunaan tersebut karena kekuatan cengkraman. Tang terbuat dari baja tensil tinggi sehingga tang sangat kuat ketika dipukulkan pada benda kerja seperti mur dan baut. Dan jika terpaksa tang juga bisa digunakan untuk memukul benda benda yang keras seperti paku yang melengkung dan lain lain.TEKIRO Tang Potong [4, 5 Inch/ N-R] merupakan tang potong berbahan chrome vanadium yang didesain ergonomis sehingga nyaman digenggam karena high presission, tang ini mempunyai mata pisau pada sisi didalamnya yang berfungsi untuk memotong kabel dan kawat.Fungsi : untuk memotong kabelMaterial : Chrome VanadiumDimensi : 125mm 11mm 79mm
  8. NOGA Electric Deburring Pen Tool (Pisau Deburring)
    Mulai

    Rp249.900

    NOGA Electric Deburring Pen Tool (Pisau Deburring)
    Deskripsi:
    The most versatile and economical. All 3.2mm shaft S blades can be attached to the NB handle.
    atribut:
    • Suitable For: 3.2mm axis compatible
    • Set Contents: NB handle (NB1000) 1 rotating blade S10 (BS1010) 1
  9. HPMT Round Corner End Mill Cutter 4-Flute Carbide (Mata Pahat Frais Persegi)
    Mulai

    Rp389.900

    HPMT Round Corner End Mill Cutter 4-Flute Carbide (Mata Pahat Frais Persegi)
    Deskripsi:
    - Gash Land Design, Significantly improves strength and provide great chipping resistance.- Eccentric Grinding, Optimum eccentric grinding in order to avoid rubbing, while maintaining maximum cutting tool strength.- Cutting Edge Preparation, Enhances tool life, Less material adhere on the cutting edge for stable machining, Improves wear resistance and reduces excessive friction- Superior Coating to Reduce Friction, Increases hardness and higher abrasive wear resistance, Higher thermal resistance, Smoother chips evacuation.- Suitable for Material Groups P, K, N
    atribut:
    • Material: Carbide
  10. TOLSEN Mounted Wire Brush with Shank (Mata Bor Sikat Kawat)
    Mulai

    Rp13.900

    TOLSEN Mounted Wire Brush with Shank (Mata Bor Sikat Kawat)
    Deskripsi:
    Packing : Blister Card
    atribut:
    • Shank Diameter (mm): 6.35
    • Wire Diameter (mm): 0.3
  11. NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)
    Rating:
    100% of 100
    (18)
    Mulai

    Rp23.900

    NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)
    Deskripsi:
    This drill is applied for general purpose.
Daftar Harga deburring tool set Terbaru October 2026
Wipro Deburring Blade (Pisau Deburring)Rp139.900
NOGA Chamfering & Deburring SetRp369.900
WESTWARD Replaceable Blade Hand Deburring Tool (Pisau Deburring)Rp219.900
monotaro Locking Pliers for Welding (Tang Buaya)Rp359.900
NOGA Chamfering and Deburring Set (Alat Deburring)Rp2.699.900
SwissTech Hand DeburringRp369.900
PROTO Master Tool Set (Set Perkakas)Rp13.999.900
monotaro Seal Bearing Puller Set (Alat Penarik Laher)Rp299.900
NOGA Chamfering and Deburring Tool (Pisau Deburring)Rp479.900
NOGA Blade for Chamfering & Deburring (Pisau Deburring)Rp119.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)