Beli dca power tools di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DCA Cordless Drill DriverDeskripsi:A quality Power Tools with spare parts guaranteed, safe and comfortable to use, and an affordable price This type can be used to drill wood and iron as well as removing and installing screws This type using battery (cordless) so as to facilitate use and can be brought anywhere
- DCA Cordless Impact WrenchDeskripsi:A quality Power Tools with guaranteed spare parts, safe and comfortable to use, and an affordable price This type can be used to install and open the nut or bolt This type using battery (cordless) so as to facilitate use and can be brought anywhereatribut:
- Battery Power Input: 18V/3Ah x 2
- No Load Speed (rpm): 0-2200
- Graco Electric Powered Airless Paint Sprayersatribut:
- UNSPSC: 31211908
- Guns Supported: 1
- Tip Size Included (inch): 0.015
- TSUZUMI Airless Paint Sprayeratribut:
- Frequency (Hz): 50
- Voltage (V): 220
- Maximum Pressure (bar): 200
- Pressure Controlling: Mechanical
- DCA Airless High-Pressure Spraying Unitatribut:
- Power (W): 2200
- Airflow (L/minute): 3.5
- Maximum Operating Pressure (MPa): 20
- No Load Speed (rpm): 1440
- KRISBOW Mesin Profil KayuDeskripsi:Krisbow Mesin Profil Kayu Listrik 1200 W adalah alat perkakas listrik yang digunakan untuk mempercantik tampilan kayu. Alat ini merupakan partner ideal untuk Anda yang sering membuat meja kayu, kursi kayu, pintu atau perabotan rumah tangga lainnya.atribut:
- Collet Diameter (mm): 8
- Dimensions (LxWxH) (mm): 295x145x255
- Frequency (Hz): 50
- Input Power (W): 1200
- No Load Speed (rpm): 28000
- Voltage (V): 220
- DCA Cordless Riveting Tool Blinkatribut:
- Battery Power Input: 12V/2Ah x 2
- Stroke Capacity (mm): 20
- Alumunium Blind Rivet (mm): Ø 2.4-5
- Max. Tension (N): 700
- DCA BlowerDeskripsi:A quality Power Tools with spare parts guaranteed, safe and comfortable to use, and an affordable price This type Function to release the wind (blowing)atribut:
- Maximum Gas Voumne (m³/minute): 2.8
- No Load Speed (rpm): 16000
- Rated Input Power (W): 680
- NRT-PRO Cordless Impact Drill Setatribut:
- Battery (mAh): 2000
- Battery Voltage (V): 20
- DCK Cordless Drill Driveratribut:
- Maximum Screw Diameter (mm): 7
- Chuck Capacity (mm): 10
- DCK Cordless Impact Wrench Brushlessatribut:
- Power (V): 20
- Standard Bolt Size (mm): 12.7 (1/2inch)
- Torque Setting: Smart-Loosen
- Battery Voltage (V): 20
- No Load Speed (rpm): 0-2000
- Rated Impact Frequency (minute): 0-3000
- Torque setting (N m): (Step L) 210, (Step H) 298
- DCK Cordless Screwdriveratribut:
- Power (V): 4
- Torque Setting: 3 (1-2-3)
- Clamping Capacity (mm): 6.35
- Battery Voltage (V): 4
- Maximum Screw Diameter (mm): 5
- Maximum Torque (N m): 5
- No Load Speed (rpm): 300
Daftar Harga dca power tools Terbaru March 2026
| DCA Rotary Hammer | Rp979.900 |
| DCA Cordless Drill Driver | Rp449.900 |
| DCA Cordless Impact Wrench | Rp3.199.900 |
| Graco Electric Powered Airless Paint Sprayers | Rp13.999.900 |
| TSUZUMI Airless Paint Sprayer | Rp3.399.900 |
| DCA Airless High-Pressure Spraying Unit | Rp8.899.900 |
| KRISBOW Mesin Profil Kayu | Rp1.099.900 |
| DCA Cordless Riveting Tool Blink | Rp2.499.900 |
| DCA Blower | Rp529.900 |
| DCA Cordless Hammer Drill | Rp819.900 |
Data diperbarui pada 01/03/2026 (Harga belum termasuk PPN)