Beli daging sapi di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Jarvis Carcass Splitting Reciprocating SawDeskripsi:Jarvis Model ERS-1 -gergaji reciprocating bertenaga listrik untuk membelah daging sapi dengan kapasitas kecil, RPH Kustom,dan locker plants.atribut:
- Blade Exposure (inch): 22
- Blade Exposure (mm): 559
- Capacity (heads/hour): 50
- Construction Material: Stainless Steel and Aluminium
- Motor Power (HP): 3
- Type: ERS-1
- Guataka Meat Mincer (Mesin Penggiling Daging)Deskripsi:Mesin Meat Mincer/Meat Grinder GTK Terbaik karena bahan terbuat dari stainless steel, alat penggilingnya terbuat dari baja, dengan kapasitas besar ditunjang putaran mesin yang stabil sehingga dapat menghasilkan gilingan daging yang maksimal yaitu proses penggilingan lebih cepat dan lebih banyak.atribut:
- Power Supply (V/Hz/): 220-240/50
- Onehealth Masker KN95 (Masker KN95)Deskripsi:- Masker medis 5 lapis- BFE 99% Nelson Labs Certified- Efektif filter bakteri dan polusi s/d 99%KEMENKES RI AKD 20903121501atribut:
- Type: Earloop
- Jarvis Reciprocating Breaking SawDeskripsi:Jarvis Model SER-04 reciprocating saw -- (Gergaji) serba guna untuk memotong dan membelah daging (breaking saw) bertenaga listrik.
- PRIMAX Meat Mincer (Mesin Penggiling Daging)Deskripsi:Stainless steel body, Contact food area 304#S/S, with carbon steel plate and crossing knife, Motor with cooling fan and overload protection, Reverse switch, Conforms to all safety standards, including EU
- Jarvis Carcass Splitting Bandsawatribut:
- Overall Length (inch): 57
- Overall Length (mm): 1448
- Snowman Paint Marker WP-12 (Spidol)atribut:
- Color: White
- Tip Type: Acrylic Fiber
- Tip Size (mm): 4.5
- Thicknes Of Writing Line (mm): 1.5-3.0
- Jarvis Knife Butcher (Pisau Daging / Jagal)atribut:
- Blade Material: Jarvis Stainless Steel
- Murphy Explosion Proof Shock and Vibration SwitchDeskripsi:The VS2EX Series switches are shock sensitive mechanisms for shutdown of engine or electric motor powered equipment. These switches use a magnetic latch to ensure reliable operation.The VS2EX has a base mounted case, explosion-proof aluminum alloy housing; meets NEMA 7/IP50 specifications; Class I, Division I, Groups C & D; UL and CSA listed with 480 VAC rating. In place of the leaf-type contacts, 2-SPDT snap-switches are used in this model. Sensitivity is externally adjustable and, when tripped, the VS2EX gives a Tattletale indication on the reset button.Ideal for use on engines, pumps, compressors, heat exchangers and pumping units - the VS2EX can be used anywhere shutdown protection from damaging shock/vibration is desired. Switches are field adjustable to sensitivity required in each application.
- OPTIBELT Timing Belt OMEGA Performance 3850 14M Width Range 5-100 (Belt Timing)Deskripsi:Optibelt’s original timing belt engineered and manufactured to exceed expectations. It starts with the fiberglass cords that efficiently transmits more power where you need it. The cords are counter wound for smooth, non-biased running. The durable rubber impregnated polyamide fabric increases durability and oil resistance is bonded to the engineered natural & synthetic rubber core. Fits standard HTD®, RPP®, and MR® pulleys so you get more performance and durability without the need to replace existing pulleys.atribut:
- Pitch Length (mm): 3850
- Number of Teeth: 275
- Sleeve width (mm): 500
- Jarvis Non-Penetrating Concussion StunnerDeskripsi:Jarvis Non-Penetrating Concussion Stunner .25R caliber model PAS-HD untuk memingsankan sapi dan hewan yang berukuran lebih besar.atribut:
- Connection Bolt (inch): 2.5
- Connection Bolt (mm): 70
- Control Handle: Single Trigger) (Manual Operation
- Non-Penetrating Shaft Diameter (inch): 1.42
- Non-Penetrating Shaft Diameter (mm): 36
- Overall Size (LxD) (inch): 14.81x2.25
- Overall Size (LxD) (mm): 376x57
- Type: PAS-HD
- PRIO Vacuum Leak TesterDeskripsi:Alat Tes Kebocoran pada kemasan mmenggunakan material Acrylic TEBAL 30 mm yang dibuat dengan lasercut precision. B- One New Leak Tester ini mempercepat waktu pengetesan karena rak perendamnya sudah menjadi satu dengan tutupnya, sehingga memperpendek langkah dan waktutest.Design baru ini juga sudah dilengkapi dengan hidrolik pengaman sehingga aman untuk operatormenggunakan alat ini.- Optional :Vacuum Pump -60 cmHgVacuum Pump -70 cmHgVacuum Pump -74 cmHgMeja + Timer- Included :2 Unit Ball Valve Stainless Steel 304Vacuum Gauges 0-(-76) cmHgatribut:
- Material: Acrylic 30mm
- Vacuum Strength (cmHg): -76
- Umajirushi Thick chalkDeskripsi:Big size of 25Φx110mm! Extra-thick chalk made of plasteratribut:
- Material: Plaster of Paris
- Quantity: 20 boxes, case
- Rose Brand Gula Pasir Kristal Premium (Sugar)atribut:
- Packaging: Bag
- Size (g): 1000
- FOMAC Meat Grinder Vertical (Mesin Penggiling Daging)Deskripsi:Mesin Penggiling Daging MGD-42A ini berfungsi untuk menggiling daging dengan sangat cepat dan efisien. Dengan menggunakan tenaga listrik yang ramah lingkungan.
- GT Radial Car Tires Champiro Ecotec (Ban Mobil)Deskripsi:CHAMPIRO ECOTECUNTUK MASA DEPAN YANG LEBIH RAMAH LINGKUNGAN
- Jarvis DehiderDeskripsi:Jarvis Model JC IIIA - Dehider bertenaga pneumatik.
Daftar Harga daging sapi Terbaru October 2026
| Jarvis Carcass Splitting Reciprocating Saw | Rp139.999.900 |
| Guataka Meat Mincer (Mesin Penggiling Daging) | Rp5.699.900 |
| Onehealth Masker KN95 (Masker KN95) | Rp43.900 |
| Jarvis Reciprocating Breaking Saw | Rp25.999.900 |
| PRIMAX Meat Mincer (Mesin Penggiling Daging) | Rp6.199.900 |
| Jarvis Carcass Splitting Bandsaw | Rp119.999.900 |
| Snowman Paint Marker WP-12 (Spidol) | Rp15.900 |
| FOMAC Meat Grinder (Mesin Penggiling Daging) | Rp589.900 |
| Jarvis Knife Butcher (Pisau Daging / Jagal) | Rp149.900 |
| Murphy Explosion Proof Shock and Vibration Switch | Rp35.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/pfP106181915-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20N95/Onehealth%20Masker%20KN95%20(Masker%20KN95)/c8P108403440-1.jpg)

/P102537958-1.jpg)

/P101576824-1.jpg)
/13P106083039-3.jpg)
/p9P111274909-1.jpg)

/ppP104643925-1.jpg)

%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Produk%20untuk%20Pipa/Lem%20PVC/Isarplas%20PVC%20Super%20Glue%20Tin%20(Lem%20Pipa%20PVC)/61P102892217-2.jpg)


/obP107345875-1.jpg)
/7qP106084278-1.jpg)
/kcP108496732-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)