Beli daftar harga alat alat listrik di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TOHO (TOOLS) Professional Glue GunDeskripsi:- Light weight and compact design. - Effort-saving trigger. - Protected and no-drip nozzle. - Ideal for light-duty work.
- TEKIRO Mechanic Tools Set (Perkakas Set Otomotif)Deskripsi:Untuk membuka /melepas baut/mur pada kendaraan dengan berbagai ukuran tertentuMaterial : chrome vanadium
- Rutland Knapsack Sprayer (Alat Penyemprot)Deskripsi:Produk sprayer dari RUTLAND ini memiliki kapasitas 16L, cocok untuk industri Manufaktur, Pertanian, jasa atau pemakaian sehari hari digunakan untuk penyemprotan air atau cairan lainnyaatribut:
- Capacity (L): 16
- Overall Height (mm): 590
- Tank Material: Polyethylene
- TRUSCO Sprayer (Alat Penyemprot)Deskripsi:Use:Disinfectant, liquid fertilizer, herbicide alcohol disinfectant spray.atribut:
- Accessories: Shoulder strap
- Capacity (L): 4
- Hose Length (m): 1.25
- Mass (kg): 1
- Material: Nozzle: Fiberglass / Polypropylene (PP), Tank: Polyethylene (PE), Hose: Vinyl Chloride (PVC)
- Nozzle: Two Head Opening
- Nozzle Length (mm): 710
- Purpose of Use: Antiseptic solution/herbicide/liquid fertilizer/alcohol disinfectant spraying.
- Joyko Label Price Gunatribut:
- Color: Random Color
- KRISBOW Mesin Bor Listrikatribut:
- Dimensions (mm): 220x60x175
- Input Power (W): 400/ 220/ 50
- Max. Drilling (mm): In Steel : 10, Wood : 10
- No Load Speed (rpm): 0-2900
- Schneider Electric Harmony XB5 Timer Panel Mountedatribut:
- SS: 2
- Type: Monolitic Timer with one function
- Fuji Electric Kontaktor Magnet Tipe StandarDeskripsi:The SC series is a range of long service-life and high-performance contactors. SC-03 to SC-N3 smallframe contactors provide snap-on fitting of numerous optional units, such as auxiliary contact blocks, coil surge suppressors, and operation counters. Field modifications are quick and easy.atribut:
- Electrical Durabiity: Up to 2.000.000 operations
- Mechanical Durabilty: Up to 10.000.000 operations
- Standard: IEC 60947-4-1
- Schneider Electric TeSys Deca Contacts set LA5-D Seriesatribut:
- Poles Description: 3P
- Product or Component Type: Main Contact Set
- Range: TeSys
Daftar Harga daftar harga alat alat listrik Terbaru March 2026
| Joyko Label Price Tag | Rp31.900 |
| TOHO (TOOLS) Professional Glue Gun | Rp139.900 |
| TEKIRO Mechanic Tools Set (Perkakas Set Otomotif) | Rp82.900 |
| Rutland Knapsack Sprayer (Alat Penyemprot) | Rp779.900 |
| TRUSCO Sprayer (Alat Penyemprot) | Rp599.900 |
| Joyko Label Price Gun | Rp139.900 |
| First Tools Adjustable Wrench Tiger Paw (Kunci Inggris) | Rp109.900 |
| KRISBOW Mesin Bor Listrik | Rp479.900 |
| Schneider Electric Photoelectric sensors XU Series | Rp799.900 |
| Schneider Electric Harmony XB5 Timer Panel Mounted | Rp2.399.900 |
Data diperbarui pada 21/03/2026 (Harga belum termasuk PPN)




















































































































































%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Dua%20Komponen%20-%20Tipe%20Tembak/TOHO%20(TOOLS)%20Professional%20Glue%20Gun/mdP103955805-2.jpg)
/rkP101003992-6.jpg)
/1vP102062067-4.jpg)
/P101000994-1.jpg)

/P102069134-1.jpg)