Beli cutting tool inserts di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Moldino (Mitsubishi Hitachi Tool) Insertatribut:
- Angle (°): 15
- Insert Croos-Section Shape: General purpose
- Applications: General breaker
- Tungaloy Milling Tool EBBDeskripsi:Indexable ball-nose endmill for semi-finishing with CBN insert.atribut:
- No. of Inserts: 2
- Tungaloy External & Internal Turning Insert CNMGDeskripsi:Negative relief ang., M class, 80deg rhombic insert, all-round chipbreaker for medium cuttingatribut:
- Dimension of Insert (Thickness): Insert Size
- Min D.O.C.: 1
- Max D.O.C.: 6
- Min. Turning Feed: 0.20
- WISON Mesin Bor Bobok Kayuatribut:
- Max Width of Slot Mortising (mm): 16
- Motor (V): 220
- Power (W): 550
- Size Working Table (mm): 200x120
- Spindle Speed (rpm): 2860
- Makita Mesin Potong Kayu MejaDeskripsi:Produk Mesin Potong Kayu Meja dari Makita ini memiliki kecepatan 3.4-3.8RPM, cocok untuk industri manufaktur, tukang kayu dan juga pemakaian sehari-hari
- Tungaloy Milling Insert ZNCA-FN SeriesDeskripsi:Unique shape insert for roughing ball-nose endmill
- Tungaloy Milling Tool EBPDeskripsi:Indexable ball-nose endmill for semi-finishing.
- Moldino (Mitsubishi Hitachi Tool) High Feed Ultra End Mill Ahuatribut:
- Shape Type: A
- KRISBOW Mesin BubutDeskripsi:KRISBOW menghadirkan Mesin Bubut dan saat ini tersedia di monotaro.id untuk menunjang kebutuhan Industri anda.atribut:
- Distance Between Center (mm): 1000
- Yamaloy Insert Grade QX500atribut:
- Application Materials: Steel
- Clearance Angle: 7 Degree
- Cutting Direction: Neutral
- ISO Category Grade: P
- ISO Cut: P10 to P25
- Manufacturer Grade: QX500
- Material: Cermet
- Tungaloy External & Internal Turning Insert CNMG-THDeskripsi:Negative relief ang., M class, 80deg rhombic insert, for medium to heavy cuttingatribut:
- Dimension of Insert (Thickness): Insert Size
- Min D.O.C.: 3
- Max D.O.C.: 6
- Min. Turning Feed: 0.30
- Max. Turning Feed: 0.60
- Mitsubishi Materials Chip WNMG-Msatribut:
- Material: VP10RT
- Holes With/Without: There
- Shape: Hexagon 80°
- Hole Shape: Cylindrical hole
- Tip Breaker: Both sides
- Thickness Tolerance: ± 0.13mm
- Corner Height Tolerance: ± 0.08 to ± 0.18mm
- Corner Radius: 0.8mm
- Cutting Blade Length: 8.7mm
- Inscribed Circle Diameter: 12.7φ mm
- Inscribed Circle Tolerance: ± 0.05 to ± 0.13mm
- Relief Angle: 0°
- TRUSCO Number: 683-1427
- Thickness: 4.76mm
- TRUSCO F Type Drill Press Viseatribut:
- Material: Body:Cast iron, Base:Steel
- Total Length (mm): 225
- Width (mm): 193
- Height (mm): 71
- Jaw Width (mm): 125
- Opening (mm): 129
- Jaw Depth (mm): 38
- Sankei Manufacturing Connector (With Parallel Male Screw For Pipes)atribut:
- Material: Body: Zinc alloy die casting
- SUPER TOOL Vacuum ChuckDeskripsi:-Since a vacuum ejector is used, a special vacuum pump is not required.-Can be ready to use by inserting the one-touch fitting tube from the compressor in the factory.-With adsorption by air, it can be used with nonmagnetic materials such as stainless steel and aluminum.-Adsorption strength can be adjusted with a pressure reducing valve, and air consumption is cut by 20% by adjusting.-When it is OFF, always releases a small amount of air from the vacuum hole to prevent foreign objects into the circuit.-By providing base mounting holes, can be installed in parallel use.-With side plate for positioning and prevention of displacement of the workpiece. -Adsorbs and fixes the workpiece instantly with air from the compressor. -Neoron(approx. 2 round)-Silicone Rubber (approx. 1 round)-Tube for One-Touch Pipe Joint (1m)-Coupler with one-touch pipe jointx1atribut:
- Number of Vacuum Ports: 1
- Parallelism: 0.01mm/100mm
- Total Height (mm): 65
Daftar Harga cutting tool inserts Terbaru December 2025
| Moldino (Mitsubishi Hitachi Tool) Insert | Rp969.900 |
| Tungaloy Milling Tool EBB | Rp5.099.900 |
| Tungaloy External & Internal Turning Insert CNMG | Rp709.900 |
| WISON Mesin Bor Bobok Kayu | Rp4.599.900 |
| Makita Mesin Potong Kayu Meja | Rp12.999.900 |
| Tungaloy Milling Insert ZNCA-FN Series | Rp3.999.900 |
| Tungaloy Milling Tool EBP | Rp4.299.900 |
| Moldino (Mitsubishi Hitachi Tool) High Feed Ultra End Mill Ahu | Rp3.799.900 |
| KRISBOW Mesin Bubut | Rp83.999.900 |
| Yamaloy Insert Grade QX500 | Rp169.900 |
Data diperbarui pada 05/12/2025 (Harga belum termasuk PPN)



















































































































































%20Insert/r2P102043974-2.jpg)






%20High%20Feed%20Ultra%20End%20Mill%20Ahu/P102043967-2.jpg)






/P102035641-1.jpg)