Beli cutting tape di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TSUYORON Belblock
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.799.900

    TSUYORON Belblock
    Deskripsi:
    -Added a decelerator function on the strap roll mechanism to prevent random roll of the strap due to sudden winding.-Anchor rope-Pulling rope.-With Centrifugal Brake Type Locking Mechanism.-Safety Belt Construction Guideline Compliant Product.
    atribut:
    • Maximum Working Load: 120kg
  2. TITAN Safety Block
    Mulai

    Rp15.999.900

    TITAN Safety Block
    Deskripsi:
    -Made of reinforced aluminium and has lightweight and durable case.-With rust-resistant and easy-to-handle rotating hook.-Pulling rope-Anchor rope.-Safety Belt Construction Guideline Compliant Product.
    atribut:
    • Accessories: Pulling rope, Anchor rope
  3. TSUYORON Pad for Full Harness
    Mulai

    Rp1.299.900

    TSUYORON Pad for Full Harness
    Deskripsi:
    -A standard type full body safety harness that distributes the shock across the entire body when fallen and reduces the damage on the wearer.-The twin lanyards always connects the body to the structure, and the shock absorber reduces the shock load.-Exclusively for unifilar suspension.-None Waist Belt.-With shock absorber.-With hook hanger R-23-45x2.
  4. SMT Tali Kawat Baja Ferrule Secured Diameter 10mm
    Mulai

    Rp1.499.900

    SMT Tali Kawat Baja Ferrule Secured Diameter 10mm
    Deskripsi:
    - with Soft Eye On Both End- 6xFi(29)Fiber Core
    atribut:
    • Diameter (mm): 10
    • Material: Steel
  5. TSUYORON Safety Block
    Mulai

    Rp52.999.900

    TSUYORON Safety Block
    Deskripsi:
    -Made of reinforced aluminium and has lightweight and durable case.-With rust-resistant and easy-to-handle rotating hook.-Pulling rope-Anchor rope.-Safety Belt Construction Guideline Compliant Product.
    atribut:
    • Drop Distance: Within 0.6m
    • Drop Impact Load: 4.0kN
    • Main Body Dimension LxWxD: 343x274x117mm
    • Maximum Working Load: 120kg
    • Stainless Wire Diameter: 4.3mm
    • Accessories: Anchor rope, Pulling rope, Carabiner
  6. ENDO Spring Balancer EWF
    Mulai

    Rp4.099.900

    ENDO Spring Balancer EWF
    Deskripsi:
    ENDO Spring Balancer EWF is a standard type with safety device with
  7. TSUYORON Full Body Harness with Lanyard
    Mulai

    Rp3.799.900

    TSUYORON Full Body Harness with Lanyard
    Deskripsi:
    -A standard type full body safety harness that distributes the shock across the entire body when fallen and reduces the damage on the wearer.-The lanyard adopts a G-cut type that has a shock absorbing function in the strap itself, which relieves shock load.-Exclusively for unifilar suspension.-Type with a waist belt.-With hook hanger R-23-45.
    atribut:
    • Thigh Buckle: One-Touch
    • Belts Width: 45mm
  8. TITAN Safety Block
    Mulai

    Rp6.699.900

    TITAN Safety Block
    atribut:
    • Drop And Shock Load (kN): Approximately 4.5
    • Maximum Working Load: 120kg
    • Specification: Safety belt structure guidelines compliant product
    • Accessories: Pulling rope
  9. TSUYORON Smart Full Body Harness
    Mulai

    Rp2.599.900

    TSUYORON Smart Full Body Harness
    Deskripsi:
    -Since the shoulder pads are shape-retaining type, you can easily attach full harnesses at any time.-The easily removable velcro tape type shoulder pads uses reflective material in four places.-The back side of the shoulder pad is fully meshed, and the sweat is difficult to stick.-Exclusively for unifilar suspension.-Large D-ring for harness is adopted.-With One Touch Buckle for the thigh part.
    atribut:
    • Color: Black
    • Belts Width: 45mm
    • Shoulder Pad Crowding Dimension: Maximum Length 48cm
  10. TSUYORON Support Belt
    Mulai

    Rp789.900

    TSUYORON Support Belt
    atribut:
    • Adaptive Belt Width (mm): 50/60
    • Plain Weave (mm): W100xL650
    • Belts Materials: Nylon
  11. 3M PROTECTA Rebel Self Retracting Lifeline Cable
    Mulai

    Rp4.299.900

    3M PROTECTA Rebel Self Retracting Lifeline Cable
    Deskripsi:
    33 ft. (10m) of 3/16" (5mm) galvanized steel wire rope with swiveling snap hook, thermoplastic housing and anchorage carabiner.Rugged, lightweight thermoplastic housingStackable housing designBuilt-in carrying handle33 ft. (10m) 3/16" (5mm) galvanized steel cable lifeline
  12. Cerro Rectracable Fall Arrester
    Mulai

    Rp5.999.900

    Cerro Rectracable Fall Arrester
    atribut:
    • Polymer Casing: High Strenght Polymer Casing
    • Capacity (kg): 140
  13. TEKIRO Manual Leveling Tool (Waterpass)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp119.900

    TEKIRO Manual Leveling Tool (Waterpass)
    Deskripsi:
    Tekiro Waterpas yang digunakan untuk mengukur atau menentukan sebuah benda atau garis dalam posisi rata baik pengukuran secara vertikal/horizontal maupun pada kemiringan 45 derajat. Dilengkapi magnet untuk pengukuran pada posisi standar dan terbalik. Vials Block Acrilik melindungi dari benturan, dan kedua ujungnya dilindungi Shockproof End Caps. Dengan Tekiro Waterpas ini pengukuran akan lebih aman, cepat, mudah dan akurat.Fungsi : Untuk mengukur atau menentukan sebuah benda atau garis dalam posisi rataMaterial : Aluminium
    atribut:
    • Material: Aluminium
    • Width (mm): 48
    • Dimension 2 (mm): 48
    • Dimension 3 (mm): 19
    • Thickness (mm): 19
Daftar Harga cutting tape Terbaru January 2026
TSUYORON BelblockRp5.799.900
TITAN Safety BlockRp15.999.900
TSUYORON Pad for Full HarnessRp1.299.900
SMT Tali Kawat Baja Ferrule Secured Diameter 10mmRp1.499.900
TSUYORON Safety BlockRp52.999.900
ENDO Spring Balancer EWFRp4.099.900
TSUYORON Full Body Harness with LanyardRp3.799.900
TITAN Safety BlockRp6.699.900
TSUYORON Smart Full Body HarnessRp2.599.900
TSUYORON Support BeltRp789.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)