Beli cutting shears di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Shinano Air Shear
    Mulai

    Rp4.099.900

    Shinano Air Shear
    atribut:
    • Cutting Width: 5.4mm
    • Cutting Cap: 1.6mm
    • Free Speed: 2.000rpm
  2. Unoair Air Metal Shear
    Rating:
    100% of 100
    (1)
    Mulai

    Rp939.900

    Unoair Air Metal Shear
    atribut:
    • Cutting Capacity: Steel 1.2 mm Alumunium 1.4 mm
    • Strokes Per Minute: 2500 BPM
    • Overall Length: 9-1/16 Inch (230 mm)
    • Net Weight: 1.1 kg
    • Air inlet: 1/4 Inch
    • Air Hose: 3/8 Inch
    • AVG Air Consumption: 6 cfm
  3. Makita Shear
    Mulai

    Rp7.299.900

    Makita Shear
    atribut:
    • Aluminium (200 N.mm): 2.5 mm
    • Cut off (spm): 4
    • Electrical Power (W): 380
    • Min Cut Radius: 30mm (1-3/16 Inch)
  4. Kenko Gunting
    Rating:
    99% of 100
    (37)
    Mulai

    Rp8.900

  5. BOSCH Mesin Bor
    Rating:
    100% of 100
    (3)
    Mulai

    Rp99.900

    BOSCH Mesin Bor
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
  6. TRUSCO Universal Scissors
    Mulai

    Rp579.900

    TRUSCO Universal Scissors
    atribut:
    • Material: Cutting part:high carbon cutlery steel
    • Blade Edge: Curved blade
    • Blade Length (mm): 67
    • Blade Thickness (mm): 7.9
    • Total Length (mm): 200
  7. BOSCH Cordless Drill Driver
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    BOSCH Cordless Drill Driver
    Deskripsi:
    Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
  8. Joyko Gunting Seri SC
    Rating:
    98% of 100
    (25)
    Mulai

    Rp5.900

  9. TEKIRO Gunting Seng
    Rating:
    100% of 100
    (3)
    Mulai

    Rp96.900

    TEKIRO Gunting Seng
    Deskripsi:
    Pisau tajamMampu memotong pelat metal hingga ketebalan 1.2mmPraktis dan mudah digunakan
    atribut:
    • Dimension 2 (mm): 50
  10. NITTO KOHKI Electric Mini Beveler
    Mulai

    Rp22.999.900

    NITTO KOHKI Electric Mini Beveler
    atribut:
    • Cable Length (m): 2.5
    • Chamfer: Straight
    • Chamfer Angle (°): 15 - 45
    • No Load Speed (rpm): 11000
  11. BOSCH Shear Upper Blade
    Mulai

    Rp419.900

    BOSCH Shear Upper Blade
    Deskripsi:
    Pisau bagian atas untuk gunting universal dan lembaran logam Bosch. Mata potong atas dan mata potong bawah
    atribut:
    • Suitable For: GSC 12V-13, GSC 16, GSC 160 Professional
    • System Recommendation: GSC 16 (metalworking) + GSC 160
  12. DCA Shear Wrench
    Mulai

    Rp4.899.900

    DCA Shear Wrench
    atribut:
    • Maximum Fastening Torque (N m): 110
    • No Load Speed (rpm): 18
    • Rated Input Power (W): 1050
  13. Chitose School Furniture Table Manabu P-Plus Series (Table Only)
    Mulai

    Rp999.900

    Chitose School Furniture Table Manabu P-Plus Series (Table Only)
    atribut:
    • Frame Finishing: Powder Coating
    • Color: Ivory (Frame)
    • Material: Plastic (Table Top), Astal (Drawer)
  14. KOBE RED LINE Sh120 Rapid Cutting Air Metal Shear
    Mulai

    Rp2.099.900

    KOBE RED LINE Sh120 Rapid Cutting Air Metal Shear
    Deskripsi:
    SH120 Produces burr-free cuts without distortion. Ideal for body shop and sheet metal work. Teasing throttle for precise control, 1/4 Inch NPT air inlet thread for 10mm air hose, 90psi air pressure, 4cfm* air consumption, cutting capacity of 1.2mm steel to 1.6mm aluminium. Strokes Per Minute: 2800 Overall length: 200mm. *Based on a 15 second cycle per minute average use.
    atribut:
    • Overall Width: 59.5mm
    • Dimensions: 150 x 200 x 59.50mm
    • Air consumption: 4CFM
    • Tool Application: Sheet Metal Work
    • Overall Height: 150mm
    • Sound Pressure Level: 82dBA
    • Part Number: KBE2703900K
  15. BOSCH Gerinda Tangan Kecil
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.099.900

    BOSCH Gerinda Tangan Kecil
    atribut:
    • K3L License: Yes
Daftar Harga cutting shears Terbaru March 2026
Shinano Air ShearRp4.099.900
Unoair Air Metal ShearRp939.900
Makita ShearRp7.299.900
Makita Shear Wrench (Mesin Pembuka Baut)Rp36.999.900
Kenko GuntingRp8.900
BOSCH Mesin BorRp99.900
TRUSCO Universal ScissorsRp579.900
BOSCH Cordless Drill DriverRp1.299.900
JONNESWAY Aviation Tin SnipRp279.900
Joyko Gunting Seri SCRp5.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)