KOBE RED LINE Sh120 Rapid Cutting Air Metal Shear

Sebelum PPN:
Rp2.299.900
Spesifikasi
Overall Width59.5mm
Dimensions150 x 200 x 59.50mm
Air consumption4CFM
Tool ApplicationSheet Metal Work
Overall Height150mm
Sound Pressure Level82dBA
Part NumberKBE2703900K

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SH120 Produces burr-free cuts without distortion. Ideal for body shop and sheet metal work. Teasing throttle for precise control, 1/4 Inch NPT air inlet thread for 10mm air hose, 90psi air pressure, 4cfm* air consumption, cutting capacity of 1.2mm steel to 1.6mm aluminium. Strokes Per Minute: 2800 Overall length: 200mm. *Based on a 15 second cycle per minute average use.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait