Beli cutting rule di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Linex Aluminum Ruleratribut:
- Material: Aluminium
- Butterfly Penggaris Besiatribut:
- Material: Stainless Steel
- HEAVYPACK Automatic Cup Filling and Sealing MachineDeskripsi:BG32V 1 mesin potong segel otomatis mengisi banyak digunakan dalam mengisi dan menyegel berbagai jenis gelas plastik untuk cairan. Secara otomatis dapat menyelesaikan proses menjatuhkan cangkir, mengisi, menyegel, memotong film, mencetak kode, mensterilkan dalam radiasi ultraviolet dan jatuh-cangkir dalam satu operasi.
- Yuema Motor Electric Blue B3 1500RPM IE3 SeriesDeskripsi:YUEMA MOTOR, IE3 SERIES, BLUE COLORTop Cover Terminal Box, Class F, IP55atribut:
- Bearing: FAG/SKF/NTN/NSK
- Color: Blue
- Degree of Protection: IP55
- Mounting: B3
- Number of Pole: 4
- Speed (rpm): 1500
- Joyko Penggaris BesiDeskripsi:Akurat dan tepat dalam membuat sebuah garis lurus.atribut:
- Color: Silver
- Material: Stainless Steel (Besi)
- Insize Straight Edge Aluminium 4180 Seriesatribut:
- Finish: Unfinished
- Includes: Plastic Case
- Construction: Aluminium
- Graduation Type: Inch
- Kenmaster Straight Ruler Steel (Penggaris / Mistar)atribut:
- Size: 30cm
- Kakuri Razor SawDeskripsi:-SK-5 steel is treated with optimum quenching to produce good sharpness and heighten durability.-For cutting round head logs and pruning thick branches.
- SHINWA Aluminium Cutting Ruler Cut Master without Handle (Penggaris Potong)Deskripsi:An aluminum ruler with a scale equivalent to a scale that is convenient for carpenters. With non-slip rubber on the back. With stainless steel, the blade does not bite into the cutter surface. Large and clear scale numbers are used, with red numbers. Light and durable without rusting. For length measurement, line drawing, cutting, and circular saw guide ruler.atribut:
- Width (mm): 60
- Thickness (mm): 9
- Non Brand Gelas Ukur PlastikDeskripsi:Gelas Ukur 5000ml / 5 literDapat digunakan untuk berbagai keperluan diy eliquid atau lainnya.karena barangnya besar , di agen pengiriman dihitungnya volume , bukan berat. (berat aslinya @ 450gr+-)atribut:
- Size (L): 5
- Yamato Seitosho Oilstone, medium mesh (A angle)atribut:
- Shape: Angle
- Purpose of Use: Optimum for burr removal of high tensile strength material such as iron and steel, rough finishing with a lot of machining allowance.
- Shinwa Rules Box Aluminium Ruleratribut:
- Material (Protective Cap): ABS resin
- Body Material: Aluminium
- Joy-Art Ruler (Stainless Steel)atribut:
- Material: Stainless Steel
- Shinwa Rules Inter-Pole (Kenzao)atribut:
- Pricision (mm): Length: -0.8 to +1.3
- Straightness (mm): within 3
- Weight (g): 950
- Body Material: Aluminium
- Dimensions (mm): 3680x23x19
- Scale Specification: Metric scale and scale equivalent scale
- Kakuri Ryoba Saw GIKOHDeskripsi:-Carbon steel for cutting tools is used and impulse method blade edge quenching(impact quenching)is applied for long-lasting sharpness.-From DIY to cutting unwanted large items.atribut:
- Blade length: 240mm
- Niigata Seiki (SK) Bamboo Ruler (Penggaris)atribut:
- Length Tolerance (mm): ± 1.0
- Measuring Range (mm) : 0-1000
- Overall Length (mm): 1000
- Pitch (mm): Scales: 1 to 2 at both ends 100, other 2
- Scale: Upper and lower cm
- Thickness (mm): 4.5
- Use: For dimension measurement
- Width (mm): 28
- Shinwa Rules Straight Ruler (Penggaris / Mistar)Deskripsi:- Hard chrome finish provides its surface with excellent durability and prevents glare on the scale for high readability.- Etching and plating finish maintains its performance even under harsh conditions.- For measuring length, drawing lines and marking.atribut:
- Material: Stainless Steel
Daftar Harga cutting rule Terbaru March 2026
| Linex Aluminum Ruler | Rp169.900 |
| Kenko Penggaris Besi (Mistar) | Rp3.900 |
| Butterfly Penggaris Besi | Rp17.900 |
| HEAVYPACK Automatic Cup Filling and Sealing Machine | Rp99.999.900 |
| Butterfly Penggaris Plastik (Mistar) | Rp1.900 |
| Yuema Motor Electric Blue B3 1500RPM IE3 Series | Rp1.799.900 |
| Joyko Penggaris Besi | Rp7.900 |
| Kakuri Ryoba Saw GIKOH | Rp289.900 |
| Insize Straight Edge Aluminium 4180 Series | Rp6.699.900 |
| Kenmaster Straight Ruler Steel (Penggaris / Mistar) | Rp10.900 |
Data diperbarui pada 08/03/2026 (Harga belum termasuk PPN)




















































































































































/d5P101005473-6.jpg)


/P101556413-1.jpg)




/puP102278930-2.jpg)

/emP106563526-1.jpg)

/P102016572-1.jpg)

/P103100575-1.jpg)
/P102952795-1.jpg)

%20Bamboo%20Ruler%20(Penggaris)/P102269701-1.jpg)
/P101000189-1.jpg)