Beli cutting aluminum di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Shinwa Rules Aluminium Cutting Ruler (Penggaris Potong)atribut:
- Volume: 1 unit
- RIDGID Pipe Cutter WheelDeskripsi:Always use genuine RIDGID Cutter Wheels. These wheels are precision-machined from high-grade steel and are engineered for long life and maximum cutting accuracy.
- DMX Mata Gerinda Potong KeramikDeskripsi:Pisau potong Marble dan Granit
- BluePoint Utility Knife BladesDeskripsi:Utility Knife Blades_x000D__x000D_UKBU10_x000D__x000D_- High performance blades are_x000D__x000D_perfect for thick, dense materials_x000D__x000D_- Bi-metal construction allows_x000D__x000D_blade to bend/flex without_x000D__x000D_breaking under normal work_x000D__x000D_conditions_x000D__x000D_- Bi-metal lasts up to 3 times_x000D__x000D_longer than normal utility
- OLFA Disc-Type Cutter (45mm)Deskripsi:A scraping cutter that does not damage the base or load. It has less blade exposure and is superior in safety. For carpet, air cap etc cutting of various sheets. The blade is a 45mm circular blade.atribut:
- Blade Diameter (mm): 45
- Mass (g): 135
- Total Length (mm): 190
- Blade Materials: Tungsten Steel
- Blade Thickness (mm): 0.3
- Compatible Replacement Blade: RB45-1/RB45-10
- Main Body Materials: ABS Resin
- OLFA Rotary CuttersDeskripsi:Original Rotary Cutter has changed the quilting and sewing industry. The most popular size available, this cutter features a durable handle with a blade cover for safety. The cutter is a rolling razor blade used to cut materials into shapes, strips and pi
- OLFA Safety KnifeDeskripsi:Featuring Quick Blade Change, every OLFA Safety Knife makes a contribution to safe working conditions.
- Shinwa Rules Straight Ruler (Penggaris / Mistar)Deskripsi:- Hard chrome finish provides its surface with excellent durability and prevents glare on the scale for high readability.- Etching and plating finish maintains its performance even under harsh conditions.- For measuring length, drawing lines and marking.atribut:
- Material: Stainless Steel
- NT Cutter Cutter Knife L-Typeatribut:
- Total Length (mm): 160
- Blade Thickness (mm): 0.45
- Kakuri Mini Knifeatribut:
- Material: Carbon steel for blades, and natural wood
- Blade Width (mm): 24
- Purpose of Use: Cutting the corners of materials, fixing of curve surface etc.
- RIDGID Cutter WheelDeskripsi:Always use genuine RIDGID Cutter Wheels. These wheels are precision-machined from high-grade steel and are engineered for long life and maximum cutting accuracy.
- Leatherman Army Knife Charge Tti With Leather Caseatribut:
- Material: Straight blade: Stainless steel (S30V), wavy blade: Stainless steel (420HC), other stainless steel
- Set Contents: Leather case, Pit kit 7 units, Pocket clip, Lanyard ring
- Total Length (mm): 100
Daftar Harga cutting aluminum Terbaru March 2026
| Shinwa Rules Aluminium Cutting Ruler (Penggaris Potong) | Rp379.900 |
| RIDGID Pipe Cutter Wheel | Rp279.900 |
| DMX Mata Gerinda Potong Keramik | Rp129.900 |
| BluePoint Utility Knife Blades | Rp87.900 |
| OLFA Disc-Type Cutter (45mm) | Rp209.900 |
| Yamoto Folding Pocket Knife Blades | Rp54.900 |
| Yamoto Folding Pocket Knife | Rp179.900 |
| BLITZ Diamond Asah 2 Sisi | Rp98.900 |
| OLFA Rotary Cutters | Rp119.900 |
| Kenmaster Pompa Injak | Rp63.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































/P101004880-1.jpg)



/P102945087-1.jpg)








/P101000189-1.jpg)