OLFA Rotary Cutter Disc-Type 45mm (Pemotong Putar)

Sebelum PPN:
Rp209.900
Spesifikasi
Blade Diameter (mm)45
Mass (g)135
Total Length (mm)190
Blade MaterialsTungsten Steel
Blade Thickness (mm)0.3
Compatible Replacement BladeRB45-1/RB45-10
Main Body MaterialsABS Resin

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A scraping cutter that does not damage the base or load. It has less blade exposure and is superior in safety. For carpet, air cap etc cutting of various sheets. The blade is a 45mm circular blade.
Warning
OLFA blades are extremely sharp. Handle with care. Wear safety goggles. Always be alert and attentive when using a cutter or knife. Take the time to fully learn the correct use and limitations of any cutter. Never assume that you know how to properly use a knife. Store knives and blades in a safe place. Keep out of reach of children.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait