Beli cutters stanley di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- STANLEY Dynagripa 1/2 Retractable Utilityatribut:
- Overall Length : 144 mm (5.5/8 inch)
- NT Cutter Cutter Knife L-Typeatribut:
- Total Length (mm): 160
- Blade Thickness (mm): 0.45
- OLFA Safety KnifeDeskripsi:Featuring Quick Blade Change, every OLFA Safety Knife makes a contribution to safe working conditions.
- monotaro Cutter (Pisau Cutter)Deskripsi:Produk ini juga sering disebut dengan Pemotongatribut:
- Specification: with Lock Mechanism
- Overall Length (mm): 160
- Width (mm): 45 (Body Maximum)
- Blade Width (mm): 18
- Materials (Blade): Carbon Steel
- Accessories: Three Blade (Body Mounted One, Two Rear Housing Portion)
- Body Material: Resin
- Thickness (mm): 16
- Type: L Type
- OLFA Heavy Duty CuttersDeskripsi:Up to 16 used blade segments, whole 2 LB blades, can be stored in the disposal case. Dispose used segments in bulk when case becomes full.
- monotaro Cutter (Screw Lock Type) (Pisau Cutter)Deskripsi:Produk ini juga sering disebut dengan Cutteratribut:
- Width (mm): 45 (body maximum)
- Materials (Blade): Carbon steel
- Specification: Screw lock type
- Thickness (mm): 16
- Overall Length (mm): 160
- Blade Width (mm): 18
- Accessories: Replacement blade (1 body mounted)
- Body Material: resin
- Standard: L type
- Type: L type
- Joyko Isi Ulang Cutteratribut:
- Applicable for: Applicable for Cutter A-300
- Blade Size (mm): 85x9
- Tajima Cutter KnifeDeskripsi:-Optimum for cutting thin objects.-Two replacement blades can be built in the body.-With blade folding device (snapper).
- OLFA Pisau CutterDeskripsi:As the cutting edge is an acuteangled blade with a 30degree edge, the cut can be seen well, a cutter knife for folding blade type work suitable for fine work.
- STANLEY Refill Knife BladeDeskripsi:Stanley 11-300T-22 9 mm Refill Knife Blade / Spare CutterThere are many kinds and shapes of cutters on the market that are attractive and have various functions such as cutting paper, foam, carpet, plywood, acrylic, and many more. One of the many cutters is the STANLEY Classic 99 Retractable Utility Knife [10-099-22]. Wrapped in gray and made of good quality material that is strong and durable.
- OLFA Mata Pisau CutterDeskripsi:Monotaro.id merupakan E-commerce terpercaya di Indonesia untuk menjual kebutuhan produk MRO dan menjual OLFA Safety Cutter Knife terlengkap. Dengan monotaro.id, pelanggan dan calon konsumen bisa memilih OLFA Safety Cutter Knife dengan harga terbaik.
- STANLEY Interlock Safety Utility Knifeatribut:
- Size (inch): 5-7/8
- JEWEL Self Retracting Safety Knifeatribut:
- Material: Body: Zinc coating steel
- Total Length (mm): 165
- Compatible Replacement Blades: JB92A8115,JB92A8114,JB96A8115,JB96A8114,JB96LP8115,JB96LP8114,JB92A0315,JB92A0314,JB96A0315,JB96A0314,JB96LP0315,JB96LP0314
- Blade thickness: 0.63mm
Daftar Harga cutters stanley Terbaru March 2026
| STANLEY Retractable Utility Knife | Rp63.900 |
| STANLEY Dynagripa 1/2 Retractable Utility | Rp83.900 |
| Kenko Cutter | Rp5.900 |
| Kenko Isi Ulang Cutter | Rp3.900 |
| NT Cutter Cutter Knife L-Type | Rp99.900 |
| OLFA Safety Knife | Rp99.900 |
| STANLEY Utility Knife | Rp90.900 |
| monotaro Cutter (Pisau Cutter) | Rp23.900 |
| OLFA Heavy Duty Cutters | Rp72.900 |
| monotaro Cutter (Screw Lock Type) (Pisau Cutter) | Rp20.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)


























































































































































/P101568102-5.jpg)

%20(Pisau%20Cutter)/P102245464-1.jpg)