Beli cutter pvc pipe di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MCC PVC Pipe CutterDeskripsi:-You can cut cleanly without cutting any chips.-For cutting PVC pipe, polyethylene pipe.
- KRISBOW Pemotong Pipa PVC Otomatisatribut:
- Dimensions (LxWxH)(mm): 310x135x30
- STANLEY PVC Pipe Cutteratribut:
- Size (mm): Up to 42
- TOHO (TOOLS) PVC CutterDeskripsi:- The pipe cutting machine adopts the ratchet drive technology to smoothly complete the cutting operation with one hand, which makes cutting more labor-saving and improves work efficiency. It also ensures automatic locking during the cutting process to protect the user from the rebound of the blade. The handle adopts the principle of leverage, design lightweight. - Soft Rubber Handle are more Comfortable to Use, Stainless Buckle to Lock the Blades and Prevent to Cut Fingers.atribut:
- Size (inch): 9
- STANLEY Center Punchatribut:
- Size (inch): 1/4x4
- TEKIRO Palu Kambing (Martil)Deskripsi:TEKIRO CLAW HAMMER WITH FIBRE 08 OZTekiro Palu Kambing 8 oz. Memiliki kepala seperti catut yang berfungsi untuk mengangkat palu yang sudah tertancap di dinding. Ideal dijadikan sebagai koleksi perkakas Anda di rumah.TEKIRO Claw Hammer 8 oz. Merupakan Palu dengan bentuk kepala seperti tanduk dengan fungsi untuk mencabut atau mengangkat paku yang bengkok. Dan material handle yang ergonomis dan tidak mudah slip yang aman untuk digunakan.Fungsi : Untuk menumbuk paku dan mencabut paku dari benda kerja.Material : Heat Treated Carbon Steel
- SUPER TOOL Accessories Pipe Cutter-Spare Blades for VK-20Deskripsi:PVC PIPE CUTTER.The Ratchet Mechanism Enables Speedy And Easy SingleHand Cutting.No Scraps AfterCutting, Excellent cut, Superb Cut Surface.atribut:
- Application Material: PVC
- Rothenberger Tube Cutter Plastic Automatic Rocut TC 32Deskripsi:alat untuk memotong pipa pvcatribut:
- Size: 0-1.3/8inch
- MAXPOWER Pvc Pipe Cutteratribut:
- Total Length: 42 mm
- RIDGID Single Stroke Plastic Pipe & Tubing Cutteratribut:
- Capacity O.D. (inch): 1/8-1 5/8
- Capacity O.D. (mm): 3-42
- Part Tool: T
- monotaro Tube Cutter (Pipe Cutter)Deskripsi:Produk ini juga sering disebut dengan Pipe Cutteratribut:
- Cleavable Wall Thickness (mm): (Stainless) Up to 2, (Copper / Brass / Aluminium) Up to 2.5, (PVC) Up to 3
- TRUSCO PVC Pipe CutterDeskripsi:For cutting of PVC pipe and polyethylene pipe.atribut:
- Purpose of Use: For cutting PVC pipe and polyethylene pipe.
- TRUSCO PVC Pipe CutterDeskripsi:For cutting of PVC pipe and polyethylene pipe.
- Wipro Gunting Pipa PVCatribut:
- Size (mm): 42
- Dimensions (DxWxH) (cm): 9.5x2x19.5
- INGCO PVC Pipe Cutteratribut:
- Cutting Diameter (mm): 3-42
- Length (mm): 193
- Material: 3cr13
- TRUSCO Pemotong Pipaatribut:
- Cutting Capacity: 21 century version inch size
- Length (mm): 67
- Specifications: Standard Blade GFC-15NC
- Thickness (mm): 3
- monotaro Alat Potong PVCatribut:
- Overall Length (mm): 195
- Thickness (mm): 20
- Cutting Capacity (Ø mm): 42 (max)
- Severable pipe: VP30 (general pipe), VW30 (water pipe), VE (conduit pipe)
- Weight (g): 240
Daftar Harga cutter pvc pipe Terbaru March 2026
| MCC PVC Pipe Cutter | Rp999.900 |
| KRISBOW Pemotong Pipa PVC Otomatis | Rp169.900 |
| STANLEY PVC Pipe Cutter | Rp259.900 |
| TOHO (TOOLS) PVC Cutter | Rp169.900 |
| STANLEY Center Punch | Rp27.900 |
| TEKIRO Palu Kambing (Martil) | Rp49.900 |
| MAXPOWER Automatic Pvc Pipe Cutter | Rp129.900 |
| SUPER TOOL Accessories Pipe Cutter-Spare Blades for VK-20 | Rp309.900 |
| Rothenberger Tube Cutter Plastic Automatic Rocut TC 32 | Rp1.099.900 |
| MAXPOWER Pvc Pipe Cutter | Rp78.900 |
Data diperbarui pada 20/03/2026 (Harga belum termasuk PPN)






















































































































































%20PVC%20Cutter/mmP103955814-2.jpg)

/bwP101000428-3.jpg)




/2yP102248106-3.jpg)