Beli cutter milling di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NUI Shell End Mills (Mata Pahat Frais)atribut:
- Material: HSSCO 8
- No. of Flutes: 6-10
- Helix (°): 25
- Tolerance: js16
- Kennedy Multi-Tooth Milling Cutter Set in Case (Mata Bor Jet Broach)Deskripsi:Short series annular HSS cutter set with 19mm Weldon shank compatible with all magnetic based drilling and broaching units. Complete with pilot pin and fitted metal case. Cutter sizes: 14, 16, 18, 20, 22 and 24mm. Bore: 1/4inch (6.35mm). Depth of Cut: 25mm. Overall Length: 60mm. 3/4in Weldon Shank.atribut:
- Cutting Diameter (mm): 14-16-18-20-22-24
- Overall Length (mm): 60
- Shank Diameter: 19
- Type: Multi-Tooth Cutter Set
- Helix Angle (°): 27.5
- Cromwell Order Number: KEN2883000K
- Sherwood Countersink 90Degreesatribut:
- Material: Cobalt High Speed Steel
- Countersink Angle: 90 Degrees
- Finish/Coating: Bright
- Head Type: Multiple Flute
- Shank type: Straight
- Sherwood Center Drill Carbide (Mata Bor Center)atribut:
- Finish/Coating: Uncoated
- Material: Carbide
- Cutting Style: Plain
- Shank type: Plain Round
- KENNAMETAL WOEJ090512SRHD KCPK30atribut:
- ISO Number: WOEJ090512SRHD
- SAP Material Number: 4034881.0
- Grade: KCPK30
- [D] Insert IC Size (mm): 8.9
- [S] Insert Thickness (mm): 5.5
- [Rε] Corner Radius: 10.2
- Cutting Edges per Insert: 6
- WIDIA HANITA High-Performance Finishing Coated Carbide Corner-Radius End Mill (Mata Pahat Frais Radius)Deskripsi:These end mills come in standard sizes expressed in millimeters. The AlTiN coating on these end mills protects them from wear and is more resistant to high heat than TiN, TiCN, and TiAlN coatings. AlTiN-coated end mills are used for milling hard and abrasive materials.atribut:
- End Mill Style: Corner Radius
- WIDIA HANITA High-Performance Finishing Carbide Square End Mill (Mata Pahat Frais Persegi)Deskripsi:The AlTiN coating on these end mills protects them from wear and is more resistant to high heat than TiN, TiCN, and TiAlN coatings. AlTiN-coated end mills are used for milling hard and abrasive materials.atribut:
- UNSPSC: 27112803
- Coolant Fed: Non-Coolant Through
- Cutting Direction: Right Hand
- Drilling Tool Configuration: Individual
- End Mill Application: Finishing
- End Mill Cutting Type: Center Cutting
- End Mill Style: Square
- Finish: AlTiN
- Helix Angle (°): 38
- Length of Cut (inch): 1-1/4
- List Number: 4V05
- Material: Carbide
- Material Grade: WP15PE
- Measurement System: Fractional Inch
- Milling Diameter (inch): 1/2
- Number of Flutes: 4
- Overall Length (inch): 3
- Primary Material Application: Cast Iron; Stainless Steel; Steel
- Primary Material Application ISO Code: K; M; P
- Shank Diameter (inch): 1/2
- Shank type: Straight
- Single End/Double End: Single End
- Spiral Direction: Right Hand
- Wipro Betel Lathe Insert Set (Gagang Pahat Bubut)Deskripsi:Shank TypeMGEHR1212-3 (Grooving Cutter)SER1212H16 (Screw Turning Tool)SDNCN1212H11 (Top Circle Turning Tool)SDJCR1212H11 (Top Circle Turning Tool)SCLCR1212H09 (Top Circle Turning Tool)SSSCR1212H09 (Top Circle Turning Tool)SCLCL1212H09 (Top Circle Turning Tool)S12M-SCLCR09 (Inner Hole Turning Tool)SNR0012M11 (Screw Turning Tool)Bit TypeMGMN30016ERAG60DCMT11T304DCMT11T304CCMT09T304SCMT09T304CCMT09T304CCMT09T30411IRA60atribut:
- Handle Material: 40Cr
- Bit Material: YT15
- Surface: T1 Plated
- ISO: P= Used for Steel, M= Used forStainless Steel, K= Used for Cast Iron
- Pagnoni Milling Cutter Arbors for Screw-On Type Milling CuttersDeskripsi:ISO40 DIN69871 P/F ATT.FILET. M8X55
- WIDIA HANITA Cutting Tool (Mata Pahat Frais)atribut:
- UNSPSC: 31160000
- WIDIA HANITA General Purpose Finishing Coated Carbide Square End Mill (Mata Pahat Frais Persegi)Deskripsi:These end mills come in standard sizes expressed in fractional inches. Four-flute end mills clear chips more quickly than end mills with more flutes and allow for higher feed rates than end mills with fewer flutes. They also typically have larger cores and are less prone to breaking than end mills with fewer flutes. The TiAlN coating on these end mills withstands high temperatures and protects them from wear. It allows the end mills to be used at faster speeds than end mills with a bright finish, and it resists cracks and oxidation better than TiN or TiCN coatings.atribut:
- UNSPSC: 23172005
- Coolant Fed: Non-Coolant Through
- Cutting Direction: Right Hand
- Drilling Tool Configuration: Individual
- End Mill Application: Finishing
- End Mill Cutting Type: Center Cutting
- End Mill Style: Square
- Finish: TiAlN
- Helix Angle (°): 30
- Length of Cut (inch): 1
- List Number: I4S
- Material: Carbide
- Material Grade: TiAlN
- Measurement System: Fractional Inch
- Milling Diameter (inch): 1/2
- Number of Flutes: 4
- Overall Length (inch): 3
- Primary Material Application: Cast Iron; Stainless Steel; Steel
- Primary Material Application ISO Code: K; M; P
- Shank Diameter (inch): 1/2
- Shank type: Straight
- Single End/Double End: Single End
- PARLEC Milling Cutter Arbor Stub CAT50 (Arbor Pisau Frais)atribut:
- UNSPSC: 23153308
- SECO Milling Cutter Shoulder Cutteratribut:
- Dimensions (mm): APMXE: 1.6
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- SECO Milling Cutter Other Cutters Helcal Millatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Vertex Face Milling Cutter 90°Deskripsi:Face Milling Cutter.atribut:
- Maximum Cutting Depth (mm): 22
- Insert Angle (°): 90
- KEO Standard Keyseat Milling Cutter (Mata Pahat Frais)Deskripsi:These standard keyseat milling cutters are made from high-speed steel and provide good wear resistance for general purpose milling applications. They're more flexible and can absorb more shock and vibration than cobalt or solid carbide keyseat milling cutters. They have straight teeth that leave a finer finish on the workpiece than staggered teeth. The cutters have a straight shank that mounts to a milling machine.atribut:
- UNSPSC: 23171612
- KELCH Milling Cutter Arbor (Arbor Pisau Frais)atribut:
- Country of Origin: Germany (subject to change)
- Shank Type - Machining: Straight
- Type: Test
- UNSPSC: 23153308
- For use with: Machining Tools
Daftar Harga cutter milling Terbaru October 2026
| NUI Shell End Mills (Mata Pahat Frais) | Rp4.799.900 |
| Kennedy Multi-Tooth Milling Cutter Set in Case (Mata Bor Jet Broach) | Rp5.099.900 |
| Sherwood Countersink 90Degrees | Rp219.900 |
| Sherwood Center Drill Carbide (Mata Bor Center) | Rp239.900 |
| KENNAMETAL WOEJ090512SRHD KCPK30 | Rp409.900 |
| WIDIA HANITA High-Performance Finishing Coated Carbide Corner-Radius End Mill (Mata Pahat Frais Radius) | Rp1.399.900 |
| WIDIA HANITA High-Performance Finishing Carbide Square End Mill (Mata Pahat Frais Persegi) | Rp3.899.900 |
| SANWASEISAKUSYO (Sanwa Bits) Carbide Turning Tool | Rp589.900 |
| Wipro Betel Lathe Insert Set (Gagang Pahat Bubut) | Rp1.799.900 |
| Pagnoni Milling Cutter Arbors for Screw-On Type Milling Cutters | Rp4.799.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/dhP105366485-1.jpg)
/80P103112288-4.jpg)

/mfP102129807-3.jpg)

/doP110096492-1.jpg)
/1gP109393052-1.jpg)
%20Carbide%20Turning%20Tool/P102036198-1.jpg)
/43P108467147-1.jpg)

/3rP111552135-1.jpg)
/0yP109393034-1.jpg)
/03P111574003-1.jpg)





/osP109326892-1.jpg)
/8kP110115308-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)