Beli cup grinding wheel di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. UHT Cup Grinding Stone
    Mulai

    Rp949.900

    UHT Cup Grinding Stone
    Deskripsi:
    -This is a cup type whetstone that mixes abrasive WA and A, which are most frequently used in general. -Grinding and polishing of common steel, cast steel, cast iron, stainless steel, carbon steel, high speed steel, alloy steel, cast malleable iron, hard bronze, etc.
    atribut:
    • Outer Diameter: 30mm
    • Screw Diameter: M7x0.75mm
    • Compatible Model UHT: MAG-093/123
    • Maximum Working Rotation Speed: 23500rpm
  2. NORTON Grinding Wheel Flaring Cup Tool T11 White KVS (Batu Gerinda Mangkok)
    Mulai

    Rp509.900

    NORTON Grinding Wheel Flaring Cup Tool T11 White KVS (Batu Gerinda Mangkok)
    atribut:
    • Abrasive Wheel Type: T11
    • Material: Alumunium Oxyde
    • Gritty: 100
    • Abrasive Wheel Type (mm): 100
    • Thickness (mm): 40
    • Arbor Hole Size (mm): 31.75
    • Color: White
  3. NORTON Grinding Wheel Flaring Cup Tool T11 White MVS (Batu Gerinda Mangkok)
    Mulai

    Rp769.900

    NORTON Grinding Wheel Flaring Cup Tool T11 White MVS (Batu Gerinda Mangkok)
    atribut:
    • Material: Aluminium Oxide
    • Color: White
    • Thickness (mm): 50.0
    • Abrasive Wheel Type: T11
    • Gritty: 46.0
    • Abrasive Wheel Diameter (mm): 125.0
    • Arbor Hole Size (mm): 31.75
  4. Nippon Resibon Grinding Wheel (Batu Gerinda Poles)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp13.900

  5. NORTON Flaring Cup Grinding Wheel
    Mulai

    Rp879.900

    NORTON Flaring Cup Grinding Wheel
    Deskripsi:
    Flaring cup grading wheels are designed for consistent, quality grinding performance in foundries, welding shops, fabrication facilities, steel mills, and shipyards. Typical uses include smoothing weld seams, cleaning castings, and preparing surfaces for plating or painting. Use on right angle portable cup grinders.
    atribut:
    • Abrasive Wheel Type: Type 11
    • Item: Flaring Cup Grinding Wheel
  6. ESCO Oil Grinding Stone (Batu Asah)
    Mulai

    Rp349.900

    ESCO Oil Grinding Stone (Batu Asah)
    atribut:
    • Abrasive Grain Size: 320
    • Dimensions (mm): 25x13x100
    • Type: Second
  7. NRS Tungsten Carbide Bur (Mata Bor Tuner)
    33%
    Mulai

    Rp309.900

    NRS Tungsten Carbide Bur (Mata Bor Tuner)
    Deskripsi:
    -Can be used for a wide range of processing of various metals such as cutting and grinding to burr removal.
  8. NORTON Tool Grinding Wheel Straight Cup T6 (Batu Gerinda Mangkok)
    Mulai

    Rp309.900

    NORTON Tool Grinding Wheel Straight Cup T6 (Batu Gerinda Mangkok)
    Deskripsi:
    GOOD CHOICE FOR LIGHT GRINDING OF TOOL STEELBENEFITS_x000D_- Cool and burn-free cutting; ideal for heat-sensitive applications with light to moderate feed rates_x000D_- Excellent balance and dimensional accuracy time after time_x000D_- Exceptionally cool cutting in light pressure grinding applications, or heat-sensitive applications_x000D_- Ideal for use across a broad variety of tool steels
  9. TEKIRO Hydraulic Bottle Jack (Dongkrak Botol)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp229.900

    TEKIRO Hydraulic Bottle Jack (Dongkrak Botol)
    Deskripsi:
    TEKIRO Botol Dongkrak [100 Ton] merupakan dongkrak yang disebut bottle jack karena bentuknya seperti botol. Fungsi bottle jack sama seperti crocodile jack, yaitu untuk mengangkat kendaraan pada ketinggian tertentu untuk dapat melakukan perbaikan pada bagian bawah kendaraan. Perbedaannya adalah penggunaan bottle jack dapat dimasukkan kedalam kendaraan sebagai perlengkapan utama kendaraan yang mutlak dibutuhkan untuk mengganti roda (ban) sewaktu ban kempes/ bocor. Untuk mendongkrak sebuah kendaraan, dongkrak harus diletakkan tegak lurus pada torak pengangkatnya supaya jangan sampai bengkok.untuk mendongkrak kendaraan dengan kekuatan 100 ton, berdimensi 540mm, 215mm, 325mmFungsi : untuk mendongkrak kendaraan dengan kekuatan 100 tonMaterial : Iron
  10. ROHA Cup Grinding Wheel
    Mulai

    Rp359.900

    ROHA Cup Grinding Wheel
    atribut:
    • Dimensions (mm): 150x80x51
    • Type: T6A
    • Maximum Operating Speed (m/s): 35
    • Maximum Operating Speed (rpm): 4457
  11. Kennedy Adjustable Pin Hook Wrench (Kunci Komster)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp779.900

    Kennedy Adjustable Pin Hook Wrench (Kunci Komster)
    Deskripsi:
    Manufactured from drop forged Chrome Vanadium Steel with a polished chrome finish. For use on slotted rings.
    atribut:
    • Type: Adjustable Pin & Hook Wrench
    • Finish/Coating: Chrome
    • Handle Material: Steel
    • Jaw Material: Steel
  12. Schneider Electric Miniatur Circuit Breaker Acti 9 iC60N with Safety Indicator (Pemutus Sirkuit)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

  13. BOSCH Hammer Drill SDS Max-4 (Mata Bor Beton)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp569.900

    BOSCH Hammer Drill SDS Max-4 (Mata Bor Beton)
    Deskripsi:
    Mata bor palu SDS-max-4. Sesuai untuk beton dan beton diperkuat, kerja tembokDapat digunakan pada semua palu rotari dengan penggenggam SDS-max4 pemotong dengan harga-kinerja yang dioptimalkan
    atribut:
    • Cutting Direction: Kanan
    • Drill Bit Shape: Two Grooves
  14. WD Cutting Wheel Stainless T41 Series (Mata Gerinda Potong)
    Mulai

    Rp10.900

    WD Cutting Wheel Stainless T41 Series (Mata Gerinda Potong)
    atribut:
    • Hardness: R (Keras)
    • Main Abrasive Material: White Fused Alumina Oxide
  15. HOZAN Rubber Grinding Stone
    Mulai

    Rp189.900

    HOZAN Rubber Grinding Stone
    atribut:
    • Material: NBR FOAM
    • Grain Size: # 320
    • Color: Black
    • Dimensions (mm): 50x25.5x20
  16. KINIK Surface Grinding Wheel (Batu Gerinda)
    Rating:
    91% of 100
    (7)
    Mulai

    Rp169.900

    KINIK Surface Grinding Wheel (Batu Gerinda)
    atribut:
    • Abrasive Material: White Aluminium Oxide
  17. ABB Residual Current Device (Pemutus Arus)
    Mulai

    Rp2.799.900

    ABB Residual Current Device (Pemutus Arus)
    Deskripsi:
    Residual Current Monitors (Rcms) With External Transformer Can Detect Leakage Currents. Through Minidip You Can Set Sensitivity And Intervention Time. Operating Voltage: 230…400V A.C.
    atribut:
    • Number of Contacts NC: 0
    • Number of Contacts NO: 0
    • Rated Frequency (Hz): 50 to 60
  18. Homedoki Office Chair (Kursi Kantor / Kursi Kerja)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp389.900

    Homedoki Office Chair (Kursi Kantor / Kursi Kerja)
    atribut:
    • Color: Black
    • Material: Mesh, plastic, sponge, wooden board, iron
  19. NCA Abrasive Paper Cloth Waterproof (Kertas Amplas)
    Mulai

    Rp2.299.900

    NCA Abrasive Paper Cloth Waterproof (Kertas Amplas)
    atribut:
    • Material: Abrasive material: Alundum abrasive grain (A), Base material: Water resistant cloth
    • Width (mm): 228
    • Length (mm): 280
    • Purpose of Use: Grinding and polishing of standard metals. Burring of metal and resin products. Curve polishing of molding die/wooden mold.
Daftar Harga cup grinding wheel Terbaru October 2026
UHT Cup Grinding StoneRp949.900
NORTON Grinding Wheel Flaring Cup Tool T11 White KVS (Batu Gerinda Mangkok)Rp509.900
NORTON Grinding Wheel Flaring Cup Tool T11 White MVS (Batu Gerinda Mangkok)Rp769.900
Nippon Resibon Grinding Wheel (Batu Gerinda Poles)Rp13.900
NORTON Flaring Cup Grinding WheelRp879.900
Sanwa Multimeter Digital (Multitester)Rp919.900
ESCO Oil Grinding Stone (Batu Asah)Rp349.900
NRS Tungsten Carbide Bur (Mata Bor Tuner)Rp309.900
NORTON Tool Grinding Wheel Straight Cup T6 (Batu Gerinda Mangkok)Rp309.900
TEKIRO Hydraulic Bottle Jack (Dongkrak Botol)Rp229.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)