Beli cup brush di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- INGCO Wire Cup BrushDeskripsi:INGCO Wire Cup Brush (Bor 3inch) // Kuningan Sikat Kawat Mangkokatribut:
- Size (mm): 75 (3inch)
- Makita Angle Grinder Cup BrushDeskripsi:Crimped Wire Cup Brushes offer high brushing flexibility for larger, flat surfaces. They can be used to remove rust, paint, and scale. Models are also available for polishing and deburring. Brushes are available in a variety of sizes, mounting types, and materials. Choose from brass, bronze, carbon steel, horse hair, nylon, phosphorus bronze, silicon carbide, stainless steel, and steel abrasive materials.atribut:
- UNSPSC: 23131503
- Arbor Hole Size: 5/8\"-11
- Arbor Hole Type: Threaded Hole
- Bristle Diameter (inch): 0.02
- Bristle Material: Carbon Steel
- Bristle Type: Standard Twist Knot
- Brush Type: Cup Brush
- Compatible Tool Type: Right-Angle Grinder
- CUMET Sikat Kawat Mata Gerinda Crimped Wire Cup BrushesDeskripsi:Wire Brush/Sikat Kawat Mata GerindaCrimped Wire Cup Brushes 3 inchCup yang tebal membuatnya lebih stabil dan kuat saat bekerjaAda sedikit ruang di antara setiap simpul yang dapat meningkatkan efisiensi saat menggilingTerbuat dari Kawat baja berkualitas tinggi
- TRUSCO Cup Brush (Sikat Mangkok)Deskripsi:Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work. Please use below maximum rpm.atribut:
- Maximum Rotation Speed (rpm): 10000
- Outside Diameter (mm): 13
- Purpose of Use: Since it is cup type, it is optimum for bottom/curved surface corner grinding. Optimum for polishing flat and side surfaces. Working Tool: Variable speed type electric micro grinder.
- Shaft Diameter (mm): 3
- Shaft Length (mm): 40
- Trim Length (mm): 8
- monotaro Twist Cup BrushDeskripsi:Produk ini juga sering disebut dengan Sikat Kawat Mangkokatribut:
- Screw Diameter (mm): 10
- Bracket diameter (mm): 60
- Compatible Material: steel
- Hair length (mm): 20
- Material: Steel wire
- Maximum Rotation Speed (rpm): 12500
- Outer Diameter d (mm): 75
- Overall Height (mm): approx. 45
- Screw pitch: 1.5
- NORTON Cup BrushDeskripsi:This crimped wire cup brush offers high brushing flexibility for larger, flat surfaces. Use to remove rust, paint, and scale.atribut:
- Abrasive Material: Carbon Steel
- Arbor Hole Size: 5/8inch-11
- Item: Cup Brush
- Abrasive Shank Size (inch): No Shank
- Bristle Type: Knotted Wire
- Item - Cup Brushes: Cup Brush
- Mounting Type: Arbor Hole
- KING Cup BrushDeskripsi:Digunakan pada Mesin Gerinda Tangan 4 inchatribut:
- Size (inch): 3
- Color: Yellow
- KURODA BRUSH Bison Twisted Wire Cup Brushatribut:
- Outside Diameter (mm): 65
- Bristle Material: Steel wire
- Purpose of Use: For rust, dirt removal of various metals. For cleaning before and after welding.
- Wire Diameter (mm): 0.35
- JHT Wire Cup Brushatribut:
- Size (inch): 3
- Osborn Industrial Precision BrushDeskripsi:-With optimum waist strength and balance, efficient work can be done.-There are few leftover corner parts, long-life product with few wire breaks.-Burring, surface treatment, rust remover, welding industry/can manufacturing industry that are mainly composed of scale removal work.atribut:
- Bristle Material: High Carbon Steel
- Maximum Working Rotation Speed (rpm): 12500
- Outer Diameter: 75mm
- Screw Diameter: M10 (P1.5)
- SUN POWER (Sun Power/Taiyo Shokai) #60 Grit cup brush (6NY with abrasive grains)Deskripsi:A cup brush for power tools that is reasonably priced and can be used for a wide range of polishing purposes.It is effective for deburring, removing rust, and removing paint. Ideal for removing minute burrs after cutting and grinding.Rust prevention and polishing of steel for surface polishing, non-ferrous metals, welding deburring, paint removal, base polishing, edge finishing and surface finishing in rubber manufacturing processes, etc. Ideal for polishing and cleaning shipbuilding, bridges, etc.
- KRISBOW Sikat Kawat Mangkok Kepangatribut:
- Wire Diameter (mm): 0.5
- Osborn Industrial Precision BrushDeskripsi:-With optimum waist strength and balance, efficient work can be done.-There are few leftover corner parts, long-life product with few wire breaks.-Welding work and can manufacturing work mainly consisting of burr removal, surface treatment, rust removal, and scale removal work.atribut:
- Bristle Material: High Carbon Steel
- Hole Diameter: 16mm
- Maximum Working Rotation Speed (rpm): 12500
- Outer Diameter: 65mm
- Union Sikat Kawat Mangkok Twist KnotDeskripsi:Sikat Kawat Mangkok Twist Knot (untuk gerinda tangan berkecepatan tinggi)Sikat twist knot ini dirancang untuk membersihkan permukaan yang susah dibersihkan. Sikat ini tahan korosi dan desain twist knot sikat ini mempercepat perontokkan karat, cat, dan kerak. Bisa digunakan dengan gerinda tangan. Cocok untuk menghilangkan kerak, deburring, dan persiapan/pembersihan welding seam.atribut:
- Material: Steel 0.5mm
Daftar Harga cup brush Terbaru April 2026
| RYU Cup Brush | Rp30.900 |
| Union Wire Cup Brushes (CC) | Rp34.900 |
| INGCO Wire Cup Brush | Rp22.900 |
| Makita Angle Grinder Cup Brush | Rp999.900 |
| Union Sikat Kawat Stainless Steel Cup Tipe Knot (KCS) | Rp229.900 |
| KRISBOW Sikat Kawat Mangkok Crimped | Rp44.900 |
| Nishiki King Cup Brush | Rp109.900 |
| XANDER Sikat Mangkok | Rp10.900 |
| CUMET Sikat Kawat Mata Gerinda Crimped Wire Cup Brushes | Rp31.900 |
| TRUSCO Cup Brush (Sikat Mangkok) | Rp85.900 |
Data diperbarui pada 02/04/2026 (Harga belum termasuk PPN)




















































































































































/edP101003517-2.jpg)


/P101003641-1.jpg)




/P101000723-1.jpg)






%20%2360%20Grit%20cup%20brush%20(6NY%20with%20abrasive%20grains)/cqP114832458-1.jpg)