Beli crankshaft pulley remover di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OTC Camshaft Tools
    Mulai

    Rp509.900

    OTC Camshaft Tools
    Deskripsi:
    Camshaft holding and lock tools set the right timing on the timing belt once it is re-installed. These tools are make-, model-, and year-specific to repair and maintain vehicle engines.
  2. BETA Offset Hexagon Key Wrench
    Mulai

    Rp339.900

    BETA Offset Hexagon Key Wrench
    atribut:
    • Grip Material: Polypropylene
    • Main Unit Material: Molybdenum vanadium steel
    • Shape: T Type
    • Size Standard: Milli
    • Tip Shape: hexagonal
  3. BETA Offset Hexagon Key Wrench Set 96T/AS
    Mulai

    Rp3.599.900

    BETA Offset Hexagon Key Wrench Set 96T/AS
    atribut:
    • Material: Shaft = Molybdenum Vanadium Steel, Grip = Polypropylene (PP)
  4. BETA Tool Utility Cart
    Mulai

    Rp19.999.900

    BETA Tool Utility Cart
    Deskripsi:
    Light-duty utility carts support lighter loads and withstand less frequent use than heavy- and premium-duty carts. Their drawers hold loads of 100 lb. or less (varies by model). Their bottom shelf provides space to store bulky tools and equipment.
    atribut:
    • UNSPSC: 24112401
    • Body Color: Gray
    • Body Finish: Gloss
    • Body Finish/Color: Gloss Gray
    • Body Gauge (ga): 18
    • Body Material: Steel
    • Cabinet Dimensions (inch): 23 5/32x10 29/32x8 21/32
    • Cabinet Top Liner Material: Thermoplastic
    • Caster Brake Type: (2) Fixed; (2) Steering
    • Caster Diameter (inch): 3 15/16; 6 19/64
    • Caster Tread Material: Rubber
    • Caster Width (inch): 1 1/4
    • Drawer Color: Gray
    • Drawer Finish: Gloss
    • Drawer Gauge (ga): 18
    • Drawer Material: Steel
    • Drawer Pull Type: Full Length Bar
    • Drawer Slide Features: Two-Way Opening
    • Drawer Slide Type: Ball Bearing
    • Duty Rating: Light Duty
    • Handle Length (inch): 9 3/4
    • Includes Cabinet Top Liner: Yes
    • Includes Drawer Liners: No
    • Includes Tools: No
    • Largest Maximum Drawer Load Capacity (lbs): 44
    • Locking system: Keyed
    • Number of Drawers: 3
    • Overall Depth (inch): 15 3/8
    • Overall Height (inch): 27 1/2
    • Overall Width (inch): 39
    • Part of a Modular System: Yes
    • Smallest Maximum Drawer Load Capacity (lbs): 176
    • Total Load Capacity (lbs): 44
    • Total Storage Capacity (cu-in): 1518
    • Work Surface Material: Thermoplastic
  5. SKF Belt Alignment Tool
    Mulai

    Rp27.999.900

    SKF Belt Alignment Tool
    Deskripsi:
    Belt alignment tool TKBA 10 and TKBA 20 Versatile tools for pulley and sprocket alignment The SKF TKBA 10 and TKBA 20 allow pulleys and sprockets to be aligned on the side face. The unit magnetically attaches to the inside or outside face of almost any belt pulley or chain sprocket and has no small parts or targets that can get lost. A laser line is projected from the transmitter unit to the reflector unit mounted on the opposite pulley. A reference line on the reflector unit directly indicates the offset and vertical angle misalignment. The reflected laser line shown on the transmitter unit shows the horizontal angle misalignment of all three. - Powerful magnets allow fast and easy attachment - Facilitates simultaneous adjustment of tension and alignment - Can be used on almost all machines using V belts, banded belts, ribbed belts and most other belts as well as chain sprockets - SKF TKBA 10 utilises a red laser and can be used for distances up to 3 m (10 ft) - SKF TKBA 20 utilises a highly visible green laser and can be used for distances up to 6 m (20 ft). It can even be used outdoors in sunny conditions - Sturdy aluminium housings help ensure assembly stability and accuracy during the alignment process
  6. BETA Screwdriver Set (Obeng)
    Mulai

    Rp3.099.900

    BETA Screwdriver Set (Obeng)
    atribut:
    • UNSPSC: 27111701
  7. PROTO Camshaft Bearing Tool
    Mulai

    Rp8.399.900

    PROTO Camshaft Bearing Tool
    Deskripsi:
    The Proto camshaft bearing tool removes or inserts camshaft bearings in most engines from compact cars to heavy trucks. Size range: 1-1/8" to 2-19/32" (28.58mm - 68.3mm). Includes case.
    atribut:
    • Min. Spread (inch): 1 1/8
    • For use with: Camshaft Bearings
    • Function: Removes Or Inserts Camshaft Bearings In Most Engines: From Compact Cars To Heavy Trucks
  8. KOWA Twisted Brush
    Mulai

    Rp349.900

  9. Ozaki (Peacock) Analog Dial Indicator
    Mulai

    Rp1.699.900

    Ozaki (Peacock) Analog Dial Indicator
    Deskripsi:
    Dial Gauges are widely used manufacturing plants.- The stem, made of SK quench hardened with strength, is malfunction-free due to fastening.- The shock-proof mechanism prevents gears from damage due to shocks arisen by abruptly pushing up the spindle.- The turning section of the outer frame sealed by the O-ring and the back inside sealed by the packing are waterproof and dust-proof in construction.- The back is increased in strength by four screws, and the lug can be turned 90 degrees in the installation way.
    atribut:
    • Graduation (mm): 0.01
    • Repeatability (µm): 5
  10. BETA Socket End Wrench
    Mulai

    Rp499.900

    BETA Socket End Wrench
    Deskripsi:
    Fixed-head double-end socket end wrenches have a different size socket on each end of the wrench handle.
    atribut:
    • UNSPSC: 27111725
    • Bolt Through Design: Yes
    • Finish: Chrome
    • Head Type: Standard
    • Insulated: No
    • Material: Alloy Steel
    • Measurement Type: Metric
    • Non-Sparking: No
    • Number of Points: 6
    • Number of Wrench Heads: 2
    • Socket Shape: 6-Point
    • Tether Style: Not Tether Capable
    • Wrench Shape: L
  11. Mitutoyo Analog Dial Indicator
    Rating:
    80% of 100
    (2)
    Mulai

    Rp509.900

    Mitutoyo Analog Dial Indicator
    Deskripsi:
    This is a standard dial indicator. It offers you the following benefits:-Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.-No through screw holes on the frame as well as the use of an O-ring prevents water or oil penetration.
    atribut:
    • Accuracy (µm): 10
  12. KRISBOW Set Perkakas
    Mulai

    Rp2.699.900

  13. TECLOCK Dial Indicator - 0.01mm
    Mulai

    Rp999.900

    TECLOCK Dial Indicator - 0.01mm
    Deskripsi:
    TECLOCK Small Dial Indicator - 0.01mm Dial Indicator with
    atribut:
    • Graduation (mm): 0.01
    • Hysteresis (µm): 5
  14. JTC Camshaft Pulley Fixed Wrench
    Mulai

    Rp739.900

    JTC Camshaft Pulley Fixed Wrench
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  15. Ozaki (Peacock) Dial Inside Gauge
    Mulai

    Rp4.399.900

    Ozaki (Peacock) Dial Inside Gauge
    atribut:
    • Scale Interval (mm): 0.01
    • Measuring Force (N): 1.4 or less
    • Scale: 0 - 50 - 0
    • Pointing Error (µm): ± 15
    • Measuring Range (mm) : 66-80
  16. Asahi Tools Tool Set
    Mulai

    Rp10.999.900

    Asahi Tools Tool Set
    Deskripsi:
    Equipped with a metal tray that makes it easy to take tools in and out.It is shock resistant and can be used anywhere.This is a tool set with carefully selected products that are especially frequently used.The upper part of the case is a pull-out type.
    atribut:
    • Case Color: Blue
    • Set Contents: 36piece
    • Case Dimensions (mm): 395 (Width); 230 (Depth); 120 (Height)
    • Body Material: Steel
    • Drive Angle (mm): 12.7
Daftar Harga crankshaft pulley remover Terbaru March 2026
OTC Camshaft ToolsRp509.900
TECLOCK Dial Indicator - 0.01mmRp999.900
BETA Offset Hexagon Key WrenchRp339.900
BETA Offset Hexagon Key Wrench Set 96T/ASRp3.599.900
BETA Tool Utility CartRp19.999.900
TECLOCK Alat Ukur Ketebalan AnalogRp1.399.900
SKF Belt Alignment ToolRp27.999.900
BETA Screwdriver Set (Obeng)Rp3.099.900
PROTO Camshaft Bearing ToolRp8.399.900
KOWA Twisted BrushRp349.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)