Beli crankshaft deflection gauge di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TECLOCK Crankshaft Deflection Gauges with MagnetDeskripsi:Small type which can be fixed to measuring position by magnet
- TECLOCK Crankshaft Deflection GaugesDeskripsi:Exclusive instrument to measure deflections of engine crank of automobiles and ships etc.atribut:
- Graduation: 0.01mm
- Measuring Range: 110 to 230mm
- Indicator Error: +/- 15 micrometer
- Quality: 300g
- Insize Crankshaft Tester (Penguji Eccentricity)Deskripsi:Crankshaft Tester> To test crankshaft deflection> Graduation: 0.01mm> Extension rods: 16,32,64,128mm> The weightblock is mounted on the back of dial indicator to keep the dial indicator facing up> The balance block is mounted on the back of dial indicator to keep the dial indicator facing upatribut:
- Range: 60-300 mm
- Dial Indicator Range (mm): 0-3 mm
- Accuracy: +/- 0.016 mm
- Graduation: 0.01 mm
- Extension Rods (mm): 16, 32, 64, 128
- TECLOCK Deflection GaugeDeskripsi:-Measuring tool only used to measure deflections of an engine crank for automotive or ship.-By connecting to extensions, measurement of up to 230mm is possible.-Extension: 40mm/80mm/120mmatribut:
- Minimum Scale (mm): 0.01mm
- Measurement Range: 100 to 230mm
- Accessories: Extension: 40mm/80mm/120mm
- Insize Crankshaft Testers (Penguji Eccentricity)Deskripsi:- To test crankshaft deflection; - The balance block is mounted on the back of dial indicator to keep the dial indicator facing upatribut:
- Range (mm): 60-500
- Dial Indicator Range (mm): 3
- Graduation (mm): 0.01
- Extension Rods (mm): 16, 323, 64, 96, 128, 192
- Accuracy (mm): ±0.016
- SunCo Sawit Cooking Oil Refill (Minyak Goreng)Deskripsi:Sunco Refill 1L Diproduksi dari buah kelapa sawit segar pilihan dan difortifikasi Vitamin A.- Tidak mudah beku- Mudah mengalir (Tes Organoleptik)- Tidak serik di tenggorokan- Pasti Paling sehat untuk keluarga- Gorengan lebih krispi / renyah / garing- Warna gorengan lebih bersih- Minyak tidak cepat hitam- 96% Ibu Percaya SunCo lebih dikiit nempel dimakanan - Research Universitas AirlanggaKomposisi:Refined Palm Olein, Vitamin A Palmitateatribut:
- Packaging: Pouch
- Ozaki (Peacock) Dial Inside Gauge (Alat ukur ketebalan)atribut:
- Scale Interval (mm): 0.01
- Measuring Force (N): 1.4 or less
- Scale: 0 - 50 - 0
- Pointing Error (µm): ± 15
- Measuring Range (mm) : 66-80
- ADPACK VCI Paper Single Sheet AGKT- 6MDeskripsi:Adpack-G (Impregnated Type for Iron & Steel)European chemical substance regulation REACH/CLP compatible products Trust more than 50 years of experience. Passed the exam stipulated in JIS Z 1535It is a type of impregnated VCI paper on kraft paper. It is widely used mainly in applications such as steel, automotive parts, and mechanical parts, and has a track record from more than 50 years experience.atribut:
- For use: Iron, Steel & Aluminium
- Length (m): 1
- Size (m): 1x1
- Type: Single Sheet
- Width (m): 1
- TOLSEN Hose Connector (Konektor Selang)Deskripsi:Set Contents :- 1pc 1/2″ Hose Connector- 1pc 1/2″ Hose Connector with Water Stop- 1pc 1/2″ tap Adaptor- 1pc 1/2″ adjustable nozzlePacking: skin cardatribut:
- Size (inch): 1/2
- Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)Deskripsi:This is a standard dial indicator. It offers you the following benefits:-Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.-No through screw holes on the frame as well as the use of an O-ring prevents water or oil penetration.atribut:
- Accuracy (µm): 10
- Rutland Hose End ConnectorDeskripsi:This fitting is for use on the end of the hose which connects to the supply.atribut:
- Hose Diameter: 1/2 Inch
- Product Number: HEC001
- Product Type: Hose End Connector
- Number of Pieces: 1
- TOHO (TOOLS) Machine Tap (Mata Tap Mesin)Deskripsi:-HSS-CO, Shot-Peened, double tempered finish reduces breakage - spiral cutting flues allow fast thread cutting using a cordless drill or cutting head - provide high cutting capacity, long tool life, high accuracy, narrow dimensional tolerances, and good surface finish - suit for machine use to cuts a thread on the inside surface of a hole, creating a female surface which functions like a nut. - great for machine tapping, manual tapping, iron, steel, copper and aluminium, especially for processing stainless steel. - round shank with square end allows tap to be used in hand or power-driven applications
- RHINO Inverter MMA Welding Machine (Mesin Las)Deskripsi:Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Gensetatribut:
- Insulation class: F
- Protection Class: IP21
- Frequency (Hz): 50/60
- Duty Cycle (%): 60
- Efficiency: 85
- Diamondfair Susu UHT MaduDeskripsi:Isi Produk:Diamond Milk Susu UHT Honey 200ml isi 24pcs UHT Milk Diamond terbuat dari susu segar dan tanpa bahan pengawet dengan rasa yang lezat & segar yang dikemas secara Aseptik.atribut:
- Variant: Honey
- GOMESIN Food Grinder (Mesin Penggiling Makanan)Deskripsi:Mesin Penggiling Bumbu Dapur dari gomesin adalah Alat yang dapat mempermudah proses memasak dengan menciptakan bumbu siap pakai. Tak bisa dipungkiri bahwa usaha di bidang kuliner adalah salah satu yang memiliki pangsa pasar yang besar selama manusia masih ada.Dengan melejitnya tren travelling di kalangan generasi milenial, usaha kuliner, baik yang sifatnya tradisional maupun yang modern, juga akan ikut merasakan naiknya permintaan pasar.Selain di bidang restoran dan usaha kuliner, bumbu siap pakai juga memiliki pasar yang besar di ranah rumah tangga. Seperti yang sudah Anda ketahui, bahwasanya ibu rumah tangga selalu menyukai pilihan untuk kemudahan memasak. Bumbu siap pakai menawarkan nilai kepraktisan di mana waktu memasak bisa dipangkas menjadi lebih singkat.atribut:
- Level of Subtlety (mesh): 20-18
- Material: Stainless Steel
- GHS SAFETY Hazcom & Right-to-Understand Binderatribut:
- UNSPSC: 60106108
- Hazard Communication Standard: GHS
- Includes Chain: No
- Language: English
- Mounting Hardware Included: No
- Product Type: Binder
- Subject Matter: Safety Data Sheets
Daftar Harga crankshaft deflection gauge Terbaru October 2026
| TECLOCK Crankshaft Deflection Gauges with Magnet | Rp9.399.900 |
| TECLOCK Crankshaft Deflection Gauges | Rp6.299.900 |
| Insize Crankshaft Tester (Penguji Eccentricity) | Rp9.199.900 |
| TECLOCK Deflection Gauge | Rp7.399.900 |
| Insize Crankshaft Testers (Penguji Eccentricity) | Rp9.999.900 |
| SunCo Sawit Cooking Oil Refill (Minyak Goreng) | Rp11.900 |
| Ozaki (Peacock) Dial Inside Gauge (Alat ukur ketebalan) | Rp4.599.900 |
| ADPACK VCI Paper Single Sheet AGKT- 6M | Rp15.900 |
| TOLSEN Hose Connector (Konektor Selang) | Rp24.900 |
| Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang) | Rp709.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)





















































































































































/P102120842-1.jpg)

/qrP106621963-1.jpg)
/01P108415001-1.jpg)
%20Dial%20Inside%20Gauge%20(Alat%20ukur%20ketebalan)/q8P103638944-1.jpg)

%20Selang/TOLSEN%20Hose%20Connector%20(Konektor%20Selang)/guP110002606-1.jpg)
/P102944561-1.jpg)

%20Machine%20Tap%20(Mata%20Tap%20Mesin)/g1P103955577-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/RHINO%20Inverter%20MMA%20Welding%20Machine%20(Mesin%20Las)/P102113899-4.jpg)

/chP106103449-8.jpg)


/enP109099527-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)