Beli crack measurement di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Niigata Seiki (SK) Crack Gaugeatribut:
- Material: Polyester
- Use: Crack measurement of wall, foundation etc
- Dimensions (mm): 91x55x0.2
- M Code: 61954427
- monotaro Crack Check ScaleDeskripsi:To crack confirmation of the concrete of the wall or the like.atribut:
- Dimensions (mm): 110 x 55 x 0.3
- Material: stainless
- Graduation accuracy (mm): +/- 0.1
- Niigata Seiki (SK) Crack Measure with Free Graduation Straight Typeatribut:
- Material: SUS420J2
- Measuring Range (mm) : 0-150
- Overall Length (mm): 175
- Thickness (mm): 0.5
- Width (mm): 15
- Myzox Crack ScaleDeskripsi:-Dimension of cracks on concrete products or structures can be easily and accurately measured.-It is a name card size and convenient for carrying.-Transparent plate.atribut:
- Scale Width Accuracy (mm): ±0.02
- Thickness (mm): 0.2
- Wipro Wet Film Combatribut:
- Scale (µm): 25-3000
- TEKIRO Feeler GaugeDeskripsi:TEKIRO Feeler Gauge Perkakas Tangan adalah feeler gauge yang berfungsi sebagai pengukur ketebalan atau kerenggangan celah yang sangat kecil dan akurat serta digunakan pada saat melakukan penyesuaian tappets pada mobil & motor, pemotong rumput, dan alat-alat yang menggunakan penggerak berbahan bakar bensin lainnya. Alat ini terbuat dari bahan berkualitas tinggi.Fungsi : untuk menyetel klap suatu kendaraanMaterial : chrome vanadiumatribut:
- Measurement Range (mm): 0.05, 0.10, 0.15, 0.20, 0.25, 0.30, 0.40, 0.50, 0.60, 0.70, 0.80, 0.90, 1.00
- Length (mm): 100
- Material: Chrome Vanadium
- Number of Leaves: 13
- Set Contents (mm): 0.05, 0.10, 0.15, 0.20, 0.25, 0.30, 0.40, 0.50, 0.60, 0.70, 0.80, 0.90, 1.00
- Wipro Alat Pengukur Ketebalan Celahatribut:
- Color: Silver
- Kstrong Essential Full Body Harness SeriesDeskripsi:KStrong Essential range has been designed to meet the customers needs. It is one of the most versatile, lightweight and comfortable harnesses developed in the market today. The design maintains the shape of the harness, making easier to fit into the harness. It also has the Intergrated Compass Asset Management feature located in the Label Pack.atribut:
- Size: Medium to Large
- Material: Webbing : 44mm Polyester, Fitting : Steel Golden Yellow Galvanized, Stitching Thread: High Tenacity Polyester (Colour Contrasted)
- User Weight Limit (kg): 140
- Minimum Break Strength (MBS) (kN): Webbing : 25, Fitting : 15, D-ring : 23
- Certification: EN 361:2002
- Kstrong Elite Confined Space Full Body Harness SeriesDeskripsi:KStrong Elite Series has been designed with the users safety in mind. Its been ergonomically designed to ensure comfort and practicality allowing the user to work freely and safe in al confined space environments. It also has the Integrated Compass Asset Management feature located in the Label Pack.atribut:
- Size: Medium to Large
- Material: Webbing : Polyester 44mm Wide, Fitting : Frame & Buckle Steel Golden Yellow Galvanized, Stitching Thread: High Tenacity Polyester (Colour Contrasted)
- User Weight Limit (kg): 140
- Minimum Break Strength (MBS) (kN): Webbing : 25, Fitting : 15, D-ring : 23
- Certification: EN 361:2002; EN 1497:2007
- BOSCH Digital InclinometerDeskripsi:Deskripsi:Pengukur kemiringan digital, panjang 60cmatribut:
- Measurement Accuracy Vials: ± 0.057° = ± 1 mm/m
- Length (cm): 60
- Measurement Range (°): 0 – 360 (4 x 90)
- Units of Measurement: °, %, mm/m
- Electronics Measurement Accuracy (°): ± 0.05 (0/90), ± 0.2 (at 1-89)
- ESCO Crack Scaleatribut:
- AS ONE Part Number: 65-2175-49
- Shinwa Rules Straight Ruler (Penggaris / Mistar)Deskripsi:- Hard chrome finish provides its surface with excellent durability and prevents glare on the scale for high readability.- Etching and plating finish maintains its performance even under harsh conditions.- For measuring length, drawing lines and marking.atribut:
- Material: Stainless Steel
- Niigata Seiki (SK) Taper Gauge Measurement of Gap WidthDeskripsi:Can be used to easily measure the dimensions of grooves and gaps. Rust resistant, lightand conveniently portable due to quenched stainless steel and silver finish.atribut:
- Accuracy (mm): ± 0,05
- Sola Penggaris LipatDeskripsi:Penggaris LipatPenggaris lipat SOLA menawarkan presisi dan kualitas sesuai akurasi kelas III standar EC. Baik bahan kayu atau plastik pilihan, penggaris lipat kami menawarkan elastisitas yang tinggi dan masa pakai yang sangat lama. Penggaris-penggaris ini baru akan dijual setelah melalui pengujian yang ketat. TOLERANSI PENGUKURANSemua aturan pengukuran SOLA sesuai dengan akurasi kelas III standar EC. Tingkat akurasi ini harus tertera pada penggaris dalam bentuk yang sudah dientukan oleh standar-standar ini. PELINDUNG PERNIS/KAYUSemua tepian dan ujung penggaris lipat kayu dicelupkan ke dalam pernis campur air sebanyak dua kali. Lapisan pernis akan mengeras karena terkena sinar UV. Hal ini membuat penggaris menjadi tahan lama. SENDI/ENGSELEngsel penggaris lipat SOLA terbuat dari baja Swedia berlapis epoksi bermutu tinggi, dan dengan demikian penggaris ini tidak akan rusak meski dilanda cuaca ekstrimatribut:
- Material: Nordic Birch
- Surface: Lacquered natural
- Section Thickness: 2.4 mm
- Joints: Steel, epoxy-coated
- Joyko Penggaris BesiDeskripsi:Akurat dan tepat dalam membuat sebuah garis lurus.atribut:
- Color: Silver
- Material: Stainless Steel (Besi)
- Tajima Measuring Tape (Meteran)Deskripsi:- With scale equivalent scale gradations.- Rigid stent tape is adopted.- Safety rope mounting ring that can be stored in the main body.
- Vibra Cylindncal Weight (Stainless)Deskripsi:-Made of stainless steel, has an excellent property in corrosion resistance and wear resistance, and complies with Measurement Law and JIS standards.-JIS B 7609 compliant-JCSS calibration is possible.atribut:
- Material: Stainless Steel (SUS304)
Daftar Harga crack measurement Terbaru March 2026
| Niigata Seiki (SK) Crack Gauge | Rp109.900 |
| monotaro Crack Check Scale | Rp46.900 |
| Niigata Seiki (SK) Crack Measure with Free Graduation Straight Type | Rp86.900 |
| Myzox Crack Scale | Rp93.900 |
| Wipro Wet Film Comb | Rp119.900 |
| Kenko Penggaris Besi (Mistar) | Rp3.900 |
| TEKIRO Feeler Gauge | Rp59.900 |
| Wipro Alat Pengukur Ketebalan Celah | Rp27.900 |
| Fuyue Calibration Masses (Anak Timbangan) | Rp649.900 |
| Kstrong Essential Full Body Harness Series | Rp519.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































%20Crack%20Gauge/P102086469-1.jpg)

%20Crack%20Measure%20with%20Free%20Graduation%20Straight%20Type/P102270239-1.jpg)


/d5P101005473-6.jpg)


/g3P108897579-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sabuk%20Harness/Kstrong%20Essential%20Full%20Body%20Harness%20Series/7mP107856274-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sabuk%20Harness/Kstrong%20Elite%20Confined%20Space%20Full%20Body%20Harness%20Series/84P107856292-1.jpg)


/P101000189-1.jpg)
/fyP103682574-1.jpg)
%20Taper%20Gauge%20Measurement%20of%20Gap%20Width/P101502496-13.jpg)


/22P105414074-1.jpg)
/P102608724-1.jpg)