Beli coupler nitto kohki di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NITTO KOHKI HSP Coupler Hp Type
    Mulai

    Rp309.900

    NITTO KOHKI HSP Coupler Hp Type
    atribut:
    • Valve Structure: Both open and close type
    • Maximum Working Pressure (MPa): 20.6
    • Fluid: hydraulic oil
    • Installation Shape: Male thread mounting / taper thread
    • Socket or Plug: plug
    • Body Material: Special steel (nickel plating)
  2. NITTO KOHKI Hi Coupler Socket (for Hose Mounting) Made Of Brass
    Mulai

    Rp329.900

    NITTO KOHKI Hi Coupler Socket (for Hose Mounting) Made Of Brass
    atribut:
    • Valve Structure: With valve
    • Material (Seal): Nitrile rubber
    • Installation Shape: hose nipple
    • Fluid: water
    • Socket or Plug: socket
    • Body Material: brass
    • Dimension D (mm): 25.4
    • Maximum Working Pressure (MPa): 1
    • Operating Temperature Range (°С): -20 to +80
  3. NITTO High Coupler
    Mulai

    Rp139.900

    NITTO High Coupler
    Deskripsi:
    The body material, size, and mounting shape are standardized so that it can be used in a wide range of applications, from factory air piping to pneumatic tool hoses. Can be connected to the Nitto High Coupler series.
    atribut:
    • Operating Temperature Range: -20 to 80 ° C
    • Maximum Working Pressure (MPa): 1.0
    • Pressure Resistance (MPa): 1.5
    • Opposite Side Mounting Size: Rc1 / 8
    • Fluid Used: air, water
    • Compatible coupler: Nitto Koki High Coupler Series
  4. NITTO KOHKI Dustproof Cap for Hi-Coupler
    Mulai

    Rp42.900

    NITTO KOHKI Dustproof Cap for Hi-Coupler
    atribut:
    • Material: Resin (PVC)
    • Compatible: Various sockets of Hi Coupler 20, 30, 40 type
    • TRUSCO Number: 777-8465
  5. NITTO KOHKI TSP Coupler
    48%
    Mulai

    Rp44.900

    NITTO KOHKI TSP Coupler
    atribut:
    • Fluid: Air, mineral hydraulic fluid
    • Compatibility: If it is the same size, you can connect the socket and plug regardless of the mounting shape
  6. NITTO KOHKI Micro Coupler Socket (for Female Installation)
    66%
    Mulai

    Rp70.000

    NITTO KOHKI Micro Coupler Socket (for Female Installation)
    atribut:
    • Connection Method: One touch type
    • Installation Shape: Male thread
    • Material (Seal): Nitrile rubber
    • Maximum Working Pressure (MPa): 1
    • Vacuum Utility Compatibility: Only when connected 53.0kPa [400mmHg)
    • Valve Structure: With valve
    • Body Material: Brass (chrome plating)
    • Dimension D (mm): 9.5
  7. FLEXTECH Heater Hose
    Mulai

    Rp769.900

    FLEXTECH Heater Hose
    Deskripsi:
    Silicone SAE J20R3 heater hose can be cut to the desired size to allow users to connect a vehicle's engine to its heater core. This hose conveys coolant from the engine to the heater core in order to warm up the vehicle. It is suitable for use in performance motors and vehicles, marine wet-exhaust systems, commercial truck and bus induction and cooling systems, agriculture and off-highway vehicles, and turbo-diesel vehicles. The hose is made from silicone, which provides excellent resistance to high temperatures, ozone, and UV rays. It also resists electrochemical degradation. This silicone hose meets SAE (Society of Automotive Engineers) standard J20R3 for normal-service heater hose with internal diameters under 1".
  8. NITTO KOHKI Hi Coupler SH Type (for Hose Mounting)
    Mulai

    Rp149.900

    NITTO KOHKI Hi Coupler SH Type (for Hose Mounting)
    atribut:
    • Material (Seal): Fluoro rubber
    • Valve Structure: One-way opening / closing type
    • Socket or Plug: socket
    • Installation Shape: For hose mounting
  9. TEKIRO Quick Coupler One Touch (Kopler)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp47.900

    TEKIRO Quick Coupler One Touch (Kopler)
    Deskripsi:
    Alat ini berfungsi untuk menyambungkan selang kompressor ke mata kompressor dengan ukuran 20 SF, adapun dimensinya 53 mm, 17 mm, 18mm.Material : chrome vanadiumuntuk menyambungkan selang kompressor ke mata kompressor dengan ukuran 20 SF, adapun dimensinya 53 mm, 17 mm, 18mm, Fungsi : untuk menyambungkan selang kompressor ke mata kompressorMaterial : chrome vanadium
    atribut:
    • Material: Chrome Vanadium
    • Dimension 2 (mm): 17
  10. NITTO KOHKI Nut Coupler Socket (for Urethane Hose Installation)
    Mulai

    Rp159.900

    NITTO KOHKI Nut Coupler Socket (for Urethane Hose Installation)
    atribut:
    • Fluid: air
    • Installation Shape: nut
    • Material (Seal): Nitrile rubber
    • Maximum Working Pressure (MPa): 1.5
    • Operating Temperature Range (°С): -5 to +60
    • Pressure resistance: 2.0MPa [20kgf/cm2)
    • Socket or Plug: socket
    • Valve: Yes
    • Body Material: steel
    • Dimension D (mm): 26.5
    • Dimensions t (mm): Hex 19
  11. NITTO Sp Coupler Type A
    Mulai

    Rp179.900

    NITTO Sp Coupler Type A
    atribut:
    • Operating Temperature Range: -20 to 80 ° C
    • Applicable coupler: Nitto Koki SP-A coupler series
  12. NITTO KOHKI Hi-Coupler Socket for Female Thread Installation
    Rating:
    100% of 100
    (1)
    Mulai

    Rp86.900

    NITTO KOHKI Hi-Coupler Socket for Female Thread Installation
    atribut:
    • Material (Seal): Nitrile rubber
    • Valve Structure: With valve
    • Socket or Plug: socket
  13. NITTO KOHKI TSP Coupler Plug
    38%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp69.900

    NITTO KOHKI TSP Coupler Plug
    atribut:
    • Operating Temperature Range: Compliant with socket
    • Fluid: Air, mineral hydraulic fluid
    • Valve Structure: No valve
    • Socket or Plug: plug
    • Installation Shape: Male thread
    • Compatibility: If it is the same size, you can connect the socket and plug regardless of the mounting shape
  14. TEKIRO Quick Coupler Two Touch
    Rating:
    100% of 100
    (1)
    Mulai

    Rp17.900

    TEKIRO Quick Coupler Two Touch
    Deskripsi:
    Berfungsi untuk menyambungkan selang kompressor ke mata kompressorFungsi : untuk menyambungkan selang kompressor ke mata kompressorMaterial : chrome vanadium
    atribut:
    • Driver Diameter (mm): 23
    • Material: Chrome Vanadium
    • Dimension 3 (mm): 23
  15. NITTO KOHKI Hi-Coupler BL SN-BL Type (for Mounting Urethane Hose)
    Mulai

    Rp199.900

    NITTO KOHKI Hi-Coupler BL SN-BL Type (for Mounting Urethane Hose)
    atribut:
    • Installation Shape: For urethane hose installation
    • Material (Seal): Nitrile rubber
    • Valve Structure: One-way opening / closing type
    • Socket or Plug: socket
    • Pressure resistance: 2.0MPa [20kgf/cm2)
    • Fluid: air
    • Maximum Working Pressure (MPa): 1.5
    • Operating Temperature Range (°С): -20 to +80
    • Body Material: Steel (chrome plating)
  16. NITTO KOHKI Nut Coupler 200 Socket (for Urethane Hose Installation)
    Mulai

    Rp159.900

    NITTO KOHKI Nut Coupler 200 Socket (for Urethane Hose Installation)
    atribut:
    • Socket or Plug: socket
    • Installation Shape: nut
    • Material (Seal): Nitrile rubber
    • Valve: Yes
    • Pressure resistance: 1.5MPa [15kgf/cm2)
    • Fluid: air
    • Maximum Working Pressure (MPa): 1
    • Operating Temperature Range (°С): -5 to +60
    • Body Material: Steel (chrome plating)
    • Dimension D (mm): 26.5
Daftar Harga coupler nitto kohki Terbaru January 2026
NITTO KOHKI HSP Coupler Hp TypeRp309.900
NITTO KOHKI Hi Coupler Socket (for Hose Mounting) Made Of BrassRp329.900
NITTO KOHKI CouplerRp109.900
NITTO High CouplerRp139.900
NITTO KOHKI HSP Coupler SocketRp419.900
NITTO KOHKI Dustproof Cap for Hi-CouplerRp42.900
NITTO KOHKI TSP CouplerRp44.900
NITTO KOHKI Micro Coupler Socket (for Female Installation)Rp70.000
NITTO KOHKI 210 Type CouplerRp409.900
FLEXTECH Heater HoseRp769.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)