Beli countersink drill di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Mata Bor Countersink
    Mulai

    Rp469.900

    TRUSCO Mata Bor Countersink
    atribut:
    • Number of Blades: 3
    • Point Angle (Degree): 90
    • Purpose of Use: Work Material: Iron, Casting, Stainless Steel.
    • Surface Processing: Non-Coating
  2. Taffware Drill Bit Set with Countersink Carbon Steel
    Mulai

    Rp18.900

    Taffware Drill Bit Set with Countersink Carbon Steel
    Deskripsi:
    Mata bor ini terbuat dari bahan baja karbon tahan panas yang dapat Anda gunakan untuk mengebor kayu, aluminium, plastik, plat baja dan bahan lainnya. Terdiri atas 3 buah ukuran mata bor yang berbeda, Anda bisa menggunakan ukuran mata bor yang sesuai dengan kebutuhan Anda. Mata bor ini cocok untuk Anda yann sering melakukan kegiatan pertukangan ataupun mengerjakan proyek DIY
    atribut:
    • Diameter (mm): 12, 16 dan 19
    • Material: Baja Karbon Tahan Panas
  3. TRUSCO Mata Bor Countersink
    Mulai

    Rp309.900

    TRUSCO Mata Bor Countersink
    Deskripsi:
    -By adopting cobalt high-speed steel as the base material, excellent in wear resistance and heat resistance.-By adopting 3-blade edge shape, the dischargeability of the cutting powder is good and realizes a beautiful finish.-Work Material: Iron, Casting, Stainless Steel.
  4. HTD Mata Bor Countersink Multiple Cutting Edge 90 derajad HSS
    73%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp46.900

    HTD Mata Bor Countersink Multiple Cutting Edge 90 derajad HSS
    Deskripsi:
    HTD Countersink Multiple Cutting Edge 60° HSS is a multiple cutting edge type,-Cutting angle availale: 90° -Surface: Bright -Symbol: CR -Material: HSS-E
  5. KRISBOW Mata Bor Countersink 90 Derajat
    Mulai

    Rp28.900

    KRISBOW Mata Bor Countersink 90 Derajat
    atribut:
    • Packing Dimensions (mm): 54x20x137
  6. Magafor Countersink Single Flute Chamfering Cutter 421 NFE 66052 Iso 10898
    Mulai

    Rp87.900

    Magafor Countersink Single Flute Chamfering Cutter 421 NFE 66052 Iso 10898
    atribut:
    • Angle: 90 degrees
    • Material: HSS-E Cobalt
    • Series: right hand cut
    • Drilling Tolerance Range: h9/ +0,3 mm
  7. INGCO Set Mata Bor Kayu
    Mulai

    Rp27.900

    INGCO Set Mata Bor Kayu
    Deskripsi:
    INGCO 5-Pcs Wood Drill Bits (3-8 mm) // Paket Mata Bor Kayu Set
  8. Magafor Mata Bor Countersink Classic Three Flute 4307 HSS Din 335 - C
    Mulai

    Rp95.900

    Magafor Mata Bor Countersink Classic Three Flute 4307 HSS Din 335 - C
    atribut:
    • Angle (°): 90
    • Material: HSS
    • Series: metric right hand cut
    • Drilling Tolerance Range: h9/z9
  9. Volkel Countersink Bits
    Mulai

    Rp469.900

    Volkel Countersink Bits
    Deskripsi:
    Contents:1x Countersink-Bits, HSS-G, 6,3 VÖLKEL 67306 1x Countersink-Bits, HSS-G, 8,3 VÖLKEL 67308 1x Countersink-Bits, HSS-G, 10,4 VÖLKEL 67310 1x Countersink-Bits, HSS-G, 12,4 VÖLKEL 67312 1x Countersink-Bits, HSS-G, 16,5 VÖLKEL 67316 1x Countersink-Bits, HSS-G, 20,5 VÖLKEL 67320
    atribut:
    • Material: HSS-G
  10. Sherwood Countersink 90Degrees
    Mulai

    Rp199.900

    Sherwood Countersink 90Degrees
    atribut:
    • Material: Cobalt High Speed Steel
    • Countersink Angle: 90 Degrees
    • Finish/Coating: Bright
    • Head Type: Multiple Flute
    • Shank type: Straight
  11. Magafor Mata Bor Countersink Three Flute Din 335-C
    Mulai

    Rp869.900

    Magafor Mata Bor Countersink Three Flute Din 335-C
    atribut:
    • Angle: 90 degrees
    • Material: HSS-E Cobalt
    • Series: right hand cut
    • Drilling Tolerance Range: h9
  12. ILIX Countersink
    Mulai

    Rp459.900

    ILIX Countersink
    atribut:
    • Finishing Material: High Speed Steel (HSS)
  13. DEKO Bit Set Countersink
    Mulai

    Rp58.900

    DEKO Bit Set Countersink
    atribut:
    • Size (mm): 12; 16; 19
    • Material: Baja karbon yang diberi perlakuan panas
  14. HTD Mata Bor Countersink Multiple Cutting Edge 60 derajad HSS
    53%
    Mulai

    Rp169.900

    HTD Mata Bor Countersink Multiple Cutting Edge 60 derajad HSS
    Deskripsi:
    HTD Countersink Multiple Cutting Edge 60 derajad HSS is a multiple cutting edge type, -Cutting angle available: 60 derajad. -Surface: Bright -Symbol: CR -Material: HSS-E
  15. SIP Blind Rivet (Paku Keling)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp239.900

    SIP Blind Rivet (Paku Keling)
    Deskripsi:
    Paku Rivet dari SIP ini mempunyai variasi ukuran 2.4, 3.2, 4, 4.8 mm dan biasa digunakan untuk kontraktor bangunan
  16. BOSCH Set Mata Bor Engsel
    Mulai

    Rp159.900

    BOSCH Set Mata Bor Engsel
    Deskripsi:
    Mata bor Forstner, DIN 7483 G. Sesuai untuk kayu keras dan lunak, kayu bervenirMata bor presisi dengan pemotongan spur utama dan sisi, dan ujung mata tengah pendekTerbuat dari baja khusus menurut standar pabrik, minimum kekerasan pemotong 50 HRCKepala pengeboran pas dan gerus, digosok dengan alur hitamMemenuhi kebutuhan khusus terkait mutu potong dan bibir lubang yang dibor bebas sobekDapat digunakan pada semua bor dengan kepala bor 10
    atribut:
    • Cutter Type: Two cutters
    • Standard Dimensions: Din 7483 G
    • Cutting Direction: Kanan
    • Drill Bit Color: Hitam Penggaluran
    • Shaft Shape: Silinder
  17. DEWALT Set Mata Bor Combine Countersink
    Mulai

    Rp1.099.900

    DEWALT Set Mata Bor Combine Countersink
    Deskripsi:
    Drill bit countersinks can drill and countersink a hole in one step for maximum productivity. They produce a chamfered hole with a tapered opening that allows screws to install flush with the surface of the workpiece for a finished look. These sets contain multiple drill bit countersinks in a range of sizes.
    atribut:
    • Countersink Angle (degrees): 60
    • Body Diameters Included: #10; #8; #6; 9/64inch; 11/64inch; 3/16inch; 3.60 mm; 4.40mm; 4.80mm
    • Includes: (3) Countersinks: #6, #8 and #10
    • Largest Body Diameter: #6
    • Number of Flutes: 2
    • Number of Pieces: 3
    • Cutting Direction - Machining: Right Hand
    • Finish - Machining: Black Oxide
    • Primary Material Application: Wood
    • Smallest Body Diameter (inch): 9/64
    • UNSPSC: 27112801
Daftar Harga countersink drill Terbaru March 2026
TRUSCO Mata Bor CountersinkRp469.900
Taffware Drill Bit Set with Countersink Carbon SteelRp18.900
TRUSCO Mata Bor CountersinkRp309.900
HTD Mata Bor Countersink Multiple Cutting Edge 90 derajad HSSRp46.900
KRISBOW Mata Bor Countersink 90 DerajatRp28.900
Magafor Countersink Single Flute Chamfering Cutter 421 NFE 66052 Iso 10898Rp87.900
INGCO Set Mata Bor KayuRp27.900
Magafor Mata Bor Countersink Classic Three Flute 4307 HSS Din 335 - CRp95.900
Volkel Countersink BitsRp469.900
Sherwood Countersink 90DegreesRp199.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)