Beli counter sink di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Mata Bor CountersinkDeskripsi:-By adopting cobalt high-speed steel as the base material, excellent in wear resistance and heat resistance.-By adopting 3-blade edge shape, the dischargeability of the cutting powder is good and realizes a beautiful finish.-Work Material: Iron, Casting, Stainless Steel.
- Magafor Mata Bor Countersink Classic Three Flute 4307 HSS Din 335 - Catribut:
- Angle (°): 90
- Material: HSS
- Series: metric right hand cut
- Drilling Tolerance Range: h9/z9
- Sherwood Countersink 90Degreesatribut:
- Material: Cobalt High Speed Steel
- Countersink Angle: 90 Degrees
- Finish/Coating: Bright
- Head Type: Multiple Flute
- Shank type: Straight
- HTD Mata Bor Countersink Multiple Cutting Edge 90 derajad HSSDeskripsi:HTD Countersink Multiple Cutting Edge 60° HSS is a multiple cutting edge type,-Cutting angle availale: 90° -Surface: Bright -Symbol: CR -Material: HSS-E
- TRUSCO Counter sinkDeskripsi:Usage:Counting management of production lineatribut:
- Material: Cobalt high speed steel (HSS-CO)
- Effective Blade Diameter (mm): 16.5
- Tip Diameter (mm): 3.2
- Total Length (mm): 60
- Shank Diameter (mm): 10
- Specification: 3 blades
- Tip angle: 90degrees
- Purpose of Use: Work Material: Iron, Casting, Stainless Steel.
- TRUSCO Counter Sink TitaniumDeskripsi:Work material: iron, casting, stainless. Deburring, chamfering, spot facing.atribut:
- Mass (g/set): 457
- Material: Cobalt HSS (HSS-Co)
- Point Angle (Degree): 90
- Set Items: 6.3,8.3,10.4,12.4,16.5,20.5
- Surface Processing: Titanium Coating
- Purpose of Use: Work Material: Iron, Casting, Stainless Steel.
- TRUSCO Counter SinkDeskripsi:-By adopting 3-blade edge shape, the dischargeability of the cutting powder is good and realizes a beautiful finish.-With a surface titanium alumina nitride coating treatment, cutting speed and wear resistance has been significantly improved compared to normal titanium coating.-Work Material: Iron, Casting, Stainless Steel.atribut:
- Tip angle: 90degree
- Surface Treatment: Titanium Alumina Nitride Coating
- Material: High Speed Steel (HSS)
- Purpose of Use: Work Material: Iron, Casting, Stainless Steel.
- TRUSCO Counter Sink Titanium Coatingatribut:
- Surface Treatment: Titanium coating
- Material to be Cut: Iron, Casting, stainless Steel
- Blade Shape: 3 blades
- Number of Tip: Three
- Material: Cobalt High speed (HSS-CO)
- monotaro Spare Blade For Counter Sink Handy TypeDeskripsi:For chamfering and deburring.atribut:
- Material: M2
- Chamfer Angle (°): 90
- Magafor Mata Bor Countersink Three Flute Din 335-Catribut:
- Angle: 90 degrees
- Material: HSS-E Cobalt
- Series: right hand cut
- Drilling Tolerance Range: h9
- Ruko Terrax Counter Sinkatribut:
- Base Material: HSS
- Blade Shape: 3 blades
- Number of Tips: 3
- Tip Angle (°): (Cutter) 90
- ILIX Countersinkatribut:
- Finishing Material: High Speed Steel (HSS)
- Volkel Countersink BitsDeskripsi:Contents:1x Countersink-Bits, HSS-G, 6,3 VÖLKEL 67306 1x Countersink-Bits, HSS-G, 8,3 VÖLKEL 67308 1x Countersink-Bits, HSS-G, 10,4 VÖLKEL 67310 1x Countersink-Bits, HSS-G, 12,4 VÖLKEL 67312 1x Countersink-Bits, HSS-G, 16,5 VÖLKEL 67316 1x Countersink-Bits, HSS-G, 20,5 VÖLKEL 67320atribut:
- Material: HSS-G
- TRUSCO Mata Bor Countersinkatribut:
- Number of Blades: 3
- Point Angle (Degree): 90
- Purpose of Use: Work Material: Iron, Casting, Stainless Steel.
- Surface Processing: Non-Coating
- HTD Mata Bor Countersink Multiple Cutting Edge 60 derajad HSSDeskripsi:HTD Countersink Multiple Cutting Edge 60 derajad HSS is a multiple cutting edge type, -Cutting angle available: 60 derajad. -Surface: Bright -Symbol: CR -Material: HSS-E
- SHAVIV FC-16 TRI-Flute CountersinkDeskripsi:FC-16 TRI-FLUTE COUNTERSINKatribut:
- Measuring System: Metric
- Magafor Countersink Single Flute Chamfering Cutter 421 NFE 66052 Iso 10898atribut:
- Angle: 90 degrees
- Material: HSS-E Cobalt
- Series: right hand cut
- Drilling Tolerance Range: h9/ +0,3 mm
Daftar Harga counter sink Terbaru March 2026
| TRUSCO Mata Bor Countersink | Rp309.900 |
| Magafor Mata Bor Countersink Classic Three Flute 4307 HSS Din 335 - C | Rp95.900 |
| Sherwood Countersink 90Degrees | Rp199.900 |
| HTD Mata Bor Countersink Multiple Cutting Edge 90 derajad HSS | Rp46.900 |
| TRUSCO Counter sink | Rp799.900 |
| TRUSCO Counter Sink Titanium | Rp7.899.900 |
| TRUSCO Counter Sink | Rp539.900 |
| TRUSCO Counter Sink Titanium Coating | Rp739.900 |
| monotaro Spare Blade For Counter Sink Handy Type | Rp249.900 |
| Magafor Mata Bor Countersink Three Flute Din 335-C | Rp869.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)