Beli counter autonic di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Autonics Controllers Counters CX series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp689.900

    Autonics Controllers Counters CX series
    Deskripsi:
    The CX series counter/timers feature LCD displays with easy-to-read white PV characters. The 11-segment display can display various alphanumeric characters for easier status readings. Users can switch between counter and timer modes for flexible application depending on requirements. The compact 64.5 mm rear-length size allows flexible installation in limited spaces. The units are available in selectable voltage input (PNP) / no-voltage input (NPN) type and universal voltage input types.
    atribut:
    • Display Method: Counting display part- 2-digit 7-segment LCD, 4-digit 11-segment LCD Setting value display part- 6-digit 7-segment LCD
    • Counter Counting Range: -99999 to 999999
    • Memory Protection: Approx. 10 years
    • Operation Method: Counter: Count up, Count down, Count up/down Timer: Count up, Count down
    • Output Operation: Signal On Delay, Power On Delay, On-Off Delay
    • Setting Range (s): 0.001 to 999.999
    • Terminal: Terminal block
    • Time Operation: Power On Start Signal On Start
  2. Autonics Controllers Counters Standard Type CT Series
    Rating:
    100% of 100
    (3)
    Mulai

    Rp859.900

    Autonics Controllers Counters Standard Type CT Series
    Deskripsi:
    The CT series digital counter/timers are integrated units with functions of counters and timers. The units feature various input/output operation modes and load contact capacity up to 5A for flexible application in diverse industries. The RS485 models allow remote parameter configuration and monitoring via PCs. The CT series is available in 4-digit and 6-digit models in 3 standard DIN sizes (48 × 48, 72 × 72, 72 x 36 mm).
    atribut:
    • Environment Ambient Humidity (%RH): 35 to 85; Storage: 35 to 85
    • Max. Counting Speed (cps): 1, 30, 1k, 5k, 10k
    • Min. Signal Width (ms): 1/20
    • Time Operation: Power On Start Signal On Start
  3. Autonics Controllers Counters Standard Type FXS Series
    Mulai

    Rp1.299.900

    Autonics Controllers Counters Standard Type FXS Series
    Deskripsi:
    The FXS series compact digital counter/timers are integrated units with functions of counters and timers. Counting speeds of 1 cps, 30 cps, 2 kcps, and 5 kcps are available along with various time setting ranges. Count-up, count-down, and count up/down modes are available for accurate measurement and display of various system configurations. The FXS series is available in 4-digit and 5-digit models in standard DIN size W 48 x H 48 mm.
    atribut:
    • Contact Type: Relay & NPN Output
    • Digit: 4 digits
    • Type: LED
  4. Autonics Temperature Controllers Standard Type TK Series
    Mulai

    Rp849.900

    Autonics Temperature Controllers Standard Type TK Series
    Deskripsi:
    The TK series high performance PID temperature controllers feature high-speed sampling cycle rate of 50 ms with ±0.3% display-accuracy. The controllers offer high precision temperature control with features such as simultaneous heating and cooling control and automatic/manual control options. The all-purpose temperature controllers are available in various sizes and input/output options, for stable and precise temperature control of any required application.
  5. Autonics Photoelectric Sensors Oil-resistance Type BJR Series
    Mulai

    Rp1.199.900

    Autonics Photoelectric Sensors Oil-resistance Type BJR Series
    Deskripsi:
    The BJR series oil-resistant/oil-proof photoelectric sensors are optimized for use in various environments with cutting oil and lubricants such as automotive and machine tool industries. The sensors are capable of long distance detection up to 15 m (through-beam type). Various features including MSR (Mirror Surface Rejection) function and mutual interference prevention functions allow stable and error-free operation. The screw mounting hole is made of metallic nuts, allowing easy installation using M3 bolts and offering easy maintenance even when exposed to various oils.
  6. Autonics Controllers Counters Standard Type FXY Series
    Mulai

    Rp1.099.900

    Autonics Controllers Counters Standard Type FXY Series
    Deskripsi:
    The FXY series indicators are counter/timer units with counting speeds of 1 cps, 30 cps, 2 kcps, and 5 kcps and various time setting ranges. Count-up, count-down, and count up/down modes are available for accurate measurement and display of various system configurations. The FXY series is available in 4-digit and 6-digit models in standard DIN size W 72 x H 36 mm.
    atribut:
    • Contact Type: Indicator Only
    • Digit: 4 digits
    • Type: LED
    • Voltage (V): DC 12-24
  7. Kenko Alat Hitung Manual
    Rating:
    100% of 100
    (1)
    Mulai

    Rp21.900

  8. Autonics LCD Digital Counters
    Mulai

    Rp579.900

    Autonics LCD Digital Counters
    Deskripsi:
    Counter LCD seri LA8N memiliki fitur tampilan 8-digit dengan backlight (model backlight). Ukuran yang ringkas memungkinkan instalasi yang mudah di tempat yang sempit dan baterai lithium memungkinkan unit untuk beroperasi tanpa catu daya eksternal. Didukung dengan mode operasi count-up dan count-down dan tersedia model tanpa tegangan input, dengan tegangan input, dan model tegangan AC/DC universal.
    atribut:
    • Display Method: 8-Digit 7-Segment LCD
    • Minimum Signal Width (ms): 20
    • Accessories: Mounting Bracket, Waterproof Rubber Ring
    • Environment Humidity Level (%HR): 35 to 85; Enclosed Space: 35 to 85
    • Environment Temperature Level (°C): -10 to 55; Closed Room: -25 to 65
    • Power Supply: Built-in Battery (Over 7 Years)
    • Terminal: Terminal Blocks
  9. OMRON Digital timer H5CX Series
    Mulai

    Rp2.599.900

    OMRON Digital timer H5CX Series
    Deskripsi:
    Easy to see (letter height 12 mm, enlarge viewing angle, high luminance, clearly confirm even in bright places). Realization of short body (contributing to thinning of board)
    atribut:
    • Family Type: H5CX
  10. Autonics Proximity Sensors Inductive PRD Series
    Mulai

    Rp219.900

    Autonics Proximity Sensors Inductive PRD Series
    Deskripsi:
    Long-Distance Cylindrical Inductive Proximity SensorsThe PRD series cylindrical inductive proximity sensors are available in standard and IO-Link communication models. The sensors feature long sensing distances and excellent noise immunity. Available in various sizes and sensing distances, the high performance cylindrical inductive sensors can be used in diverse applications requiring non-contact detection of metallic objects. The sensors also feature strain relief cables for improved flexural strength and durability.
  11. Autonics Rotary Encoders Incremental Type ENC Series
    Mulai

    Rp1.699.900

    Autonics Rotary Encoders Incremental Type ENC Series
    Deskripsi:
    The ENC series wheel type incremental rotary encoders are ideal for measuring length or speed of continuously moving objects. The output waveform of measured distance is proportional to International Weights and Measures (meters/inches). The encoders can be applied in packaging machinery, rolling machinery, textile machinery, and other industrial machinery.
  12. Autonics Lcd Display Digital Counter Cx Series
    Mulai

    Rp1.599.900

    Autonics Lcd Display Digital Counter Cx Series
    Deskripsi:
    Large white PV display makes it easy to see and improves visibility. Compact design saves installation space. Power failure compensation function can be selected. [Counter] Prescale setting range (0.00001 to 99999.9). 11 types of input modes (UP, UP-1, UP-2, UP-3, dn, dn-1, dn-2, dn-3, Ud-A, Ud-b, Ud-C) can be selected. 11 types of output modes (F, n, C, r, k, p, q, A, S, t, d) can be selected. [Timer] 15 types of output modes (ond, ond.1, ond.2, ond.3, FLk, FLk.1, FLk.2, Int, Int.1, Int.2, oFd, nFd, nFd.1, Int.G, totAL, ont.d) can be selected. Wide time setting range: 0.001s to 99999.9h.
    atribut:
    • Digit Number of Display: 6
    • Input: Voltage input (PNP: DC5-30V)/No voltage input (NPN) selection
    • Length (mm): 45
    • Maximum Counting Speed (kcps): 5
    • Output: 1-stage preset
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Range (s): (One-shot output time) 0.01 to 99.99 can be set
    • Standard to Conform: CE, UL, RoHS
  13. Line Seiki Electromagnetic Counter
    Mulai

    Rp1.599.900

    Line Seiki Electromagnetic Counter
    Deskripsi:
    -Total increment counter.-Resettable.-Panel installation clip is a spring type.
    atribut:
    • Count Range: 6digit
    • Working Temperature Range: -5 to +40°C
    • Panel Cut Dimension L x W: 25.5x50.5 (mm)
    • Resetting Method: manually operated push button
    • Energized Time Rating: Continuous
    • Maximum counting speed: 10Hz
  14. Autonics Digital Panel Meters High Performance Type MP5Y Series
    Mulai

    Rp1.299.900

    Autonics Digital Panel Meters High Performance Type MP5Y Series
    Deskripsi:
    The MP5S/MP5Y/MP5W series high performance digital pulse meters can display various values using pulse inputs including rotation speed, speed, frequency, and more with 16 different operation modes. The meters can be applied in various industrial applications for accurate measurement and clear readings.
  15. Autonics Rotary Encoders Handle Type ENHP Series
    Mulai

    Rp5.699.900

    Autonics Rotary Encoders Handle Type ENHP Series
    Deskripsi:
    The ENHP series portable manual handle type incremental rotary encoders are ideal for manual pulse input applications including NC machinery and milling machines. The encoders can be easily connected/disconnected with the D-sub connector.
    atribut:
    • Ambient Humidity (% RH): 35 to 85, storage: 35 to 90
    • Ambient Temperature (°C): -10 to 70, storage: -25 to 85
    • Connection Type: D-SUB connector type
    • Maximum Allowable Revolution (rpm): 200(Normal), 600(Peak)
    • Maximum Response Frequency (kHz): 10
    • Protection Structure: IP67
    • Resolution: 100P/R
    • Starting Torque (kgf.cm): Max. 1 (max. 0.098N.m)
  16. OMRON PLC CP1E series Programmable Controllers
    Mulai

    Rp2.199.900

    OMRON PLC CP1E series Programmable Controllers
    Deskripsi:
    Standard type (E-type) CP1E CPU unit "Smart Input" for easy ladder programming Connectable with a commercially available USB cable
  17. Autonics Pre-Set Digital Unter/Timer Combined Ct Series
    Mulai

    Rp1.499.900

    Autonics Pre-Set Digital Unter/Timer Combined Ct Series
    Deskripsi:
    Voltage input (PNP) / No voltage input (NPN) can be selected. Load contact capacity 5A. Improved visibility by using high-brightness LEDs. Power failure compensation function can be selected. [Counter] Prescale setting range (4 digits: 0.001 to 999.9 / 6 digits: 0.00001 to 99999.9). Added BATCH counter display function (CT6M-1P, CT6M-2P). 9 types of input modes (UP, UP-1, UP-2, dn, dn-1, dn-2, Ud-A, Ud-b, Ud-C) can be selected. 11 types of output modes (F, n, C, r, k, p, q, A, S, t, d) can be selected. [Timer] Power failure compensation function can be selected (display-only type). 13 types of output modes (ond, ond.1, ond.2, FLk, FLk.1, FLk.2, Int, Int.1, Int.2, oFd, nFd, nFd.1, Int.G) can be selected.
    atribut:
    • Digit Number of Display: 4
    • Maximum Counting Speed (kcps): 10
    • Output: 1-stage preset
    • Output Type: 1-stage preset
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Range (s): (One-shot output time) 0.01 to 99.99 can be set
    • Standard to Conform: CE, UL, RoHS
  18. Autonics Temperature Controllers Standard Type TC Series
    Mulai

    Rp609.900

    Autonics Temperature Controllers Standard Type TC Series
    Deskripsi:
    The TC series single display PID temperature controllers offer excellent performance and cost efficiency. The controllers feature high-speed sampling rate of 100 ms and ±0.5% display accuracy. Relay output and SSR drive output are both supported. The TC series models can easily switch between PV and SV. The bright LED displays with large characters provide easy and clear value readings.
Daftar Harga counter autonic Terbaru March 2026
Autonics Controllers Counters CX seriesRp689.900
Autonics Controllers Counters Standard Type CT SeriesRp859.900
Autonics Controllers Counters Standard Type FXS SeriesRp1.299.900
Autonics Temperature Controllers Standard Type TK SeriesRp849.900
Autonics Photoelectric Sensors Oil-resistance Type BJR SeriesRp1.199.900
Autonics Controllers Counters Standard Type FXY SeriesRp1.099.900
Kenko Alat Hitung ManualRp21.900
Autonics LCD Digital CountersRp579.900
OMRON Digital timer H5CX SeriesRp2.599.900
Autonics Proximity Sensors Inductive PRD SeriesRp219.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)

Halaman Terkait