Beli cordless screwdriver bosch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. EISHIN Auto Center Punch
    Mulai

    Rp319.900

    EISHIN Auto Center Punch
    Deskripsi:
    Can be used continuously. The cap uses elastic rubber that is easy to hold.Hard wood or metal punch* You can adjust the strength by twisting the left and right sides of the cap.
  2. SUNFLAG Auto Center Punches
    Mulai

    Rp429.900

    SUNFLAG Auto Center Punches
    Deskripsi:
    -A hammer is unnecessary and operable with one touch.-Possible to easily adjust the strength of the driving force.-For marking, scribing, or positioning of drilling.
    atribut:
    • Waist Belt Dimension WxL (mm): 50x1200
    • Buckle Exterior Materials: Resin
    • Buckle Inside Materials: Steel
    • Belt Material: Nylon
  3. BOSCH Cordless Impact Driver (Mesin Bor Obeng Baterai)
    Mulai

    Rp1.399.900

    BOSCH Cordless Impact Driver (Mesin Bor Obeng Baterai)
    Deskripsi:
    - Battery pack(A1820LIB, A1840LIB)x 1 of each- Charger (AL1860CV)- Case (L-BOXX136)
  4. BOSCH Cordless Screwdriver (Obeng Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp769.900

  5. Makita Rechargeable screwdriver
    Mulai

    Rp11.999.900

    Makita Rechargeable screwdriver
    Deskripsi:
    Newly developed push driver. Mode switch button + trigger lock. Easy to connect and press. Equipped with a silent clutch. "ABT" highest level of water and dust resistance. Battery remaining capacity indicator. Double-ended bit attachment possible. High-brightness LED light (with afterglow function). Lightweight resin gear housing.
    atribut:
    • Applicable battery: lithium ion
    • Battery Capacity (AH): 6
    • Height (mm): 259
    • Length (mm): 205
    • Mass (kg): 1.6 (including battery)
    • Rotational Speed (min -1 [rpm]): 0~4000
    • Set Contents: Battery BL1860B / Charger DC18RC / Case / Plus Bit 2-45 / Rubber Cap / Hook
    • Tightening Capacity (mm): Tex screw: DIA5, drywall: DIA5
    • Voltage (V): 18
    • Width (mm): 79
    • Work Volume (Reference): [Gypsum board (thickness 12.5 mm) 1 sheet + wood base (board screw 4 x 28 mm)] Approx. 5000, [Gypsum board (thickness 12.5 mm) 2 sheets + wood base (board screw 4 x 40 mm)] Approx. 4000
  6. BOSCH Cordless Impact Drill (Mesin Bor Beton Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

  7. BOSCH Cordless Impact Drill Driver (Bor Listrik)
    Mulai

    Rp4.199.900

    BOSCH Cordless Impact Drill Driver (Bor Listrik)
    atribut:
    • Battery Capacity (AH): 2
    • Battery Voltage (V): 10.8
    • Body Dimensions (mm): 205x177x54
    • Capacity (mm): Concrete 6, Ironwork 8, Woodworking 20, Screw tightening 6
    • Charging Time (minute): Approximately 65 (empty -> fully charged)
    • Chuck Grasping Range (mm): 1.5 to 10
    • Content Set: 2.0Ah battery (A1020LIG) x 1 ; Charger (GAL12V-20) ; 1 +2 screwdriver bit ; Carry case
    • Material: Polyamide Resin (PA)
    • Maximum Tightening Torque (N m): 30
    • No Load Rotation Speed (rpm): (Low) 0 to 400, (High) 0 to 1500
    • Number of Blows (rpm): 0 to 22500
  8. Taffware Automatic Center Punch Penanda Titik Bor
    Mulai

    Rp11.900

    Taffware Automatic Center Punch Penanda Titik Bor
    Deskripsi:
    Alat ini adalah penanda titik atau center punch yang biasa digunakan saat pengeboran. Dengan alat penanda titik, maka hasil bor Anda akan lebih rapi dan akurat. Cara menggunakan center punch ini juga sangat mudah, cukup tekan ke bawah dan sistem pegas di dalamnya akan otomatis melakukan pukulan kuat untuk membuat objek yang Anda tekan berlubang
    atribut:
    • Length (mm): 126
    • Material: Knurled Steel dan Paduan Besi
  9. JTC Automatic Center Punch (Alat Pelubang Otomotif)
    Mulai

    Rp319.900

    JTC Automatic Center Punch (Alat Pelubang Otomotif)
    atribut:
    • Overall Length (mm): 130
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  10. KYOTO TOOL (KTC) Auto Punch
    Mulai

    Rp86.900

    KYOTO TOOL (KTC) Auto Punch
    Deskripsi:
    Compatible : Marking at the time of option parts mounting of automobile, taking the strain of the panel in sheet metal work. Mark display like fit of the fitting parts.
  11. BOSCH Set Perkakas Titanium Drill Bit & Screwdriver (Set Perkakas)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp699.900

    BOSCH Set Perkakas Titanium Drill Bit & Screwdriver (Set Perkakas)
    Deskripsi:
    Bosch Pro Mixed Drill Bit Set adalah 103 buah bor titanium profesional dan set obeng yang dapat digunakan dengan impact driver, mesin bor, dan obeng. Semua bagian kompatibel dengan set campuran yang mencakup semua aplikasi umum. Diatur dalam tas jinjing display yang dibentuk. Fitur bit obeng dan soket hex juga.
    atribut:
    • Material: Titanium
    • Finish Type: Black
    • Shank type: Hex
    • Cutting Angle: String 135 Degrees
    • Dimensions (cm): 30x21x6
    • Surface Recommendation: Metal
  12. Pro'sKit Automatic Center Punch
    Rating:
    100% of 100
    (1)
    Mulai

    Rp189.900

    Pro'sKit Automatic Center Punch
    atribut:
    • Individual Packing: Blister Card
  13. STARRETT Center Punches
    Mulai

    Rp1.699.900

    STARRETT Center Punches
    atribut:
    • Item: Center Punch Set
  14. Vertex Auto Center Punch
    Mulai

    Rp269.900

    Vertex Auto Center Punch
    Deskripsi:
    Automatic point marker is the best tool final the central point before punching.It's operated to aim at the central line and be pressed downward; the central point will appear. The size of the point can be adjusted by the pressure lid, no need to use hammers.Also can use to break car windows.
    atribut:
    • Overall Length (mm): 120
  15. TEKIRO Tap Handle Ratchet (Gagang Tap)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp119.900

    TEKIRO Tap Handle Ratchet (Gagang Tap)
    Deskripsi:
    - High Fully Polishing Finish- Drop Forged for extra strength- Three position gear box
  16. EISHIN Auto Center Punch with Carbide Tip
    Mulai

    Rp259.900

    EISHIN Auto Center Punch with Carbide Tip
    Deskripsi:
    Can be used continuously. The cap uses elastic rubber that is easy to hold.Hard wood or metal punch* You can adjust the strength by twisting the left and right sides of the cap.
    atribut:
    • Material (Main Unit): SUM
Daftar Harga cordless screwdriver bosch Terbaru October 2026
EISHIN Auto Center PunchRp319.900
SUNFLAG Auto Center PunchesRp429.900
BOSCH Cordless Impact Driver (Mesin Bor Obeng Baterai)Rp1.399.900
BOSCH Cordless Screwdriver (Obeng Listrik)Rp769.900
Makita Rechargeable screwdriverRp11.999.900
BOSCH Cordless Impact Drill (Mesin Bor Beton Baterai)Rp1.699.900
BOSCH Cordless Impact Drill Driver (Bor Listrik)Rp4.199.900
Taffware Automatic Center Punch Penanda Titik BorRp11.900
BOSCH Cordless Impact Drill Combi (Mesin Bor Beton Baterai)Rp1.499.900
JTC Automatic Center Punch (Alat Pelubang Otomotif)Rp319.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)