Beli cordless rotary hammer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BULL Cordless Rotary Hammer
    Mulai

    Rp1.499.900

    BULL Cordless Rotary Hammer
    atribut:
    • Power (V/mAh/C): 21/4.0/10
    • Capacity (mm): 13 (Iron); 23 (Concrete)
    • Battery Typr: Li-ion
    • Motor Type: Brushless
  2. RYU Cordless Rotary Hammer
    Mulai

    Rp1.699.900

    RYU Cordless Rotary Hammer
    Deskripsi:
    SDS-Plus RYU (UN) CORDLESS ROTARY HAMMER 26MM RCRH26 20V 3/4-inci rotary hammer memberikan rasio kinerja-terhadap-beban yang luar biasa untuk penahan pada beton, pengeboran pada pasangan bata, dan pahat.Dengan 1,3 ft.-Lbs. Dari kecepatan tanpa beban 0-4800, palu ini bekerja sekeras pengguna. Ini menyediakan tiga mode - palu putar, hanya rotasi dan palu saja.RCRH26 yang kuat membutuhkan baterai RYU 20V 4.0 Ah. Ini memiliki desain ergonomis dan pegangan pegangan yang lembut. Ini memiliki motor elektronik dan perlindungan sel untuk melindungi alat dan baterai dari kelebihan beban.
    atribut:
    • Motor: Brushless
    • Maximum Capacity (inch): 26
    • Impact Energy (J): 2
    • No Load Speed (rpm): 0 - 1200
  3. INGCO Cordless Rotary Hammer Brushless Set
    Mulai

    Rp1.299.900

    INGCO Cordless Rotary Hammer Brushless Set
    Deskripsi:
    INGCO P20S Brushless Rotary Hammer (2.0J) // Mesin Bor BobokIntegrated work lightSDS plus chuck systemWith 3pcs drills and 1pcs chiselsNO battery and charger includedPacked by color box
    atribut:
    • Impact Rate (bpm): 0-4700
    • Single Impact Force (J): 2
    • Battery Voltage (V): 20
    • Maximum Drilling Capacity: 22 in concrete
    • No Load Speed (rpm): 0-1350
  4. Wipro Cordless Rotary Hammer
    Mulai

    Rp3.299.900

    Wipro Cordless Rotary Hammer
    Deskripsi:
    Include : - 2 Pcs Battery - 1 Pcs Charger - Bor SDS 6,8,10mm
    atribut:
    • Size (mm): 18
    • Kepala Bor: SDS-Plus
    • Capacity (mm): Concrete/18, Iron/13, Wood/30
    • Impact Energy (bpm): 4260
    • Fast Charging Time (minute): 55
    • No Load Speed (rpm): 0-960
    • Rated Voltage (Battery): 21V 4.0Ah Li-ion
  5. DARTEK Cordless Rotary Hammer
    Mulai

    Rp2.599.900

    DARTEK Cordless Rotary Hammer
    atribut:
    • Battery (V/Ah): 20/4.0 x 2
  6. BULL Armature for Makita Discgrinder
    Rating:
    100% of 100
    (2)
    Mulai

    Rp149.900

  7. DEWALT Rotary Hammer
    Mulai

    Rp2.999.900

    DEWALT Rotary Hammer
    Deskripsi:
    These rotary hammers accept SDS-Plus (SDS+) bits, which drill smaller-diameter holes and perform lighter-duty chiseling than SDS-Max bits. They are commonly used for anchoring, concrete forming, masonry underpinning, and controlled chipping applications. Their pistol grip provides ample room for a gloved hand while keeping the tool compact for better one-handed balance than D-handle hammers. It positions the hand behind the bit to keep the tool steady and control the amount of pressure applied to the bit.
  8. DARTEK Cordless Drill
    Mulai

    Rp1.699.900

    DARTEK Cordless Drill
    Deskripsi:
    Extremely compact 145mm body length design for narrow spacePowerful brushless motor50N·m output torqueAccessories & PackageBattery Charger, Battery Packx2
    atribut:
    • Battery (V/Ah): 20/4.0 x 2
    • Torque Setting: 19+1
    • Chuck Capacity (mm): 10
    • Maximum Drilling Capacity (mm): Steel: Ф10, Wood: Ф28
    • Maximum Torque (N m): High: 50, Low: 20
    • No Load Speed (rpm): High Speed: 0-1500, Low: 0-450
  9. RYU Cordless Impact Drill
    Rating:
    90% of 100
    (2)
    Mulai

    Rp1.199.900

    RYU Cordless Impact Drill
    atribut:
    • Rasio Impact (IPM): 0 to 3000
    • Chuck Size (inch): 1/2
    • Battery Type: Lithium Ion
    • Battery Voltage (V): 20
    • Chuck Capacity (mm): 12.7
    • Maximum Voltage (V) : 20
    • No Load Speed (rpm): 0-2500
  10. Makita Cordless Hammer Drill Driver
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.999.900

    Makita Cordless Hammer Drill Driver
    Deskripsi:
    Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
  11. BOSCH Cordless Multi Cutter
    Mulai

    Rp2.799.900

    BOSCH Cordless Multi Cutter
    Deskripsi:
    Set Content: - 5 x lembar ampelas, K 2 x 80, 2 x 120, 1 x 240 (2 608 621 104)- 1 x Pisau Pemotong Plunge (2 608 662 508)- 1 x pisau gergaji segmental (2 608 662 527)- 1 x pelat ampelas (2 608 661 B11)
  12. BOSCH Cordless Angle Grinder
    Mulai

    Rp2.099.900

    BOSCH Cordless Angle Grinder
    Deskripsi:
    Motor 4 kutub berperforma tinggiSpindel M14 untuk cakram 115mm pemasangan standarElectronic Cell Protection (ECP)
  13. BOSCH Cordless Drill Driver
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    BOSCH Cordless Drill Driver
    Deskripsi:
    Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
  14. BOSCH Cordless Impact Drill
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.499.900

  15. Makita Gerinda Tangan
    Rating:
    100% of 100
    (10)
    Mulai

    Rp869.900

    Makita Gerinda Tangan
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  16. DEWALT Cordless Drill Brushless
    Mulai

    Rp1.399.900

    DEWALT Cordless Drill Brushless
    Deskripsi:
    Dewalt DCD800D2T Brushless Drill Driver Li-Ion 20 Volt sudah ringan dan kompak untuk bekerja di ruang sempit untuk jangka waktu yang lama.Kelengkapan Aksesoris : 1x Charger, 2x Baterai 2.0 Ah, 1x Kotak Alat
  17. BOSCH Mesin Bor
    Rating:
    100% of 100
    (3)
    Mulai

    Rp99.900

    BOSCH Mesin Bor
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
Daftar Harga cordless rotary hammer Terbaru March 2026
BULL Cordless Rotary HammerRp1.499.900
RYU Cordless Rotary HammerRp1.699.900
INGCO Cordless Rotary Hammer Brushless SetRp1.299.900
Wipro Cordless Rotary HammerRp3.299.900
DARTEK Cordless Rotary HammerRp2.599.900
BULL Armature for Makita DiscgrinderRp149.900
DEWALT Rotary HammerRp2.999.900
BOSCH Mesin Bor Bobok BetonRp1.999.900
DARTEK Cordless DrillRp1.699.900
RYU Cordless Impact DrillRp1.199.900

Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)