KNIPEX Wire Stripper (Tang Jepit)

Sebelum PPN:
Rp1.699.900 - Rp2.599.900
Spesifikasi
HeadPolished
REACH CompliantDoes Not Contain SVHC
RohS CompliantNot Applicable

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Clever stripping: large capacity range, sharply ground stripping profiles and intuitive positioning
-Innovative cutting geometry: easier cutting, especially of flat cables
-Hybrid design: as flat as needle-nose pliers, as wide as combination pliers for high stability with good accessibility
-Precisely ground stripping profiles for solid conductors from 0.75 - 6 mm² and fine-stranded conductors from 0.5 - 4 mm²
-Precise positioning of the wire thanks to location ridges
-Easy cutting of copper and aluminium cables up to Ø 15 mm (1/2")
-Wide, cross-hatched gripping surfaces for twisting wires
-Milled groove for secure holding and pulling of small work pieces such as nails
-Convex gripping surface on one side for secure gripping of flat material and gripping area for round material
-Outer edges for deburring pipes

Ulasan Produk

Tidak ada ulasan