Beli cooling system water di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SMC Chiller
    Mulai

    Rp119.999.900

    SMC Chiller
    atribut:
    • Remote Sensor Unit: With Unit Switching Function
    • Applicable To DI Water (Deionized Water) Piping: None
    • With Automatic Water Fill Function: None
    • With Earth Leakage Breaker: None
    • High-temperature Environment Specifications: None
    • Pipe Thread Type: Rc
    • Cooling Method: Air-Cooled Refrigeration
    • High-pressure Pump Mounted: None
    • Power Supply: Single-Phase 200 to 230 VAC (50/60 Hz)
    • Specifications: None
  2. Crown Horeca Upright Chiller (Freezer)
    Mulai

    Rp19.999.900

    Crown Horeca Upright Chiller (Freezer)
    Deskripsi:
    Upright Chiller G1600 merupakan produk Upright Chiller Crown Horeca yang dapat digunakan untuk menyimpan sayuran agar dapat tetap segar meskipun telah disimpan dalam jangka waktu yang lama dengan kapasitas hingga 1600 L. Mesin ini memiliki berat 206 Kg dan kekuatan 553 W untuk menampung berbagai jenis Sayuran, minuman dan lainnya. Upright Chiller G1600 masing-masing dilengkapi enam pintu (tiga atas dan tiga bawah) dan sembilan rak dengan ukuran dimensi 1837x760x1965mm dan temperatur suhu 0-8degree C.
  3. GEA Lemari Pendingin (-26°C)
    Mulai

    Rp4.399.900

    GEA Lemari Pendingin (-26°C)
    Deskripsi:
    GEA Chest Freezer dengan temperature -18 sampai -26¿C dengan berbagai kapasitas menggunakan refrigerant R600a dan R134A yang sesuai untuk industri Hotel, Restaurant, Catering, Cafe, Supermarket.
  4. GEA Display Cooler
    Mulai

    Rp2.299.900

    GEA Display Cooler
    atribut:
    • Voltage (V): 220
  5. Nangoku Flexible Hose (NFK) Flexible Metal Hose Nfk Metal Touch
    Mulai

    Rp349.900

    Nangoku Flexible Hose (NFK) Flexible Metal Hose Nfk Metal Touch
    Deskripsi:
    Usage:Plumbing core gap absorption and vibration absorption.
    atribut:
    • Maximum Working Pressure: 1MPa
    • Connection: Screwing
  6. Nangoku Flexible Hose (NFK) Flexible Metal Hose, Union Welding Free Type
    Mulai

    Rp389.900

    Nangoku Flexible Hose (NFK) Flexible Metal Hose, Union Welding Free Type
    Deskripsi:
    Usage:Vibration absorption. Land subsidence, earthquake measures.
    atribut:
    • Maximum Working Pressure: 1MPa
  7. Nangoku Flexible Hose (NFK) 10K SUS Flexible Joint (Flexible Hose) NK-6300
    Mulai

    Rp3.499.900

  8. GEA Stainless Steel Under Counter Chiller
    Mulai

    Rp15.999.900

    GEA Stainless Steel Under Counter Chiller
    Deskripsi:
    - CFC Free - Full Stainless steel exterior and interior - Removeable cassette refrigeration system - EMBRACO compressor - Digital temperatur control - Electronic expansion valve - Auto hot gas defrost with self evaporated system - Poly-coated evaporator (prevent corrosion and ensure food safety) - Removable door heater and gasket for easier maintenance - Removable S/S bracket & tray slide - Inner chamber with round corner design for easy cleaning - Castor and lock - Poly-coated wireshelf - Adjustable feet - GN size design (GN 1/1)
    atribut:
    • Voltage (V): 220
    • Refrigerant: R134a
    • Origin: China
  9. TOFLE Flexible Stainless Hose (non-welded SUS union type)
    Mulai

    Rp2.599.900

    TOFLE Flexible Stainless Hose (non-welded SUS union type)
    atribut:
    • Material: Flexible part:stainless steel (SUS304), Union part:Stainless steel (SCS13)
    • Total Length (mm): 300
    • Maximum usage pressure: 1MPa
    • Suitable fluid: Hot or Cold water and Air
    • Working Temperature Range: -50 to 100degrees
    • Nominal Diameter A: 15
    • Nominal Diameter B: 1/2
  10. Nangoku Flexible Hose (NFK) Flexible Stainless Hose (Flange Type)
    Mulai

    Rp639.900

    Nangoku Flexible Hose (NFK) Flexible Stainless Hose (Flange Type)
    Deskripsi:
    -Flange on both ends are loose type.-Other diameter and lengths are also available.-For general piping such as misalignment absorption.
  11. Crown Horeca Display Cooler Showcase Chiller No Frost
    Mulai

    Rp8.199.900

    Crown Horeca Display Cooler Showcase Chiller No Frost
    Deskripsi:
    Showcase Chiller LG-400 merupakan salah satu produk Showcase Chiller dari Crown Horeca yang memiliki fungsi sebagai mesin pendingin makanan dan minuman pada temperatur 0 sampai -10degree C dengan tegangan listrik 220V/50Hz. Showcase Chiller LG-400 memiliki ukuran dimensi 610x610x1975mm yang dilengkapi masing-masing 1 Pintu dan 4 Rak dengan berat 75kg. Dengan kekuatan 285W dan kapasitas penampungan 360L membuat proses pendinginan makanan dan minuman menjadi lebih praktis.
  12. Crown Horeca Upright Combi
    Mulai

    Rp23.999.900

    Crown Horeca Upright Combi
    Deskripsi:
    Upright Combi Q1000 merupakan produk Upright Combi Crown Horeca yang dapat digunakan untuk menyimpan daging, seafood dan sayuran agar dapat tetap segar meskipun telah disimpan dalam jangka waktu yang lama dengan kapasitas hingga 930L. Mesin ini memiliki berat 130kg dan kekuatan 850W untuk menampung berbagai jenis daging, sayuran dan lainnya. Upright Combi Q1000 masing-masing dilengkapi empat pintu (atas untuk Freezer dan bawah untuk Chiller) dan empat rak dengan ukuran dimensi 1220x815x1950mm dan temperatur suhu 0-8degree C untuk Chiller, -18-0degree C untuk Freezer.
Daftar Harga cooling system water Terbaru January 2026
SMC ChillerRp119.999.900
Crown Horeca Upright Chiller (Freezer)Rp19.999.900
GEA Lemari Pendingin (-26°C)Rp4.399.900
GEA Display CoolerRp2.299.900
Aurora Showcase Chiller Aluminium SeriesRp3.499.900
Nangoku Flexible Hose (NFK) Flexible Metal Hose Nfk Metal TouchRp349.900
Nangoku Flexible Hose (NFK) Flexible Metal Hose, Union Welding Free TypeRp389.900
Nangoku Flexible Hose (NFK) 10K SUS Flexible Joint (Flexible Hose) NK-6300Rp3.499.900
GEA Stainless Steel Under Counter ChillerRp15.999.900
TOFLE Flexible Stainless Hose (non-welded SUS union type)Rp2.599.900

Data diperbarui pada 26/01/2026 (Harga belum termasuk PPN)