Beli coolant caliper di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Insize Fraction Reading Coolant Proof Electronic Caliper (Jangka Sorong)Deskripsi:Fraction Reading Coolant Proof Electronic Caliper> Resolution: 0.01mm, 0.0005 Inch, 1/128 Inch> IP54 level protection> Button: unit (mm/in/fraction), ABS/INC, power on/off, zero> Battery CR2032, with one spare battery, automatic power off> Data output> Meet DIN862, hardened stainless steel construction> Packed in plastic boxatribut:
- Range: 0-200 mm
- Insize High Accuracy Coolant Proof Electronic Caliper (Jangka Sorong)Deskripsi:Jangka Sorong Digital Akurasi Tinggi Coolant Proof - Akurasi melebihi standar DIN862- Resolusi: 0,005mm/0,0005 Inci- Coolant proof level IP54- Tombol: mm/in, ABS/INC, on/off, nol- Baterai CR2032, dengan satu baterai cadangan, mati otomatis- Output data- Bahan hardened stainless steel - Dikemas dalam kotak plastik
- Niigata Seiki (SK) Digital Caliper (Jangka Sorong)Deskripsi:- Easy to read digital display.- Comes with a hold function.- Comes with inspection list.Purpose:For outside measurement, inside measurement, step measurement, and depth measurement.
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
- KRISBOW Digital Caliper (Jangka Sorong)Deskripsi:Jangka Sorong Digital dengan teknologi pencacah untuk penggunaan 4 macam pengukuran dimensi dari benda kerjaatribut:
- Resolution (mm): 0.01
- Insize Waterproof Digital Caliper (Jangka Sorong)Deskripsi:Waterproof Digital Caliper> IP67 dust/waterproof> Resolution: 0.01 mm / 0.0005 Inch> Buttons function: zero, power on/off, inch/mm, ABS/REL, hold> Battery CR2032> Meet DIN862> Made of stainless steel
- ECT Mesin Pemotong Lakbanatribut:
- Feed: Automatic
- ECT Dispenser Lakban (Tempat Solasi)atribut:
- Applicable tape: Craft tape, OPP tape, cellophane tape, masking tape, store tape, etc.
- Color: White
- Compatible Paper Tube Size (mm): 76
- Depth (mm): 230
- Height (mm): 172
- Material: Body: Steel, ABS, PC , Blade: Stainless
- Maximum Tape Outer Diameter (mm): 130
- Maximum Tape Width (mm): 60
- Width (mm): 82
- monotaro Digital Caliper (Jangka Sorong)Deskripsi:- Tampilan layar digital yang besar meminimalisir kesalahan membaca angka dan mempermudah pembacaan skala.- Terdapat fungsi zero adjustment yang dapat digunakan hanya dengan menekan tombolnya untuk mengatur jangka ke angka nol. Sangat memudahkan untuk membandingkan pengukuran.- Ada juga thumb roller yang memudahkan pengukuran.- Dapat mengukur diameter luar, diameter dalam, kedalaman, dan perbedaan langkah.atribut:
- Material: Stainless Steel
- Insize Digital Caliper (Jangka Sorong)Deskripsi:Digital Caliper (Standard Model)- Buttons: on/off, zero, mm/inch- Automatic power off, move the digital unit to turn on power - Data output- Made of stainless steelatribut:
- Display Type: Digital
- TRUSCO Digital Caliper (Jangka Sorong)atribut:
- Minimum Display (mm): 0.01
- Power Source: Button-Type Silver Oxide Battery (SR44) x 1 (Sold Separately)
- Purpose of Use: For outer measurement, inner measurement, depth measurement, step difference measurement.
- Nichiban Dispenser Lakban Otomatis (Tempat Solasi)atribut:
- Power Consumption Electrical (W): 18
- Power Supply (V): AC100
- Working Tape Width (mm): 7 to 50
- Maximum Tape Outer Diameter (mm): 180
- TECLOCK Dial IndicatorDeskripsi:-Since it is small size, lightweight, easily-handled, and high precision, it has been utilized as a length measuring equipment in the wide range for multiple applications.-Use for sizing machines, incorporating to dedicated machines, or in a small space.
- TEKIRO Selang Kompresor Spiral AT SeriesDeskripsi:TEKIRO Selang Recoil merupakan selang angin kompresor yang menjadi salah satu komponen dalam sistem instalasi udara. Selang angin kompresor berfungsi untuk mengalirkan atau mendistribusikan udara bertekanan tinggi dari dalam tangki kompresor ke output media kerja yang diinginkan. Selang angin kompresor terbuat dari material berkualitas yang tahan terhadap tekanan tinggi.Fungsi : untuk menyalurkan udara dari kompressor ke unit air toolsMaterial : polyuretheneatribut:
- Size (mm): 5x8
- Dimension 2 (mm): 50
- Dimension 3 (mm): 150
- Dimension 4 (mm): 450
- Mitutoyo Vernier Caliper (Jangka Sorong)Deskripsi:- Plain and basic design.- Stepped graduation face prevents dust ingress between the main scale and slider.- The small vernier face angle (14°) provides easy reading.- Can measure steps, since the end faces of the beam and slider are the zero reference point (measuring face).- Standard calipers allow four types of measurement, i.e, outside, inside, depth, and step.- Carbide-tipped jaw calipers are optimal for rough finished parts, castings, grinding stones, etc.- Decimal and fractional graduated scales (metric/inch and inch model only).
- Insize Metric Digital Caliper (Jangka Sorong)Deskripsi:Jangka Sorong Metrik Digital- Resolusi: 0.01mm- Tombol: on/off, nol, hold- Pengukuran absolut dan bertahap - Mati otomatis, gerakkan unit digital untuk menghidupkan jangka- Baterai CR2032- Output data- Sesuai dengan standar DIN862- Terbuat dari stainless steel- Aksesori opsional: kabel output data (kode 7306-20, 7302-SPC5A/SPC5B, 7305-SPC2A)
- Taffware Digital Vernier Caliper (Jangka Sorong)Deskripsi:Caliper Sigmatdigital atau jangka sorong untuk mengukur panjang suatu benda dengan ketelitian sampai 0.1 mm, hadir dengan layar LCD untuk mempermudah Anda melihat hasil pengukuran. Alat ini terbuat dari bahan material fiber carbon yang kokoh
Daftar Harga coolant caliper Terbaru March 2026
| Insize Fraction Reading Coolant Proof Electronic Caliper (Jangka Sorong) | Rp1.199.900 |
| Insize High Accuracy Coolant Proof Electronic Caliper (Jangka Sorong) | Rp2.399.900 |
| Niigata Seiki (SK) Digital Caliper (Jangka Sorong) | Rp1.499.900 |
| Mitutoyo Digital Caliper (Jangka Sorong) | Rp1.899.900 |
| KRISBOW Digital Caliper (Jangka Sorong) | Rp589.900 |
| Insize Waterproof Digital Caliper (Jangka Sorong) | Rp2.699.900 |
| ECT Mesin Pemotong Lakban | Rp2.299.900 |
| ECT Dispenser Lakban (Tempat Solasi) | Rp1.399.900 |
| monotaro Digital Caliper (Jangka Sorong) | Rp529.900 |
| Insize Digital Caliper (Jangka Sorong) | Rp689.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































/Insize%20Fraction%20Reading%20Coolant%20Proof%20Electronic%20Caliper%20(Jangka%20Sorong)/P102120248-1.jpg)
/Insize%20High%20Accuracy%20Coolant%20Proof%20Electronic%20Caliper%20(Jangka%20Sorong)/P102120231-1.jpg)
/Niigata%20Seiki%20(SK)%20Digital%20Caliper%20(Jangka%20Sorong)/akP101502380-7.jpg)
/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/hwP106102644-2.jpg)
/KRISBOW%20Digital%20Caliper%20(Jangka%20Sorong)/fvP101515571-3.jpg)
/Insize%20Waterproof%20Digital%20Caliper%20(Jangka%20Sorong)/P102120323-1.jpg)

/47P105508151-1.jpg)
/monotaro%20Digital%20Caliper%20(Jangka%20Sorong)/P101000143-1.jpg)
/Insize%20Digital%20Caliper%20(Jangka%20Sorong)/7rP102120279-4.jpg)
/AND%20Digital%20Caliper%20(Jangka%20Sorong)/0iP106567018-1.jpg)
/TRUSCO%20Digital%20Caliper%20(Jangka%20Sorong)/P101001041-1.jpg)
/6mP105401238-1.jpg)



/P102944844-1.jpg)
/n9P102944837-15.jpg)
/Insize%20Metric%20Digital%20Caliper%20(Jangka%20Sorong)/P102120293-1.jpg)
/90P107926324-1.jpg)