Beli control relay di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Schneider Electric Harmony Electromechanical Relays RC Circuit
    Mulai

    Rp46.900

    Schneider Electric Harmony Electromechanical Relays RC Circuit
    atribut:
    • Range of Product: Zelio Relay
    • Separate Part Category: Protection Accessories
    • Separate Part Designation: RC Circuit
    • Separate Part Type: Protection Module
  2. CKD Soft Nylon Tube
    Mulai

    Rp1.799.900

    CKD Soft Nylon Tube
    atribut:
    • Length (m): 100
  3. Schneider Electric TeSys K Control Relay
    Mulai

    Rp209.900

    Schneider Electric TeSys K Control Relay
    atribut:
    • Product or Component Type: Control Relay
    • Contactor Application: Control Circuit
    • Product Name: TeSys CAK
    • Range: TeSys
  4. Schneider Electric Zelio Control
    Rating:
    100% of 100
    (1)
    Mulai

    Rp269.900

  5. OMRON Control Relay MY4N-D2 DC24 S
    Mulai

    Rp199.900

    OMRON Control Relay MY4N-D2 DC24 S
    atribut:
    • Family Type: MYS
    • Product Code: MYS 4202C
    • Coil Voltage (V): 24
    • Contact Material: Ag alloy + Au cladding
    • Contact description: 4PDT
    • Features: Diode, LED
    • Mounting Method: With plug-in socket
    • Operation voltage: DC
    • Poles: 4
    • Rated Carry Current (A): 5
    • Terminal: Plug-in, Solder
    • Transparent Case: Yes
    • Usage: General purpose
    • With Mechanical Indicator: Yes
  6. Fuji Electric Molded Case Circuit Breaker (MCCB)
    Mulai

    Rp289.900

    Fuji Electric Molded Case Circuit Breaker (MCCB)
    Deskripsi:
    - Complies with major international standards and certifications. (IEC,JIS,CE,TÜV,CC)- High performance and compact design breaker by FUJI's ingenious ablation breaking technology.- Providing better user friendliness by the standardization of internal accessory parts.(32/50/63/100AF, 125/250AF, 400/630/800AF)- Material description of major components, compliance with RoHS Directive, and lower environmental impact by Cadmium-free contact. (subject to some exceptions)
  7. LS Electric Moulded Case Circuit Breaker Susol TD160L Series (MCCB)
    Mulai

    Rp4.999.900

    LS Electric Moulded Case Circuit Breaker Susol TD160L Series (MCCB)
    Deskripsi:
    - TD160 - MCCB SUSOL SERIES - Arus Nominal (In) 16A s/d 160A - Kapasitas pemutusan 50kA (N), 85kA (H) & 150kA (L) - Ics = 100% Icu - 3P & 4P - Standar IEC 60947-1, 60947-2, 60947-3, 60946-4 TRIP UNIT Standar (adjustable thermal, Fixed magnetic trip unit): - FMU Penyetelan thermal : 0.8 to 1 x In, Fix magnetic
    atribut:
    • Ampere Frame: 160AF
    • Type: Current Limit
    • Trip Unit: Fixed Magnetic Trip Unit
  8. Schneider IEC & NEMA Control Relay
    Mulai

    Rp4.799.900

    Schneider IEC & NEMA Control Relay
    Deskripsi:
    These relays secure onto DIN-rails. They help save space and keep wires tidy in electrical enclosures, load centers, and equipment cabinet racks.
    atribut:
    • UNSPSC: 39121517
    • Body Depth (inch): 2.68
    • Body Height (inch): 2.28
    • Body Width (inch): 1.77
    • Coil Voltage (VAC): 120
    • Contact Form: 2NO
    • Contact Rating (AC) (A): 10 @120V
    • Contact Rating (DC) (A): 10 @28V
    • Current Rating (A): 10
    • Electrical Connection Type: Screw
    • Frequency (Hz): 50/60
    • IP Rating: IP2X
    • Input Voltage (V): 120 (AC)
    • Maximum Operating Temperature (°F): 122
    • Mechanical Operating Durability (AC): 10000000
    • Minimum Operating Temperature (°F): -4
    • Number of terminals: 6
    • Power Consumption (V/A): 4.9
    • Relay Frame Size: Miniature
    • Relay Mounting Style: DIN-Rail & Surface
    • Relay Style: IEC
    • Response Time (msec): 6 to 8 (Coil De-Energisation and NO Opening); 7 to 14 (Coil Energisation and NO Closing)
    • Standards: CSA C22.2 No 60947-5-1; EN/IEC 60947-5-1; REACH; RoHS Compliant; UL 60947-5-1; WEEE
  9. RELAY AND CONTROL CORP. Control Stations
    Mulai

    Rp849.900

    RELAY AND CONTROL CORP. Control Stations
    atribut:
    • UNSPSC: 31160000
  10. Crosby Eye Bolt
    Mulai

    Rp449.900

    Crosby Eye Bolt
    atribut:
    • Thread: Metric
  11. OMRON General Purpose Relays, Built-in LED Indicator Type (MY4N)
    Mulai

    Rp64.900

    OMRON General Purpose Relays, Built-in LED Indicator Type (MY4N)
    Deskripsi:
    General Purpose Relays, Built-in LED indicator type, Plug-in terminal, 4 Poles, Coil Ratings 24 VDC
  12. Schneider Electric Harmony Electromechanical Relays Diode with Green LED
    Mulai

    Rp36.900

    Schneider Electric Harmony Electromechanical Relays Diode with Green LED
    atribut:
    • Separate Part Category: Protection Accessories
    • Product Compatibility: Socket RSZ (1 C/O) Socket RSZ (2 C/O)
    • Range of Product: Zelio Relay
    • Separate Part Designation: Diode + Green LED
    • Separate Part Type: Protection Module
  13. Schneider Electric TeSys K Contactor
    Rating:
    50% of 100
    (2)
    Mulai

    Rp139.900

    Schneider Electric TeSys K Contactor
    atribut:
    • Product Name: TeSys K
  14. OMRON Mini Power Relay MY4
    Mulai

    Rp239.900

    OMRON Mini Power Relay MY4
    Deskripsi:
    Corresponds to environmental conservation by eliminating the use of lead. Additional acquisition of VDE standard (Germany) and IMQ standard (Italy) . By changing the color of the AC/DC coil tape, the identification of the AC/DC specification is improved.
  15. Schneider Electric Harmony Electromechanical Relays Varistor
    Mulai

    Rp46.900

    Schneider Electric Harmony Electromechanical Relays Varistor
    atribut:
    • Range of Product: Zelio Relay
    • Separate Part Category: Protection Accessories
    • Separate Part Type: Protection Module
Daftar Harga control relay Terbaru March 2026
Schneider Electric Harmony Electromechanical Relays RC CircuitRp46.900
Mitsubishi Electric Remote Control RelayRp629.900
CKD Soft Nylon TubeRp1.799.900
Schneider Electric TeSys K Control RelayRp209.900
Schneider Electric Zelio ControlRp269.900
OMRON Control Relay MY4N-D2 DC24 SRp199.900
Fuji Electric Molded Case Circuit Breaker (MCCB)Rp289.900
Fuji Electric Control Relay TypeRp139.900
LS Electric Moulded Case Circuit Breaker Susol TD160L Series (MCCB)Rp4.999.900
Schneider IEC & NEMA Control RelayRp4.799.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)