Beli containers box container di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mitutoyo Outside Micrometer SeriesDeskripsi:The Mitutoyo outside micrometer is ideal for measuring metal and non-metal workpieces. A ratchet-stop mechanism provides uniform pressure on a workpiece for precise, repeatable measurements. The friction thimble models allow for constant-force measurement for single handed operation.atribut:
- SPC Output: No
- Technology: Mechanical
- Rabbit Folding Container Nestable With Attached Lid (Kontainer Lipat)Deskripsi:This containers provide a secure distribution solution with their robust structure and integral hinged lid. These industry standard containers stack when lids are closed and nest to 75% save space when boxes are empty for easier transportation. Lids can be secured with ties or strapping bands for added security.atribut:
- Number of Stacking: 4
- Material: Polypropylene Block Copolymer (PPBC)
- Inside Dimension (mm): 515x335x300 (LxWxH)
- Outside Dimension (mm): 600x400x315 (LxWxH)
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
- TRUSCO Folding Container Alpha (Kontainer Lipat)Deskripsi:For storing and distribution of food, manufactured goods, other types of goods Substitution container for cardboard packing.atribut:
- Capacity (L): 20.2
- Finishing Material: 100% Polypropylene
- Material: Polypropylene
- Outside Dimension (mm): 366 x 262 x 272
- Mitutoyo Outside Micrometer DigitDeskripsi:Micrometer dengan layar penghitung angka untuk pembacaan yang lebih mudah jika dibandingkan dengan tipe garis. Micrometer ini bisa disetarakan dengan micrometer digital dengan layar konvensional
- Lion Star Container Box Wagon (Kontainer)atribut:
- Color: Random Color
- KRISBOW Container Box Nestable with Lid (Kontainer)atribut:
- Capacity (L): 58
- Material: PP
- Dimensions (mm): 600x400x315
- Max. Stacking Load (kg): 200
- Maximum Loading Capacity (kg): 50
- Rabbit Container Box Plastic with Lid 7100 (Kontainer Plastik)atribut:
- Material: Polypropylene Block Copolymer (PPBC)
- Dimensions (mm): 600x400x310
- Shinpo Container Box (Kontainer)Deskripsi:Dirancang untuk kemudahan dan terbuat dari bahan berkualitas tinggi. Kombinasi geometri dan materialnya yang ramping menciptakan tampilan personal yang modern.
- TRUSCO Folding Container Thin Type with Slide Lock Lid (Kontainer Lipat)atribut:
- Maximum Load Capacity (kg): 8
- Mitutoyo Digital Outside MicrometerDeskripsi:The Mitutoyo IP65 rated coolant-proof micrometer’s ratchet stop thimble mechanism provides a constant measuring force on the spindle to ensure accurate, repeatable measurements. The combination of the ratchet thimble and speeder enables a rapid spindle feed when measuring widely different dimensions, as well as, easier one-handed measurements.atribut:
- Resolution (mm): 0.001
- Mitutoyo Outside Micrometer with Interchangeable Anvilatribut:
- Graduation (mm): 0.01
- Intechg Anvils (mm): 0, 25, 50, 75, 100, 125
- Range (mm): 0-150
- Rabbit Folding Container 6000 (Kontainer Lipat)Deskripsi:This containers provide a secure distribution solution with their robust structure and integral hinged lid. These industry standard containers stack when lids are closed and nest to 75% save space when boxes are empty for easier transportation. Lids can be secured with ties or strapping bands for added security.atribut:
- Material: Polypropylene Block Copolymer (PPBC)
- TRUSCO Folding Container Integrated Lid Type (Kontainer Lipat)atribut:
- Capacity (L): 75
- Folded Height (mm): 90
- Mass (kg): 4.32
- Material: Polypropylene
- Maximum Load Capacity (kg): 20
- Outside Dimension (Frontage W x Depth D x Height H) (mm): 650 x 440 x 341
- Surface Resistance Value (ohm): 1016
- Usable Inner Dimension: (Width x Depth x Height) 600 x 405 x 310
- Mitutoyo Dial Bore Gauges Metric (Pengukur Diameter Dalam)Deskripsi:The Mitutoyo standard type bore gage is available in various ranges (metric and inch) to measure inside bore diameters with accuracy to 2µ/.00008″. The bore gage comes with interchangeable anvils to measure various bore diameters with the same gage. A pendulum guide structure improves sliding the gage for measurements while a two-point contact system detects geometry anomalies such as ovalness and taper.
- Rabbit Container Box Bulk with Wheels (Kontainer Beroda)atribut:
- Material: Polypropylene Block Copolymer (PPBC)
- Mitutoyo Analog Tubular Inside Micrometer with Extension Rod MetricDeskripsi:The Mitutoyo mechanical tubular inside micrometer includes a set of solid extension rods to measure a diversified range of inner dimensions of cylinders, rings and parallel surfaces with high accuracy. Slow head travel provides fine measurement position, while a locking clamp holds measurements in place for easier reading. The extension rods have knurled collars for easy, secure installation and removal.atribut:
- Units: Metric
- Graduation (mm): 0.01
- Spindle Feed Error (µm): 3
- Measuring Faces: Hardened Steel
- Travel of Micrometer Head (mm): 13
- Technology: Mechanical
- Type: Extension rod
Daftar Harga containers box container Terbaru October 2026
| Mitutoyo Outside Micrometer Series | Rp319.900 |
| Rabbit Folding Container Nestable With Attached Lid (Kontainer Lipat) | Rp239.900 |
| Mitutoyo Outside Micrometer Metric | Rp579.900 |
| Mitutoyo Digital Caliper (Jangka Sorong) | Rp2.299.900 |
| TRUSCO Folding Container Alpha (Kontainer Lipat) | Rp269.900 |
| Mitutoyo Outside Micrometer Digit | Rp1.799.900 |
| Lion Star Container Box Wagon (Kontainer) | Rp119.900 |
| KRISBOW Container Box Nestable with Lid (Kontainer) | Rp289.900 |
| Mitutoyo Standard Outside Micrometer | Rp1.299.900 |
| Rabbit Container Box Plastic with Lid 7100 (Kontainer Plastik) | Rp239.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/0oP106843024-2.jpg)

/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/hwP106102644-2.jpg)
/P101001310-1.jpg)

/m5P102101797-4.jpg)
/1cP103952048-3.jpg)

/6uP106843246-2.jpg)
/q3P103771939-11.jpg)
/pkP101001920-7.jpg)

%20Dapat%20Diganti/Mitutoyo%20Outside%20Micrometer%20with%20Interchangeable%20Anvil/P102944691-1.jpg)
/6dP106842229-2.jpg)
/P101000863-1.jpg)
/l5P106117761-4.jpg)
/hxP103209645-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)