Beli container air di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO TSL Hole Saw (cobalt bi-metal)atribut:
- Material: Cutting part: Cobalt Bi-Metal (SKH59), Center drill: High speed steel (SKH51)
- Blade Diameter (B) (mm): 32
- Drilling Depth (BD) (mm): 27
- Blade Thickness (BT) (mm): 1.07
- Shank diameter S (mm): 10
- INABA DENKO Drain HoseDeskripsi:-Drain hose for household air conditioners. -Drain hose for air conditioners.atribut:
- Hose Outer Diameter: 37.0mm
- Hose Inner Diameter: 25.0mm
- Material: Polyvinyl Chloride (PVC)
- Thickness: 6mm
- Total Length: 20m
- Penguin Tangki Air (Toren) Cylinder Open-Top TS 30Deskripsi:Tangki/Toren/Tandon Air Tanpa AntimikrobaBEBAS LUMUTLapisan semakin kedap cahaya sehingga tidak memungkinkan tumbuhnya lumut.TAHAN LAMAPelindung UV20+, tahan terhadap radiasi UV hingga 20.000 jam, menjadikan tangki lebih awet.SUHU STABILPeredam panas menjadikan suhu air di dalam tangki lebih sejuk dan meningkatkan kualitas air.atribut:
- Capacity (L): 300
- Wall Thickness (mm): 4-6
- RIDGID Hole Saw Plumber KitDeskripsi:The RIDGID Bi-Metal hole saws have become more cost effective, while delivering maximum cutting performance.RIDGID's Hole Saw Kits are now made of premium M42 High Speed Steel Cutting edge and have Patent Pending Tooth Set Design which double the life of the old hole saws.atribut:
- Contents: 7/8, 1.1/8, 1.1/2, 1.3/4, 2.1/4, 2.5/8 inch; Arbor R1, R2
- Catalog Number: 81490
- Kennedy Plastic Water Container C/W Tapatribut:
- Size: 20L
- Penguin Tangki Air KubikDeskripsi:Tangki/Toren/Tandon Air Tanpa AntimikrobaBEBAS LUMUTLapisan semakin kedap cahaya sehingga tidak memungkinkan tumbuhnya lumut.TAHAN LAMAPelindung UV20+, tahan terhadap radiasi UV hingga 20.000 jam, menjadikan tangki lebih awet.SUHU STABILPeredam panas menjadikan suhu air di dalam tangki lebih sejuk dan meningkatkan kualitas air.atribut:
- Cover/Lid/Tutup Width (cm): 40
- INABA DENKO Neo Slimduct NSDDeskripsi:The Perfect System Slimduct With Various Fittings Will Conceal, Beautify and Protect Exposed Linesets and is Suitable For Any Split Air Conditioners.- Slimduct is Constructed From a Special High Grade PVC For Superior UV and Weather Resistance, Protecting Linesets From The Elements, Vandalism, and Pest Damage.- Five Colors to Provide a Wide Range to Suit Any Color Scheme (Paintable to Match or Compliment Custom Colors. Follow Paint Manufacturers Recommendation For Vinyl Products).- Three Sizes to Accomodate Any Single Lineset or Multiple Linesets.- Easy and Quick installation in Just Three Steps (Secure Base, Place Piping, and Clip on Covers)- Slimduct is Made From Flame Retardant Materials.
- Kenmaster Rak Gantungan Baju Double PoleDeskripsi:- Kualitas Premium terjamin mutu 100%- Rak / Gantungan Double sehingga muat sampai 2 list pakaian / handuk / Sprey dll- Bisa untuk di rumah, kantor dan aktivitas outdoor lainnya- Model Standing / Berdiri, bisa di geser dan mudah di gunakan- Kuat dan Mudah di bongkar pasang- Terdapat Roda yang memudahkan di pindah-pindah kanatribut:
- Material: Stainless
- INABA DENKO Drain Hoseatribut:
- Material: PE
- Length (m): 50
- Connection Port (mm): (Pitch) 500
- Maximum External Diameter (mm): φ 22
- Color Tone: ivory
- Nominal Diameter (mm): φ 14
- Hose Outer Diameter (mm): 18.3
- Inner Diameter (φ mm): 13.5
- TRUSCO Number: 761-2770
- monotaro Weather Resistant Drain HoseDeskripsi:Air conditioning drain hoseatribut:
- Length (m): 50
- Port size ( phi mm): 16 and 18 combined
- Color: ivory
- Material: PE (polyethylene)
- Inside diameter ( phi mm): 14
- Mpoin Tangki Air Wave (Toren)Deskripsi:KELEBIHAN TANGKI AIR MPOIN PLUS Teknologi Antimicrobial Silver IonDengan teknologi Antimicrobial silver ion yang diimpor langsung dari Amerika dan telah teruji sesuai ISO 22916-2011 yang mampu membasmi 99,99% mampu membunuh bakteri jahat dan jamur dalam air menjadikan lebih aman dan higienis digunakan untuk mandi, berkumur, sikat gigi, mencuci sayuran, buah, piring dan peralatan makan lainnya, dan aman untuk kesehatan.AntimikrobaTeknologi silver ion dari Amerika mampu membasmi 99,99% bakteri dan jamur dalam air.Bebas LumutLightblock yang melindungi tangki dari sinar UV dan tidak tembus cahaya sehingga tangki tidak berlumut.Tahan LamaMenggunakan bahan Dow Chemical America yang membuat tangki 10x lebih elastis dan tidak mudah pecah, tangki tidak sekeras tangki pada umumnya, dan lebih kuat menahan tekanan.Suhu StabilDengan Thermal Stabilizer mestabilkan suhu panas dalam air menjadikan normal, stabil dan air di dalam tangki lebih sejuk dan meningkatkan kualitas air.Warna Tidak PudarSistem pewarnaan compounding pada tangki menjadikan warna tidak pudar meskipun terkena cuaca ektrim.atribut:
- SNI License: Yes
- SNI Number: SNI 7276:2014 No. 563/BBKK/LSPro/04/2020
- INABA DENKO UV Resistant TapeDeskripsi:If Without Any Protection, Normal isulation Will Reg Against Sunshine UV Rays. The Damage insulation Will Cause Condensation Problem or Poor Performance of Ac.atribut:
- Color: Ivory
- Size (WxL) (mm x m): 50x20
- Thickness (mm): 0.11
- Material: Polyethylene
- Kenmaster Selang BCPDeskripsi:- Bahan Berkualitas.- Super Elastis dan Bahan Tebal.- Mudah di pasang dan di gunakan.- Selang dapat digukan sebagai selang pembuangan air kotor.5. Selang wastafel dapat digukan untuk wastafel otomatis pada merk/tipe apapun.atribut:
- Color: Grey
- Penguin Tangki Air Stainless Steel (Toren)Deskripsi:Penguin Tangki Air dengan bahan dasar stainess steel memiliki kapasitas tangki yang lengkap dengan kapasitas dari 500-2000 liter, digunakan untuk penampungan air di area perumahan atau pergudangan.Sudah termasuk kaki-kakiatribut:
- Cover/Lid/Tutup Width (cm): 42
- Ketebalan Dinding (mm): 0.5
- Lion Star Kotak Kontainer (Box Container)atribut:
- Color: Random Color
- Penguin Tangki Air Rectangular Open-TopDeskripsi:Selama ini tangki/toren/tandon air dilihat hanya sebagai tempat penyimpanan cadangan air. Penguin melalui investasi besar dalam bidang teknologi material terkini berupaya menciptakan sebuah produk yang melebihi fungsi standarnya. Hasilnya adalah Rotamould4, sebuah formula material inovatif yang tidak hanya menjaga kualitas air, namun juga dapat menjadikan persediaan air lebih higienis dan aman digunakan. Disamping memiliki ketahanan cuaca yang jauh melampaui produk plastik lainnya.- ANTIMIKROBATeknologi Silver Ion BioCote, terbukti efektif membunuh bakteri dan mencegah pertumbuhan jamur.- BEBAS LUMUTLapisan khusus kedap cahaya memastikan air bebas dari pertumbuhan lumut.- TAHAN LAMAPelindung UV20+ menjamin ketahanan terhadap matahari untuk pemakaian jangka panjang.- TERINSULASISuhu air lebih stabil berkat lapisan insulasi yang sekaligus berfungsi meredam tekanan.
- SAN-EI Y-Type Drain Hoseatribut:
- Maximum Temperature: 60°C
- Penguin Tangki Air (Toren)Deskripsi:Tangki/Toren/Tandon Air Tanpa AntimikrobaBEBAS LUMUTLapisan semakin kedap cahaya sehingga tidak memungkinkan tumbuhnya lumut.TAHAN LAMAPelindung UV20+, tahan terhadap radiasi UV hingga 20.000 jam, menjadikan tangki lebih awet.SUHU STABILPeredam panas menjadikan suhu air di dalam tangki lebih sejuk dan meningkatkan kualitas air.AKSESORIESPlumbing Kit, Strainer.atribut:
- Cover/Lid/Tutup Width (cm): 40
- Wall Thickness (mm): 3-4
Daftar Harga container air Terbaru January 2026
| TRUSCO TSL Hole Saw (cobalt bi-metal) | Rp409.900 |
| INABA DENKO Drain Hose | Rp3.399.900 |
| Penguin Tangki Air (Toren) Cylinder Open-Top TS 30 | Rp929.900 |
| RIDGID Hole Saw Plumber Kit | Rp4.999.900 |
| Kennedy Plastic Water Container C/W Tap | Rp709.900 |
| Penguin Tangki Air Kubik | Rp1.899.900 |
| INABA DENKO Neo Slimduct NSD | Rp219.900 |
| Kenmaster Rak Gantungan Baju Double Pole | Rp179.900 |
| INABA DENKO Drain Hose | Rp539.900 |
| monotaro Weather Resistant Drain Hose | Rp399.900 |
Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)



















































































































































/P102014448-1.jpg)

%20Cylinder%20Open-Top%20TS%2030/guP101581606-3.jpg)







/P103021807-1.jpg)


/fbP102114551-5.jpg)
/m5P102101797-4.jpg)


/P102114520-2.jpg)