Beli contactor schneider 60a di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Schneider Electric Variable Speed Drive Altivar Easy 610 (Inverter Drive Kecepatan Variabel)
    Mulai

    Rp20.999.900

    Schneider Electric Variable Speed Drive Altivar Easy 610 (Inverter Drive Kecepatan Variabel)
    atribut:
    • Frequency (Hz): 50-60 (+/-5%)
    • Number of Phases: 3 phases
    • Number of Preset Speeds: 16
    • Output Frequency (kHz): 0.0001-0.5
    • Rated Supply Voltage (V): 380-415 (-15 to 10%)
  2. Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp319.900

    Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)
    Deskripsi:
    The SC series is a range of long service-life and high-performance contactors. SC-03 to SC-N3 smallframe contactors provide snap-on fitting of numerous optional units, such as auxiliary contact blocks, coil surge suppressors, and operation counters. Field modifications are quick and easy.
    atribut:
    • Electrical Durabiity: Up to 2.000.000 operations
    • Mechanical Durabilty: Up to 10.000.000 operations
    • Standard: IEC 60947-4-1
  3. SIEMENS Soft Starter (Starter Lembut)
    Mulai

    Rp5.099.900

    SIEMENS Soft Starter (Starter Lembut)
    Deskripsi:
    SIRIUS soft starter S0 12.5 A, 5.5 kW/400 V, 40 °C 200-480 V AC, 110-230 V AC/DC Screw terminals
  4. Schneider Electric TeSys GV2 Motor Circuit Breaker (Pemutus Sirkuit)
    Mulai

    Rp1.299.900

    Schneider Electric TeSys GV2 Motor Circuit Breaker (Pemutus Sirkuit)
    atribut:
    • Device Application: Motor
    • Poles Description: 3P
    • Product Name: TeSys GV2
    • Product or Component Type: Circuit Breaker
    • Range: TeSys
  5. Schneider Electric TeSys B
    Mulai

    Rp7.199.900

    Schneider Electric TeSys B
    atribut:
    • Range: TeSys
  6. Schneider Electric EasyPact EZC Undervoltage Release MN
    Mulai

    Rp1.599.900

    Schneider Electric EasyPact EZC Undervoltage Release MN
    atribut:
    • Product or Component Type: Voltage Release
  7. Schneider Electric Circuit Breaker ComPact NSXm EverLink Lug 50A (Pemutus Sirkuit)
    Mulai

    Rp1.499.900

    Schneider Electric Circuit Breaker ComPact NSXm EverLink Lug 50A (Pemutus Sirkuit)
    atribut:
    • Product or Component Type: Circuit breaker
    • Range: Compact
  8. Schneider Electric Harmony XB5 Timer Panel Mounted
    Mulai

    Rp2.399.900

    Schneider Electric Harmony XB5 Timer Panel Mounted
    atribut:
    • SS: 2
    • Type: Monolitic Timer with one function
  9. Schneider Electric OsiSense XU
    Mulai

    Rp4.499.900

    Schneider Electric OsiSense XU
    Deskripsi:
    Environment IP degree of protection IP20 front face conforming to IEC 60529 protective treatment TH conforming to IEC 60068-2-30 pollution degree 3 ambient air temperature for operation -5-60°C ambient air temperature for storage -60-80°C permissible ambient air temperature around the device -40-70°C at Uc operating altitude 3000m without derating in temperature fire resistance 850°C conforming to IEC 60695-2-1 flame retardance V1 conforming to UL 94 mechanical robustness Vibrations contactor open 2 Gn, 5-300Hz Vibrations contactor closed 4 Gn, 5-300Hz Shocks contactor closed 15 Gn for 11 ms Shocks contactor open 8 Gn for 11 ms height 85mm width 45mm depth 101mm product weight 0.535kg
    atribut:
    • Power Pole Contact Composition: 3 NO
    • [Ue] Rated Operational Voltage: ≤300V DC for power circuit
    • [Ie] Rated Operational Current: 40A (≤60°C) at ≤440V AC AC-3 for power circuit
    • Motor Power (kW): 18.5kW at 380-400V AC 50/60Hz AC-3
    • Control Circuit Type: DC standard
    • Motor Power Hp (Ul/Csa): 5hp at 230/240V AC 50/60Hz for 1 phase motors
  10. Fuji Electric Thermal Overload Relay
    Mulai

    Rp269.900

    Fuji Electric Thermal Overload Relay
    Deskripsi:
    Fuji electric thermal overload relays are designed to provide overload protection to meet the thermal characteristics of low voltage induction motors. Adjustable thermal overload relays give motors positive overcuttent protection. The starter contacts cannot be held closing under overload conditions. However, once the bimetal element has cooled, the reset button can be depressed and the motor can be testrarted and the motor can be restrated in the normal manner. Ordinaryly this reset is carried out manually but the starter can be changed over to automatic reset by means of a screw-driver.
  11. Schneider Electric Power Supplies and Transformers
    Mulai

    Rp459.900

    Schneider Electric Power Supplies and Transformers
    atribut:
    • Operating Position: Any position
    • Product or Component Type: Power supply
  12. Schneider Electric EasyPact EZC Shunt trip release SHT
    Mulai

    Rp369.900

    Schneider Electric EasyPact EZC Shunt trip release SHT
    atribut:
    • Product or Component Type: Voltage Release
    • Device Short Name: SHT
    • Device Application: Control
    • Range Compatibility: EasyPact EZC
    • Threshold Tripping Voltage: 0.7Un (During Tripping Time)
    • Voltage Release Type: Shunt Trip Release
  13. Schneider Electric EasyPact EZC Earth Leakage Alarm Switch
    Mulai

    Rp289.900

    Schneider Electric EasyPact EZC Earth Leakage Alarm Switch
    atribut:
    • Range: EasyPact
    • Product or Component Type: Switch
    • Device Short Name: ALV
    • Device Application: Alarm
    • Range of Product: EZC250
Daftar Harga contactor schneider 60a Terbaru October 2026
Schneider Electric Photoelectric sensors XU Series (Sensor Fotolistrik)Rp799.900
Schneider Electric Electromagnetic Contactor TeSys Deca 3 Poles AC 3 (Kontaktor Magnet)Rp309.900
Schneider Electric Variable Speed Drive Altivar Easy 610 (Inverter Drive Kecepatan Variabel)Rp20.999.900
Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)Rp319.900
SIEMENS Soft Starter (Starter Lembut)Rp5.099.900
Schneider Electric TeSys GV2 Motor Circuit Breaker (Pemutus Sirkuit)Rp1.299.900
Schneider Electric Harmony XB4 SeriesRp46.900
Schneider Electric TeSys BRp7.199.900
Schneider Electric EasyPact EZC Undervoltage Release MNRp1.599.900
Schneider Electric TeSys LRD Thermal Overload Relays (Relai Beban Lebih)Rp559.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)