Beli contactor sc n2 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Fuji Electric Kontaktor Magnet Tipe StandarDeskripsi:The SC series is a range of long service-life and high-performance contactors. SC-03 to SC-N3 smallframe contactors provide snap-on fitting of numerous optional units, such as auxiliary contact blocks, coil surge suppressors, and operation counters. Field modifications are quick and easy.atribut:
- Electrical Durabiity: Up to 2.000.000 operations
- Mechanical Durabilty: Up to 10.000.000 operations
- Standard: IEC 60947-4-1
- SC Johnson Hand SanitizerDeskripsi:Produk Hand Sanitizer dari SC Johnson ini memiliki 70% bahan aktif alkohol, dengan bentuk cairan Gel terdapat kemasan botol refiil dan pump cocok untuk industri manufaktur, perkantoran ataupun retail
- Schneider Electric EasyPact EZC Earth Leakage Alarm Switchatribut:
- Range: EasyPact
- Product or Component Type: Switch
- Device Short Name: ALV
- Device Application: Alarm
- Range of Product: EZC250
- Mitsubishi Electric DC Operation Type Electromagnetic Contactoratribut:
- Contact Arrangement: 3a
- Auxiliary Contacts: 1a1b
- Coil Rated Voltage (V): DC24
- Rated Capacity for Three-Phase Cage Type Motor (AC-3) (kW): (200-220V)3.7,(380-440V)7.5,(500-550V)7.5
- Rated Operational Current (A) Three-Phase Cage Type Motor (AC-3): (200-220V)18,(380-440V)18,(500-550V)17
- Schneider Electric EasyPact EZC Undervoltage Release UVRatribut:
- Device Application: Control
- Device Short Name: SHT
- Product or Component Type: Voltage Release
- Range Compatibility: EasyPact EZC
- Threshold Tripping Voltage: 0.7Un (During Tripping Time)
- Voltage Release Type: Shunt Trip Release
- Fuji Electric Thermal Overload RelayDeskripsi:Fuji electric thermal overload relays are designed to provide overload protection to meet the thermal characteristics of low voltage induction motors. Adjustable thermal overload relays give motors positive overcuttent protection. The starter contacts cannot be held closing under overload conditions. However, once the bimetal element has cooled, the reset button can be depressed and the motor can be testrarted and the motor can be restrated in the normal manner. Ordinaryly this reset is carried out manually but the starter can be changed over to automatic reset by means of a screw-driver.
- Schneider Electric Acti 9 NG125 Breaker, 1P, C Curveatribut:
- Device Short Name: NG125L
- Network Frequency (Hz): 50/60
- Product Name: Acti 9 NG125
- Product or Component Type: Miniature Circuit-breaker
- Range: Acti 9
- Range of Product: NG125
- Schneider Electric Harmony XB5 USB dan RJ45 Panel Mountedatribut:
- SS: 2
- Schneider Electric TeSys Batribut:
- Range: TeSys
Daftar Harga contactor sc n2 Terbaru March 2026
| Fuji Electric Kontaktor Magnet Tipe Standar | Rp269.900 |
| Fuji Electric Spare Contact Point | Rp129.900 |
| SC Johnson Hand Sanitizer | Rp45.900 |
| Schneider Electric EasyPact EZC Earth Leakage Alarm Switch | Rp289.900 |
| Mitsubishi Electric DC Operation Type Electromagnetic Contactor | Rp889.900 |
| Schneider Electric EasyPact EZC Undervoltage Release UVR | Rp929.900 |
| Fuji Electric Thermal Overload Relay | Rp229.900 |
| Schneider Electric Acti 9 NG125 Breaker, 1P, C Curve | Rp1.399.900 |
| Schneider Electric Harmony XB5 USB dan RJ45 Panel Mounted | Rp579.900 |
| Fuji Electric Auxiliary Contact Block | Rp78.900 |
Data diperbarui pada 17/03/2026 (Harga belum termasuk PPN)