Beli conduit clipsal di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Boss Pipa ConduitDeskripsi:All BOSS Rigid PVC Conduit and Fittings are manufactured in strict accordance with the British Standard BSEN 61386 - 21:2004/ IEC 61386-21:2002 Top quality, High Impact Polyvinyl Chloride is used to manufactured the conduit and Fittings.atribut:
- Length (m): 2.9
- SNI License: Yes
- SNI Number: PCS 00063.04
- Westpex Pipa High Impact ConduitDeskripsi:Material : Poly Vynil Chloride (PVC) dan tidak menghasilkan gas dioxin jika terbakar.
- monotaro Kantong Plastik 45L Tebal 0.04mmDeskripsi:Garbage disposal, storage, etc.atribut:
- Dimensions (mm): 800x650
- Material: LLDPE (low density polyethylene)
- Capacity (L): 45
- Thickness (mm): 0.04
- Boss Klem Pipaatribut:
- Diameter (mm): 25
- Color: White
- Yoshinobu Hexagon Socket Head Cap Screw Black Full Thread (Baut L)Deskripsi:Baut L Hitam dari Yoshinobu memiliki ukuran diameter dari 2-12 mm dan cocok untuk industri perbengkelan, otomotif,manufakturing, dlatribut:
- Drat Type: Full Drat
- PITHON Plain Conduit /Threaded G TypeDeskripsi:- Comply with Japan Industrial Standard (JIS) - Material from high quality strip steel coils and hot-dip galvanizing - High corrosion resistance - Provide mechanical protection for cables & easy cables pushing and pulling - Easy and accurate bendingatribut:
- Length (m): 3.66
- PITHON Plain Conduit/Threadlessatribut:
- Length (m): 3.66
- monotaro Corrugated Flexible Conduit (Pelindung Kabel Flexsibel)Deskripsi:Produk ini juga sering disebut dengan Selang Kabel Fleksibelatribut:
- Material: Flame retardant polypropylene
- Color: Black
- Length (m): 10
- Operating Temperature Range (°C): -30 to +110
- Clipsal Telephone SocketDeskripsi:1 Gang Telephone Outletatribut:
- Type: Telephone Socket
- Dimensions (mm): 87x87
- Boss Corrugated Conduit (Pipa Flexible Conduit)Deskripsi:Standard- SNI IEC 61386-22:2017- BSEN 61386-22:2004- IEC 61386-22:2002Tahan terhadap benturan keras dan tidak merambatkan api.atribut:
- Length (m): 50
- PRALON Pipa Conduit High Impact Pralon ConduitDeskripsi:Pipa Conduit PRALON adalah Pipa Conduit Listrik High Impact , Pipa PRALON mudah di bending / di bengkokan menggunakan ver bending , Pipa Conduit PRALON sudah sertifikasi internasional IEC.
- PITHON Flexible Metal ConduitDeskripsi:- Galvanized steel core- Highly flexibility and impact resistant- Corrosion resistant- For massa production equipment, machine tools, any morrow space for electrical wiring aplications
- PITHON PVC Coated Flexible Metal ConduitDeskripsi:Galvanized steel core, PVC jacketed - Light style, highly flexibility and liquid-tightness - Water proof, corrosion resistant, sunlight resistant - For massa production equipment, machine tools, any morrow space for electrical wiring aplicationsatribut:
- Temperature Range (°C): -10 to +70
- PITHON Corrugated Flexible Conduit PVCatribut:
- Material: PP, PE, HDPE
- Length (m): 45
- ACOURETE Acoustics Board Ceiling Wallatribut:
- Type: Acoustics Board Ceiling Wall
- Dimensions (mm): 1200x600x9
- Material: Polyster
- NRC: 0.47
- Color: White
- Density (g/m³): 230
- Boss Joining CouplingDeskripsi:Standard- SNI IEC 61386-21:2017- BSEN 61386-21:2004- IEC 61386-21:2002 Tahan terhadap benturan keras dan tidak merambatkan api.
Daftar Harga conduit clipsal Terbaru March 2026
| Boss Pipa Conduit | Rp19.900 |
| Westpex Pipa High Impact Conduit | Rp12.900 |
| monotaro Kantong Plastik 45L Tebal 0.04mm | Rp27.900 |
| Boss Klem Pipa | Rp2.900 |
| Yoshinobu Hexagon Socket Head Cap Screw Black Full Thread (Baut L) | Rp59.900 |
| PITHON Plain Conduit /Threaded G Type | Rp159.900 |
| PITHON Plain Conduit/Threadless | Rp80.900 |
| monotaro Corrugated Flexible Conduit (Pelindung Kabel Flexsibel) | Rp33.900 |
| Vinilon Pipa High Impact Conduit | Rp13.900 |
| Clipsal Telephone Socket | Rp139.900 |
Data diperbarui pada 05/03/2026 (Harga belum termasuk PPN)























































































































































/6cP102036228-2.jpg)


/6gP101568232-2.jpg)


/poP106884924-1.jpg)