Beli conductive caster di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HAMMER CASTER Conductive Caster (Flexible)atribut:
- Shape: Universal vehicle
- Mounting Method: Flat turning
- Finishing (Metal Compatibletings): Unichrome plating
- Caster Type: Plate type freewheel caster
- Characteristics: Antistatic
- Electrical Resistance: 1x104 Ω or less
- Mounting Hole Diameter P: 11mm
- Stopper: None
- Wheel Type: Single wheel
- Wheels: Steel plate wheel Rubber wound wheel Roller bearings in
- HAMMER CASTER Antistatic Caster (Fixed)atribut:
- Mounting Method: Fixed flat
- Wheels: Urethane (ball B entry)
- Caster Type: Plate type fixed car casters
- Characteristics: Antistatic
- Finishing (Metal Compatibletings): Unichrome plating finish (steel plate)
- Mounting Hole Diameter P: 11mm
- Stopper: None
- Volume Resistivity: 107 to 1010 Ω cm
- Wheel Type: Single wheel
- HAMMER CASTER Conductive Casters (Fixed)atribut:
- Shape: Fixed car
- Mounting Method: Fixed flat
- Caster Type: Plate type fixed car casters
- Characteristics: Antistatic
- Electrical Resistance (ohm): 1x104 or less
- Mounting Hole Diameter P (mm): 11
- Stopper: None
- Wheel Type: Single wheel
- Wheels: Rubber (B entry) car
- HAMMER CASTER Conductive Caster (Flexible, with Stopper)atribut:
- Shape: FLEXIBLE S
- Mounting Method: Flat turning
- Finishing (Metal Compatibletings): Unichrome plating
- Caster Type: Plate type freewheel caster
- Characteristics: Antistatic
- Electrical Resistance: 1x104 Ω or less
- Mounting Hole Diameter P: 11mm
- Stopper: With rotation stopper
- Wheel Type: Single wheel
- Wheels: Steel plate wheel Rubber wound wheel Roller bearings in
- HAMMER CASTER 420 EX, Flexible Car (Nylon Wheel, Urethane Vehicle)atribut:
- Mounting Method: Insertion plug
- Finishing (Metal Compatibletings): Chrome plating
- Caster Type: Swivel type insertion casters
- Model : 420 EX Vehicle
- Stopper: None
- Wheel Type: Single wheel
- CAS Crane ScaleDeskripsi:The CAS IE-1700 Crane Scale is a light weight, portable and easy to use crane scale. Equipped with a wireless remote control function which makes operation more efficient and safe. Use in recycling or any other light industrial applications.
- CAS Water Proof Scaleatribut:
- Internal Resolution: 1/60000
- Display Digit: 6
- Display Type: LED
- Operating Temperature (°C): -10 to 40
- Battery Life (hour): Approx. 400
- Dimensions (WxDxH) (mm): 278x317x141
- Platter Size (mm): 274x195
- Power: Pb Battery, 12V DC adapter
- INOAC Press Caster Urethane WheelDeskripsi:-More suitable for heavy load compared with rubber wheels.-Doesn't soil the floor surface to keep aesthetic appearance.-Excellent in wear resistance.-Plate Type.-Fixed Type
- CAS Weighing IndicatorDeskripsi:Applicable for various weighing applications, with the added flexibility of manually setting functions via numeric keys. With various power supply options, the CI-200A series is highly portable and ideal for environments where power outlets are not available or power outages often occur.
- HAMMER CASTER Caster Polyurethane Swivel / Roda Hidup (Roda PU)Deskripsi:Caster Polyurethane Swivel / Roda Hidup dengan spesifikasi ukuran diameter roda 2-8 Inchi adalah roda kastor dari brand Hammer Caster untuk kebutuhan industri dan bisnis anda.atribut:
- Neck Type: rotate
- CAS Counting ScaleDeskripsi:- Safe weight automatic recalculation function- 80 hours continous usage posible- Reinforced durability, separation of carier- Chargeable battery can be used- Addition function (up to 99 times posible)- 200 memory storage function- weight/counting comparison function (HI/LO)
- ACIS Platform Scale - PS-Seriesatribut:
- Pansize (mm): 420x520
- CAS Bench Scale Hybridatribut:
- Dimensions (cm): 48x66
- TRUSCO Swivel Caster, Urethane-Wheel (Roda Kastor)Deskripsi:Various types of truck transport. General industrial equipment.atribut:
- Body Material: Steel
- HAMMER CASTER SS 320E, Universal Vehicle (Nylon Wheel, Urethane Car)atribut:
- Shape: Universal vehicle
- Finishing (Metal Compatibletings): All stainless steel
- Caster Type: Plate type freewheel caster
- Model : 320E universal vehicle
- Stopper: None
- Wheel Type: Single wheel
Daftar Harga conductive caster Terbaru March 2026
| HAMMER CASTER Conductive Caster (Flexible) | Rp419.900 |
| HAMMER CASTER Antistatic Caster (Fixed) | Rp399.900 |
| HAMMER CASTER Conductive Casters (Fixed) | Rp109.900 |
| HAMMER CASTER Conductive Caster (Flexible, with Stopper) | Rp489.900 |
| HAMMER CASTER 420 EX, Flexible Car (Nylon Wheel, Urethane Vehicle) | Rp119.900 |
| CAS Platform + Indikator | Rp3.799.900 |
| CAS Floor Scale + Indikator | Rp7.999.900 |
| CAS Portable Weighing Scale | Rp1.999.900 |
| CAS Crane Scale | Rp5.099.900 |
| CAS Water Proof Scale | Rp4.599.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































/P102885004-1.jpg)
/P102882742-1.jpg)
/P102882733-1.jpg)
/P102884980-1.jpg)
/P102878581-1.jpg)







/P102083307-1.jpg)



/P101001214-1.jpg)
/P102885749-1.jpg)