Beli compressor screw di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Kompresor Screw
    Mulai

    Rp99.999.900

    KRISBOW Kompresor Screw
    atribut:
    • Working Pressure (Bar): 10
  2. Future Star Kompresor Screw
    Mulai

    Rp26.999.900

    Future Star Kompresor Screw
    atribut:
    • Pressure (MPa): 0.8
  3. Mark Oil-Injected Screw Air Compressor
    Mulai

    Rp87.999.900

    Mark Oil-Injected Screw Air Compressor
    atribut:
    • Pressure (bar): 10
    • Voltage (V): 380
    • Phase (Ph): 3
    • Frequency (Hz): 50
  4. ARTIX Compressor Direct (Kompresor Angin)
    Mulai

    Rp1.299.900

    ARTIX Compressor Direct (Kompresor Angin)
    atribut:
    • Kecepatan (rpm): 2800
    • Tekanan (bar): 8
    • Kapasitor (uF): 20
    • Kelas Insulasi: B
    • Voltage (V/Hz): 220/50
  5. Mark Screw Air Compressor Compressor Integrated with Dryer and Air Receiver Tank
    Mulai

    Rp149.999.900

    Mark Screw Air Compressor Compressor Integrated with Dryer and Air Receiver Tank
    atribut:
    • Pressure (bar): 10
    • Voltage (V): 380
    • Phase (Ph): 3
    • Frequency (Hz): 50
  6. NLG Scroll Compressor
    Mulai

    Rp61.999.900

    NLG Scroll Compressor
    atribut:
    • Voltage (V): 380
    • Frequency (Hz): 50
    • Power Input: 10HP/7.5KW
  7. FINI Screw Compressor
    Mulai

    Rp179.999.900

    FINI Screw Compressor
    atribut:
    • Pressure (bar): 8
    • Noise Level (dBa): 68
    • Pressure (psi): 116
  8. HITACHI Kompresor Angin Oil Free Bebicon - Kepala
    Mulai

    Rp14.999.900

    HITACHI Kompresor Angin Oil Free Bebicon - Kepala
    Deskripsi:
    The Hitachi oil free Bebicon compressor is a heavy duty piston compressor designed to operate long hours. Suitable for manufacturing industries that range from electronics to food and beverage.
  9. VITLAB Graduated Cylinder PMP (Gelas Ukur Lab)
    Mulai

    Rp289.900

    VITLAB Graduated Cylinder PMP (Gelas Ukur Lab)
    Deskripsi:
    Crystal clear. DE-M marked. With molded graduations and ring marks at the primary scale points, calibrated In. The lot certificate supplied bears the batch number and the actual nominal value ascertained under the test conditions. The resulting deviations from the nominal value fall well under the allowed tolerances of Class A according to DIN 12681 and ISO 6706. With the laser engraved batch number and the year of manufacture. Hexagonal base with bottom studs provides high stability. Thermal stress up to 121 °C (autoclaving) does not cause tolerance limits to be permanently exceeded. Also available with DAkkS calibration certificate or individual quality certificate.
  10. KRISBOW Kompresor Angin
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.799.900

  11. Swan TS Series Screw Air Compressor
    Mulai

    Rp139.999.900

    Swan TS Series Screw Air Compressor
    Deskripsi:
    Swan Screw Compressor TS Series are equipped with high efficient Airend, robust electric motor, precise oil filter, modular air suction system, and friendly control panel, etc, to make the whole unit performance outstanding and remarkable.
    atribut:
    • Power (kW): 22
    • Power (HP): 30
    • Pressure (Kg/Cm²): 7 / 10 / 13
    • F.A.D (m³/minute): 3.5 / 2.85 / 2.4
    • Voltage and Frequency (Hz): 50
    • Cooling Method: Air-Cooled
    • Drive System: Belt-drive
    • Air Delivery Connection (inch): 1
    • Dimension LxWxH (mm): 780x950x1100
    • Weight (kg): 410
    • Discharge Temperature: Enviromental Temp +13 degree C
  12. Baldor Air Compressor A Series Fix-Speed
    Mulai

    Rp46.999.900

    Baldor Air Compressor A Series Fix-Speed
    atribut:
    • Ambient Temperature (°C): -5 to +40
  13. OIC Lift Table
    Rating:
    100% of 100
    (2)
    Mulai

    Rp7.499.900

  14. monotaro Lift Table
    Mulai

    Rp5.899.900

    monotaro Lift Table
    Deskripsi:
    Produk ini juga sering disebut dengan Table Lift
    atribut:
    • Wheel: Front wheel: fixed caster Rear wheel: swivel caster
Daftar Harga compressor screw Terbaru March 2026
KRISBOW Kompresor ScrewRp99.999.900
Future Star Kompresor ScrewRp26.999.900
Mark Oil-Injected Screw Air CompressorRp87.999.900
ARTIX Compressor Direct (Kompresor Angin)Rp1.299.900
FS CURTIS Screw Air Compressor 45KWRp299.999.900
Mark Screw Air Compressor Compressor Integrated with Dryer and Air Receiver TankRp149.999.900
FS CURTIS Screw Air Compressor 75KWRp379.999.900
Future Star Kompresor Screw InverterRp32.999.900
NLG Scroll CompressorRp61.999.900
FINI Screw CompressorRp179.999.900

Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)