Beli compressor copeland di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. COPELAND Kompresor AC
    Mulai

    Rp23.999.900

  2. COPELAND Compressor
    Mulai

    Rp19.999.900

  3. COPELAND Scroll Compressor
    Mulai

    Rp86.999.900

    COPELAND Scroll Compressor
    atribut:
    • UNSPSC: 31160000
  4. COPELAND Air Conditioner Compressor (Kompresor Scroll)
    Mulai

    Rp49.999.900

  5. COPELAND Filter Dryer
    Mulai

    Rp199.900

    COPELAND Filter Dryer
    Deskripsi:
    The EK Liquid Line filter drier is a premium compacted bead filter drier with a 20 micron outlet pad for maximum filtration. The EK is a premium universal replacement liquid line filter drier for CFC, HCFC and HFC refrigerants including R-12, R-134a, R-22, R-404A, R-407C, R 410A, R-500, R-502, and R-507.
  6. COPELAND Unloader Valve
    Mulai

    Rp10.999.900

    COPELAND Unloader Valve
    atribut:
    • Fits Brand: Copeland
    • For Use With Mfr. Model Number: 6DS3R40ME-TSN-800
    • UNSPSC: 31160000
  7. Daikin Compressor AC Outdoor
    Mulai

    Rp2.899.900

    Daikin Compressor AC Outdoor
    Deskripsi:
    Compressor poutdoor AC daikin inverter
  8. COPELAND Comfort Alert Kit
    Mulai

    Rp9.399.900

    COPELAND Comfort Alert Kit
    atribut:
    • UNSPSC: 31160000
  9. TOTO Soap Basket
    Mulai

    Rp579.900

    TOTO Soap Basket
    atribut:
    • Dimensions: 157x107mm
  10. COPELAND HVAC & Refrigeration Parts
    Mulai

    Rp3.399.900

    COPELAND HVAC & Refrigeration Parts
    atribut:
    • UNSPSC: 31160000
  11. Logicool Rally Plus
    Mulai

    Rp109.999.900

    Logicool Rally Plus
    Deskripsi:
    Logitech Rally delivers studio-quality video, unmatched voice intelligibility and RightSense automation and works with USB devices for video conferencing applications such as Google Hangouts Meet, Microsoft Skype(R) for Business, Microsoft Teams and Zoom Enhance your meetings with With modular audio, superior cable management and a premium design, Rally can be beautifully integrated into medium to large meeting rooms. With a studio-quality video Ultra-HD imaging system, Rally delivers bright, crisp images, outstanding color, and superior optical accuracy at resolutions up to 4K. Logitech RightLight technology optimizes light balance to enhance faces and bring out natural skin tones in low light and backlit conditions. Advanced Modular Audio Crystal-clear audio is essential for world-class video conferencing. Rally delivers a natural, sharp, and crystal clear sound. Logitech RightSound reduces background noise, auto-smoothes speech, and focuses on active speakers to improve speech clarity. Super-sensitive mic pods let everyone in the meeting hear you, and stand-alone speakers fill large conference rooms with rich, immersive sound. Sophisticated industrial design All components of the Rally system have a sleek industrial design suitable for professional settings. Rally makes sure that everyone is seen and heard clearly during video conferencing, while the parts of the system themselves look great. At the heart of the system is a premium PTZ camera with an elegant matte black finish and slate gray metal trim, along with smartly designed audio components and accessories to match any room. ENHANCED USER EXPERIENCE Logitech RightSense is a suite of technologies inside Rally that automatically create a better user experience. RightSight automatically perfectly frames participants regardless of their distance from the lens. RightLight prioritizes faces over the environment and renders natural skin tones, while RightSound suppresses background noise, auto-smoothes voices, and focuses on active speakers to enhance voice clarity and enhance meeting performance. support the success of
    atribut:
    • Conform to: Operating System: Windows(R) 7, Windows 8.1, or Windows 10 / macOS 10.10 or later. 1080p or higher resolution: Windows 8.1 or later, or macOS 10.10 or later / USB 3.0 port and Type-C cable / Compatible software
    • Dimensions (H x W x D) (mm): Rally camera: 182.5 x 152 x 152, Rally display hub: 40 x 206 x 179, Rally table hub: 40 x 176 x 138, Rally speaker: 103 x 449 x 80, Rally microphone pod: 21 x 102 x 102
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Set Contents: Rally Camera Rally Display Hub Rally Table Hub Rally Speaker x2 Rally Mic Pod x2 Remote Control USB Type C to USB Type C USB Type A to USB Type B CAT6A Ethernet Cable HDMI Type A x2 A/C Cable x2 Power Supply x2
  12. Luyang Ceramic Fiber Board Max Temp. 1260deg (Papan Keramik Tahan Panas)
    Mulai

    Rp1.199.900

    Luyang Ceramic Fiber Board Max Temp. 1260deg (Papan Keramik Tahan Panas)
    Deskripsi:
    Luyangwool board is manufactured in a wet forming process using Luyangwool bulk and binders. Luyangwool board is designed for insulation applications experiencing vibration, mechanical stress and erosive forces. Luyangwool board can reduce energy costs and cycling times due to high insulating capability, as well as serving to protect refractory surfaces from thermal shock and chemical attack.Thermal Conductivity (W/m.K)400°C : 0.08600°C : 0.11800°C : 0.141000°C : 0.19
    atribut:
    • Color: White
    • Module of Rupture (MPa): ≥0.3
    • Compressive Strength (MPa): 0.25
    • Density (kg/m³): 300
    • Loss of Ignition (%): ≤6
    • Permanent Linear Shrinkage (%): 1000°Cx24≤3.0
    • Temperature Classification (°C): 1260
  13. Mitsubishi Forklift Diesel (Truk Forklift)
    Mulai

    Rp289.999.900

    Mitsubishi Forklift Diesel (Truk Forklift)
    Deskripsi:
    The latest generation of GRENDiA continues to set the very highest standards for IC engine counter­balance trucks. The philosophy behind GRENDiA has always been simple: maximum productivity, minimal running costs, and legendary reliability.With its exceptional fuel economy, cutting-edge features, durable components and low-maintenance design, GRENDiA is the perfect example of this thinking.To that, Mitsubishi Forklift Trucks has added a host of ergonomic features to maximise comfort, control and precision. The result is a forklift that can be relied upon to deliver top performance, whatever the application, whatever the conditions.
    atribut:
    • Power Source: Diesel
    • Lift Height (mm): 3000
  14. SKF Insert Bearing with Set Screw Locking and Extended Inner Ring
    Mulai

    Rp209.900

    SKF Insert Bearing with Set Screw Locking and Extended Inner Ring
    Deskripsi:
    Insert bearings are based on sealed deep groove ball bearings. This variant is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening two (set) screws on the inner ring, making it easy to mount.
    atribut:
    • Coating: Without
    • Outer Ring Type: Spherical
    • Bore Type: Cylindrical
    • Sealing: Seal and flinger on both sides
    • Bearing Material: Bearing steel
    • Cage: Non-metallic
    • Inner Ring Extension: On both sides
    • Lubricant: Grease
    • Relubrication Feature: With
    • Retaining Feature, Inner Ring: Set screws
    • Rolling Elements: Balls
  15. Homedoki Office Chair (Kursi Kantor / Kursi Kerja)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp389.900

    Homedoki Office Chair (Kursi Kantor / Kursi Kerja)
    atribut:
    • Color: Black
    • Material: Mesh, plastic, sponge, wooden board, iron
  16. JOHNS MANVILLE Extreme-Temperature Ceramic Fiber Insulation
    Mulai

    Rp1.499.900

    JOHNS MANVILLE Extreme-Temperature Ceramic Fiber Insulation
    Deskripsi:
    Ceramic fiber insulation boards are lightweight, rigid, and easy to cut. They are stronger than insulation blankets and wraps, and have high-compression strength.
    atribut:
    • UNSPSC: 31371001
    • Density (lbs/cu ft): 40
    • Facing Material: Unfaced
    • Foam Cell Type: Closed
    • Form: Board
    • Insulation Color: White
    • Insulation Material: Calcium Silicate
    • Maximum Use Temperature (°F): 1700
    • Minimum Operating Temperature (°F): 0
    • Standards: ASTM C656; C795; E119; E136; E72; E84; NFPA251; UL 1479; UL 1709; UL 263
    • Water Vapor Absorption: Minimal
Daftar Harga compressor copeland Terbaru October 2026
Copeland Scroll KompresorRp6.399.900
COPELAND Kompresor ACRp23.999.900
COPELAND CompressorRp19.999.900
COPELAND Scroll CompressorRp86.999.900
COPELAND Air Conditioner Compressor (Kompresor Scroll)Rp49.999.900
WEKA Flexible Hose for Axial Fan (Selang Kipas Aksial)Rp399.900
COPELAND Furnishings, Appliances & Hospitality Equipment Parts (Suku Cadang Peralatan)Rp10.999.900
COPELAND Filter DryerRp199.900
COPELAND Unloader ValveRp10.999.900
Daikin Compressor AC OutdoorRp2.899.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)