Beli compressor 2 pk di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Air Compressor (Kompresor Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.499.900

  2. Daikin Compressor AC Outdoor
    Mulai

    Rp2.899.900

    Daikin Compressor AC Outdoor
    Deskripsi:
    Compressor poutdoor AC daikin inverter
  3. LG Kompresor AC
    Mulai

    Rp44.999.900

    LG Kompresor AC
    Deskripsi:
    Scroll compressors are compact, quiet, and highly efficient. Due to their simple design and minimal number of moving parts, they are reliable and require minimal maintenance, but they have lower capacities than other compressor types.
    atribut:
    • UNSPSC: 31160000
  4. CENTURY Air Compressor AC Motor
    Mulai

    Rp12.999.900

    CENTURY Air Compressor AC Motor
    Deskripsi:
    Light-duty air compressor AC motors are commonly used to power portable and stationary air compressors used in residential and other light- to intermittent-duty applications. They have an open dripproof (ODP) enclosure to help protect motor from moisture.
    atribut:
    • UNSPSC: 26101602
    • Duty cycle: Continuous
    • Frequency (Hz): 60
    • HP: 5
    • Includes: Key
    • Ins. Class: B
    • Maximum Ambient Temperature (°C): 40
    • Motor Application: Air Compressor
    • Motor Bearings: Ball
    • Motor Design: Capacitor-Start
    • Motor Enclosure Design: Open Dripproof
    • Motor Frame Material: Steel
    • Motor Mounting Position: Horizontal
    • Motor Mounting Type: Rigid Base
    • Motor Shaft Design: Keyed
    • Motor Shaft Rotation: CCWSE
    • Motor Thermal Protection: Manual
    • Nameplate RPM: 3,600
    • No. of Speeds: 1
    • Phase: Single
    • Shaft Dia.: 7/8
    • Shaft Length (in): 2-1/4
    • Standards: CSA; UL
    • Usable @ 200V: No
  5. Panasonic Compressor R32
    Mulai

    Rp3.199.900

    Panasonic Compressor R32
    atribut:
    • Type: R32
  6. EMBRACO Kompresor AC
    Mulai

    Rp8.099.900

    EMBRACO Kompresor AC
    Deskripsi:
    Reciprocating compressors use a piston that moves back and forth repeatedly to compress the refrigerant. They are best suited for non-continuous use, such as in residential HVAC systems, which benefit from their higher pressure outputs and efficiency.
    atribut:
    • UNSPSC: 31160000
  7. Shark Air Compressor Auto+Motor (Kompresor Angin)
    Mulai

    Rp4.699.900

    Shark Air Compressor Auto+Motor (Kompresor Angin)
    Deskripsi:
    Kompresor Shark LZPM-5114 1/4HP mengadopsi teknologi kompresor reciprocating dimana prinsip kerjanya menggunakan 1 piston berdiameter 51 mm sebagai media yang bergerak bolak-balik di dalam silinder untuk menghisap, menekan dan mengeluarkan udara secara terus-menerus.Shark LZPM-5114 dilengkapi pressure switch yang berfungsi apabila tekanan udara di dalam tangki telah melebihi kapasitas makimal, maka mesin penggerak akan mati secara otomatis serta dilengkapi katup pengaman (safety valve) yang akan terbuka bila terjadi overloading tekanan. Kompresor jenis ini sangat cocok digunakan untuk berbagai aplikasi pneumatic, pengecatan dan juga perbengkelan.
  8. ARTIX Compressor Oil Less (Kompresor Angin)
    Mulai

    Rp1.299.900

    ARTIX Compressor Oil Less (Kompresor Angin)
    Deskripsi:
    ARTIX Compressor Oil-Less (Kompresor Angin) sangat cocok digunakan pada bengkel , perawatan, industri, pekerjaan proyek dan Konstruksi.
    atribut:
    • Voltage (V/Hz): 220/50
    • Insulation class: B
  9. RYU Air Compressor (Kompresor Angin)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp1.499.900

    RYU Air Compressor (Kompresor Angin)
    Deskripsi:
    - The electric motor and valve are made of strong and rust resistant materials- Equipped with a two-way ball valve- Equipped with a pressure valve and two pressure gauges- The air filter is made of metal
  10. Swan Compressor Air Cooled Portable Type S Series (Kompresor Angin)
    Mulai

    Rp6.499.900

    Swan Compressor Air Cooled Portable Type S Series (Kompresor Angin)
    Deskripsi:
    Swan Kompresor Angin memiliki kapasitas tanki 36-400L dengan aliran udara (F.A.D) 45-2000 l/m kalitas terbaik, awet dan tahan lama cocok digunakan pada bengkel, otomotif industri, proyek dan konstruksi
    atribut:
    • Working Pressure (kg/cm²): 8
    • Kabel: Without cable
  11. Shark Kompresor Udara Portabel
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.199.900

    Shark Kompresor Udara Portabel
    Deskripsi:
    Jika mobilitas menjadi pertimbangan utama, ukuran tampaknya menjadi sebuah prioritas. Hal serupa tampaknya diadopsi dengan baik oleh kompresor portable Shark MZ 1525 1.5 HP.Dengan desain yang sederhana dan dimensinya yang kecil membuat kompresor ini mudah dipindahkan ataupun dibawa.
  12. Shark Air Compressor Medium Pressure, Auto+Motor Hitachi (Kompresor Angin)
    Mulai

    Rp22.999.900

    Shark Air Compressor Medium Pressure, Auto+Motor Hitachi (Kompresor Angin)
    Deskripsi:
    Shark Medium Pressure MWP-8005 5HP merupakan jenis kompresor 2 stage dengan 3 silinder berdaya 5HP/3,7 kW. dengan tekanan kerja 12 bar. Diperuntukkan untuk pengisian angin ban armada pertambangan dan aplikasi industri yang membutuhkan tekanan sampai dengan 12 bar
  13. Daikin AC Compressor
    Mulai

    Rp6.799.900

    Daikin AC Compressor
    atribut:
    • Capacity (PK): 5
    • Oil Type: Polyolester
    • Power Source: 3phase, 380-415V ~ 50Hz; 400-440V ~60Hz
    • Refrigerant: R410A
  14. GEA Freezer Chest -26°C (Lemari Pembeku)
    Mulai

    Rp4.399.900

    GEA Freezer Chest -26°C (Lemari Pembeku)
    Deskripsi:
    GEA Chest Freezer dengan temperature -18 sampai -26¿C dengan berbagai kapasitas menggunakan refrigerant R600a dan R134A yang sesuai untuk industri Hotel, Restaurant, Catering, Cafe, Supermarket.
  15. Mesin HL Compressor Oilless (Kompresor Angin)
    Mulai

    Rp1.399.900

    Mesin HL Compressor Oilless (Kompresor Angin)
    Deskripsi:
    Isi Dus & Kelengkapan :'- 1 Unit Mesin Kompresor N1HP 9L Oiless- Manual Book & Kartu Garansi
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50
    • Speed (rpm): 1450
    • Pressure (bar): 8
  16. Panasonic Compressor R22
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.499.900

    Panasonic Compressor R22
    atribut:
    • Type: R22
  17. HITACHI Bebicon Air Compressors Oil Flooded - Automatic (Kompresor Angin)
    Mulai

    Rp14.999.900

  18. MEIJI AIR COMPRESSOR MFG. Reciprocating compressor (continuous/intermittent operation switchable)
    Mulai

    Rp109.999.900

    MEIJI AIR COMPRESSOR MFG. Reciprocating compressor (continuous/intermittent operation switchable)
    Deskripsi:
    Switch between continuous and intermittent operation with one touch depending on the compressed air usage condition. Equipped with an Ace controller. Smooth start and stop and improved durability. No air discharge noise typical of intermittent types. Equipped with a high-efficiency two-stage compressor. Comes with a safety belt guard.*Noise levels are calculated in an anechoic chamber at 1.5m in front and fully loaded. Please refer to the safety precautions. If you do not have your own unloading tools, a separate charter fee will be charged.
    atribut:
    • Voltage (V): Three-phase: 50Hz/200, 60Hz/200-220
Daftar Harga compressor 2 pk Terbaru October 2026
KRISBOW Air Compressor (Kompresor Angin)Rp2.499.900
Daikin Compressor AC OutdoorRp2.899.900
LG Kompresor ACRp44.999.900
CENTURY Air Compressor AC MotorRp12.999.900
Panasonic Compressor R32Rp3.199.900
Copeland Scroll KompresorRp6.399.900
EMBRACO Kompresor ACRp8.099.900
Shark Air Compressor Auto+Motor (Kompresor Angin)Rp4.699.900
ARTIX Compressor Oil Less (Kompresor Angin)Rp1.299.900
RYU Air Compressor (Kompresor Angin)Rp1.499.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)