Beli compression spring di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Compression Coil Spring (Spring Coil)
    Mulai

    Rp189.900

    TRUSCO Compression Coil Spring (Spring Coil)
    Deskripsi:
    Specification: In blister pack. Terminal form: closed end. GrindingFinishing Material: Stainless steel (SUS304), WPB (for spring stainless steel wire)Purpose: Spring to be used for compression direction.
    atribut:
    • Material: Stainless steel (SUS304-WPB)
  2. TRUSCO Compression Spring
    Mulai

    Rp359.900

    TRUSCO Compression Spring
    Deskripsi:
    Specification: In blister pack. Terminal form: closed end. GrindingFinishing Material: Stainless steel (SUS304), WPB (for spring stainless steel wire)Purpose: Spring to be used for compression direction.
    atribut:
    • Weight (g): 23
    • Free Length L (mm): 43
    • Outside Diameter D (phi mm): 12
    • Number of Rolls: 11.5
    • Spring Constant (N/mm): 0.677
    • Allowable Load (N): 17.36
    • Rolling Direction: Any
    • Wire Diameter d (phi mm): 1
    • Loaded Length L1 (mm): 17.35
  3. TRUSCO Compression Coil Spring, 20pcs
    Mulai

    Rp189.900

    TRUSCO Compression Coil Spring, 20pcs
    Deskripsi:
    - It is a spring used in the direction of compression, wound wire in a spiral shape with an interval.- Spring used for compression direction.
    atribut:
    • Rolling Direction: Any
    • Weight (g): 9
  4. RS PRO Steel Alloy Compression Spring
    Mulai

    Rp77.900

    RS PRO Steel Alloy Compression Spring
    Deskripsi:
    RS PRO Music Wire Steel Compression SpringsA range of compression springs from our RS PRO offer which come in various sizes and lengths and with closed and ground and closed not ground end types. Compression springs are very popular as they can store a large amount of energy in a small space making them ideal for a great range of uses.These RS PRO compression springs also referred to as coil springs have varying degrees of stiffness which is also known as spring rate.Coiled springs are designed so they can push back to the springs original height when they are compressed. These springs are used to keep components from meeting.RS PRO have a great range of compression springs with wire diameters from 0.2 to 2.2 mm and spring rates from 0.06 N/mm to 22.56 N/mm.NoteThe load at minimum working length is the load required to compress the spring to that length. All dimensions and forces to conform to DIN 2095 (grade 2).Typical Applications:Compression springs are a very popular spring and can be used in a number of different industries. This type of spring can be used in:Ball point pensVehiclesMobile phonesValvesElectrical switches
    atribut:
    • Material: Alloy Steel
  5. Indexa Die Spring - Light Load
    Mulai

    Rp19.900

    Indexa Die Spring - Light Load
    Deskripsi:
    These green colour coded die springs are ideal for light duty applications. Constructed from hardy steel and finished with a heat treatment to improve resistance to wear and tear. Each product is tested rigorously in the manufacturing process to ensure the springs will bear a high number of stresses without breaking or without appreciable loss of load. Every batch of springs is subject to a rigorous testing procedure to ensure that a consistent quality is maintained. Longer springs should be guided along their course.Features and Benefits- Manufactured from a high quality steel to ensure durability over extended use- Surface treated to bolster resistance to wear and tear- Green colour coded to give you instant visibility of the load range of the springs- Has undergone rigorous testing to ensure it meets the necessary requirements under loadTypical Applications- Ideal for everyday use in various pieces of office hardware as well in industrial applications for equipment and machinery
    atribut:
    • Type: Light Load
    • Colour: Green
    • Material: Steel
  6. Indexa Die Spring - Medium Load
    Mulai

    Rp21.900

    Indexa Die Spring - Medium Load
    Deskripsi:
    This range of blue colour coded, medium duty die springs are suitable for a host of medium load applications. Manufactured from a high quality steel and surface treated for added protection against everyday usage, each batch of product is rigorously tested to ensure each spring will bear load under stress without breaking or losing quality. Available in a variety of sizes to make sure there's a product that suits your individual needs. Longer springs should be guided along their course.Features and Benefits- Constructed from quality steel to ensure product longevity even with regular use- Surface treated to enhance resistance to corrosion and wear and tear- Blue colour coded to give you instant visibility of the load range of the springs- Each product undergoes rigorous testing to ensure that they meet the required standards under load and perform as needed- Available in a variety of sizes to suit your specific requirementsTypical Applications- Ideal for everyday use in various pieces of office hardware as well in industrial applications for equipment and machinery
    atribut:
    • Type: Medium Load
    • Colour: Blue
    • Material: Steel
  7. Indexa Die Spring - Heavy Load
    Mulai

    Rp24.900

    Indexa Die Spring - Heavy Load
    Deskripsi:
    Heavy Load Springs - Red Colour Code.The heat and surface treatment plus the high quality of steel used in the manufacturing process ensure the springs will bear a high number of stresses without breaking or without appreciable loss of load. Every batch of springs is subject to a rigorous testing procedure to ensure that a consistent quality is maintained. Longer springs should be guided along their course.
    atribut:
    • Type: Heavy Load
    • Colour: Red
    • Material: Steel
  8. Non Brand CSF/SWF Series Coil Spring
    Rating:
    100% of 100
    (2)
    Mulai

    Rp11.900

    Non Brand CSF/SWF Series Coil Spring
    atribut:
    • Color: Yellow
  9. Indexa Die Spring - Extra Heavy Load
    Mulai

    Rp26.900

    Indexa Die Spring - Extra Heavy Load
    Deskripsi:
    Extra Heavy Load Springs - Yellow Colour Code.The heat and surface treatment plus the high quality of steel used in the manufacturing process ensure the springs will bear a high number of stresses without breaking or without appreciable loss of load. Every batch of springs is subject to a rigorous testing procedure to ensure that a consistent quality is maintained. Longer springs should be guided along their course.
    atribut:
    • Type: Extra Heavy load
    • Colour: Yellow
    • Material: Steel
  10. RIDGID Spring Compression
    Mulai

    Rp149.900

    RIDGID Spring Compression
    atribut:
    • Catalog Number: 94942
  11. KAKUDAI MFG Three Mountain Bellows for Buses
    Mulai

    Rp389.900

    KAKUDAI MFG Three Mountain Bellows for Buses
    Deskripsi:
    It connects the connection pipe for the bath and the bath kettle.
    atribut:
    • Material: EPDM
  12. RIDGID Compression Spring
    Mulai

    Rp179.900

    RIDGID Compression Spring
    Deskripsi:
    Compression spring for HC-300.
    atribut:
    • Compatible Models: HC-300
  13. ALTRAND Anti Vibration Isolator Damper Spring Mounting Seismic
    Mulai

    Rp2.899.900

    ALTRAND Anti Vibration Isolator Damper Spring Mounting Seismic
    Deskripsi:
    Spring Mounting / Anti Vibration Isolator Damper / Housed Spring Mounting Seismic Type CE-2Spring Mounting ini sangat cocok untuk Meredam Suara atau Getaran atau Vibrasi yang ditimbulkan oleh mesin (Chiller/Pompa/Genset/Air Handling Unit (AHU)/Fan Coil Unit (FCU)/Cooling Tower).
    atribut:
    • Length (mm): 262
    • Diameter (mm): 235
  14. Non Brand CSB/SWB Series Coil Spring
    Mulai

    Rp22.900

  15. RS PRO Stainless Steel Compression Spring
    Mulai

    Rp179.900

    RS PRO Stainless Steel Compression Spring
    Deskripsi:
    RS PRO Stainless Steel Compression SpringsRS PRO range of compression springs manufactured from stainless steel which come in various sizes and lengths and with a closed not ground end type. Compression springs are very popular as they can store a large amount of energy in a small space making them ideal for a great range of uses.These RS PRO compression springs also referred to as coil springs have varying degrees of stiffness which is also known as spring rate.Coiled springs are designed so they can push back to the springs original height when they are compressed. These springs are used to keep components from meeting.RS PRO have a great range of compression springs with wire diameters from 0.2 mm to 2.2 mm and spring rates from 0.06 N/mm to 22.56 N/mm.NoteThe load at minimum working length is the load required to compress the spring to that length. All dimensions and forces to conform to DIN 2095 (grade 2).Typical Applications:Compression springs are a very popular spring and can be used in a number of different industries. This type of spring can be used inBall point pensVehiclesMobile phonesValvesElectrical switches
    atribut:
    • End: Closed (Square)/Unground
    • Material: Stainless Steel
  16. Non Brand Fire Monitor Love (Perlengkapan Alat Pemadam)
    Mulai

    Rp6.299.900

    Non Brand Fire Monitor Love (Perlengkapan Alat Pemadam)
    atribut:
    • Finishing: powder coating red
    • Inlet (inch): Flange 2.5
    • Material: besi cor/iron cast
    • Outlet (inch): 2.5 machino
    • Pressure (bar): 14
    • Pressure (psi): 200
  17. ALTRAND SHS Type Spring Isolator Hanger
    Mulai

    Rp629.900

    ALTRAND SHS Type Spring Isolator Hanger
    Deskripsi:
    Spring Mounting / Anti Vibration Isolator DamperSpring Mounting ini sangat cocok untuk Meredam Suara atau Getaran atau Vibrasi yang ditimbulkan oleh mesin (Chiller/Pompa/Genset/Air Handling Unit (AHU)/Fan Coil Unit (FCU)/Cooling Tower).
Daftar Harga compression spring Terbaru October 2026
RAYMOND Compression and Die SpringRp529.900
TRUSCO Compression Coil Spring (Spring Coil)Rp189.900
TRUSCO Compression SpringRp359.900
TRUSCO Compression Coil Spring, 20pcsRp189.900
RS PRO Steel Alloy Compression SpringRp77.900
Indexa Die Spring - Light LoadRp19.900
Indexa Die Spring - Medium LoadRp21.900
TRUSCO Tip Spring For Carbide Automatic PunchRp10.900
Indexa Die Spring - Heavy LoadRp24.900
Non Brand CSF/SWF Series Coil SpringRp11.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait