Beli combination wrench set inch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MAXPOWER Combination Wrench Inch Set (Kunci Ring Pas)atribut:
- Material: Chrome-vanadium Steel
- KRISBOW Combination Wrench (Kunci Ring Pas)Deskripsi:Combination Wrench 1/4-1.1/4inch (16) KW-492 adalah alat untuk mengencangkan atau membuka mur dan baut merek KRISBOW dengan ukuran 1/4inch sampai dengan 1 1/4inch (kunci kombinasi pas ring). Kunci kombinasi pas ring ini terbuat dari Chrome Vanadium Steel. Sangat cocok digunakan untuk industri perbengkelan dan otomotif. Kelebihan dari kunci kombinasi pas ring ini adalah garansi seumur hidup, kuat, mudah dibawa, dan memudahkan teknisi dalam melakukan pekerjaannya.Set Content: Combination Wrench Set 1/4-7/8inch 16pcs (1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 9/32, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1 1/16, 1 1/4)atribut:
- Type: Combination Wrench
- Material: Chrome Vanadium Steel
- WESTWARD Combination Wrench Set (Kunci Ring Pas)Deskripsi:These ratcheting combination wrench sets have an open end and a 12-pt. box end with additional grooves that make it easier to connect with the head of the fastener and connect at more angles for better accessibility compared to a 6-pt. wrench. Combination wrenches have the same metric size on each end for use on one specific size fastener. A gear mechanism on the box end allows the wrench to rotate freely in one direction without removing the wrench head from the fastener and repositioning the tool.atribut:
- Opening Angle (degrees): 15
- Material: Alloy Steel
- GENIUS Combination Wrench Matt Finish SAE Set (Kunci Ring Pas)Deskripsi:Includes: SAE Combination Wrench (Matt Finish):737010 5/16inch Combination Wrench737012 3/8inch Combination Wrench737014 7/16inch Combination Wrench737016 1/2inch Combination Wrench737018 9/16inch Combination Wrench737020 5/8inch Combination Wrench737024 3/4inch Combination Wrench737028 7/8inch Combination Wrench737032 1inch Combination WrenchPouch Bagatribut:
- Material: Chrome Vanadium Steel
- ELORA Combination Wrench Set (Kunci Ring Pas)Deskripsi:Set Contents:1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 19/32, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1.1/16, 1.1/4 Inch
- Kennedy Combination Wrench Set (Kunci Ring Pas)atribut:
- Material: Chrome Vanadium Steel
- Finish/Coating: Chrome Satin
- Spanner Type: Combination Spanner
- PROTO Combination Wrench Satin Metric ASD 12 Point (Kunci Ring Pas)atribut:
- Point Size: 12
- Finish: Satin
- Unit of Measure: Metric
- Specification ASME: ASME B107.100
- SIGNET Combination Wrench Inch Set (Kunci Ring Pas)Deskripsi:Comes with a wall-mounted / carrying holder.atribut:
- Set Contents: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8 inch
- STANLEY Combination Wrench Slimline (Kunci Ring Pas)atribut:
- Material: Chrome Vanadium
- Snap-on Combination Wrench Flank Drive Midget (Kunci Ring Pas)atribut:
- Country of Origin: USA
- ASME: B107.100
- ECLIPSE Combination Wrench Set (Kunci Ring Pas)Deskripsi:These SAE combination wrench sets have a 12-pt. box end with additional grooves that make it easier to connect with the head of the fastener and connect at more angles for better accessibility compared to a 6-pt. wrench. The opposite side has an open end design that allows top and side access to the fastener compared to the box end that can only access a fastener from the top. These wrenches have the same SAE (inch) size on each end for use on one specific size fastener.atribut:
- UNSPSC: 27111713
- Anti-Slip Design: No
- Box End Type: 12-Point Box End
- Container Color: Clear
- Container Type: Pouch
- Corrosion Resistant: Yes
- Finish: Chrome
- Handle Type: One Piece
- Head Offset Angle: 15°
- Head Thickness (inch): 1/8
- Head Type: Offset
- Insulated: No
- Material: Alloy Steel
- Measurement Type: SAE
- Non-Magnetic: No
- Non-Sparking: No
- Number of Points: 12
- Number of tools: 10
- Opening Angle (Deg.): 15°
- Opening Type: Rounded
- Range of Lengths (inch): 5/32 to 7/16
- Ratcheting: Yes
- Reversing: No
- Tether Style: Tether Capable
- Wrench Length Style: Stubby
- M10 Combination Wrench Inch 12 Point 15° (Kunci Ring Pas)atribut:
- Range Size (inch): 3/8 - 1
- PROTO Combination Wrench Satin ASD 12 Point Set (Kunci Ring Pas)atribut:
- Point Size: 12
- Finish: Satin
- Unit of Measure: Fractional
- Specification ASME: ASME B107.100
- Senator Combination Wrench Set (Kunci Ring Pas)Deskripsi:Constructed from chrome vanadium steel, these satin finish spanner sets are an easy way to ensure you always have the correct size tool to hand. Available to purchase as a set of 14 or 25, each set is supplied in a flexible plastic wallet with a slot designed to fit each specific size. With 15° cranked heads.Contents- 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18 and 19mm spannersStandards- Conforms to DIN 3113atribut:
- Material: Chrome Vanadium Steel
- Size Range (mm): 6 - 19
- Finish/Coating: Matte
- Metric or Imperial: Metric
- Number of Pieces: 14
- Spanner Size (mm): 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 6, 7, 8, 9
- Standards Met: DIN3113
- FACOM Combination Wrench (Kunci Ring Pas)atribut:
- Material: Steel
- Presentation: Satin chrome finish
- WESTWARD Socket Wrench SetDeskripsi:These SAE socket sets come with drive tools and an assortment of sockets for a range of fastener sizes. They come in sizes that are measured in inches and fractions of an inch to fit fasteners with an SAE (inch) size head.atribut:
- Finish: Chrome
- TEKIRO Combination Wrench Sunk Panel Set (Kunci Ring Pas)atribut:
- Size (mm): 8-24
- TEKIRO Combination Wrench Inch Set (Kunci Ring Pas)Deskripsi:TEKIRO KUNCI RING PAS SET 3/8" - 1 - 1/4" SAE 14 PCS / RING PAS SETisi terdiri dari : 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16" 1", , 1 1/6", 1 1/8", 1 1/4"
Daftar Harga combination wrench set inch Terbaru March 2026
| MAXPOWER Combination Wrench Inch Set (Kunci Ring Pas) | Rp409.900 |
| KRISBOW Combination Wrench (Kunci Ring Pas) | Rp949.900 |
| WESTWARD Combination Wrench Set (Kunci Ring Pas) | Rp719.900 |
| GENIUS Combination Wrench Matt Finish SAE Set (Kunci Ring Pas) | Rp999.900 |
| ELORA Combination Wrench Set (Kunci Ring Pas) | Rp6.699.900 |
| KING TONY Combination Wrench Set (Kunci Ring Pas) | Rp869.900 |
| Kennedy Combination Wrench Set (Kunci Ring Pas) | Rp809.900 |
| PROTO Combination Wrench Satin Metric ASD 12 Point (Kunci Ring Pas) | Rp7.799.900 |
| SIGNET Combination Wrench Inch Set (Kunci Ring Pas) | Rp1.799.900 |
| STANLEY Combination Wrench Slimline (Kunci Ring Pas) | Rp949.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































/hpP108494637-1.jpg)
/kvP103636751-5.jpg)
/cfP107720447-1.jpg)
/P102170892-1.jpg)
/85P111111293-1.jpg)
/atP106997389-11.jpg)
/bkP102136416-13.jpg)
/mlP103499813-1.jpg)
/o1P110773865-1.jpg)
/ojP104802883-4.jpg)
/qlP103252957-1.jpg)
/bxP109717429-3.jpg)
/efP103775519-1.jpg)
/P102036815-1.jpg)
/m6P103499798-1.jpg)
/9uP106940354-2.jpg)
/qrP103200963-1.jpg)

/8sP101000316-2.jpg)
/juP105464714-2.jpg)