Beli coil racing di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SSS Rear Steel Girder
    Mulai

    Rp169.900

    SSS Rear Steel Girder
    Deskripsi:
    Sproket belakang SSS dikenal dengan ketangguhannya dirancang untuk pemakaian jangka panjang yang dihasilkan oleh Penggunaan High Carbon Steel didukung teknologi 'Full Heat Treatment' yang membuat sproket menjadi lebih keras
    atribut:
    • Material: Carbon Steel
  2. Bagus Aluminium Foil Refill
    Mulai

    Rp25.900

    Bagus Aluminium Foil Refill
    Deskripsi:
    Bagus Aluminum Foil digunakan untuk membungkus berbagai macam makanan. Digunakan untuk memasak, memanggang, membekukan dan menyimpan makanan. - Bahan yang aman untuk makanan (food grade). - Tersedia dalam beberapa variasi ukuran panjang. - Lebih tebal, kuat dan tidak mudah sobek (1.3µm). Bahan : aluminum.
    atribut:
    • Length (m): 7.62
  3. Non Brand CSL/SWL Series Coil Spring
    Mulai

    Rp11.900

  4. FESTO Solenoid Coil MSFG Series
    Mulai

    Rp519.900

    FESTO Solenoid Coil MSFG Series
    atribut:
    • Type Code: MSFG
    • Maritime Classification: See certificate
    • Mounting Position: Optional
    • Duty cycle: 1
    • Ambient Temperature (°C): -5 to 40
    • Coil Characteristics: 24 V DC: 4.5 W, 42 V AC: 50/60 Hz, pick-up power 9.0 VA, holding power 7.0 VA
    • C Value: 3 l/sbar
    • Degree of Protection: IP65
    • Electrical Connection: 3-pin, Plug Pins With Connection Pattern to FESTO Standard for MSSD-F
    • Material of winding: Copper
    • Maximum Tightening Torque for Socket (N m): 0.4
    • Min. Pick-Up Time: 10
    • Note on Materials: RoHS-compliant
    • Permissible Frequency Fluctuations (%): ±5
    • Permissible Voltage Fluctuations (%): ±10
    • Power Factor (Cos Phi): 0.7
    • Solenoid coil Material: Duroplast, Copper, Steel
    • Switching Position Indicator: No
    • Type of Mounting: Via Knurled Nut
    • b Value: 0.34
  5. monotaro Coil spring compressor
    Mulai

    Rp859.900

    monotaro Coil spring compressor
    Deskripsi:
    Since spring catch plate is attached, it can prevent falling off. To detach the coil spring
    atribut:
    • Compatible: spring up to 20mm wire diameter
    • Overall Length (mm): 300
    • Effective Length (mm): 25 - 210 (nail stroke)
    • Package Weight (g): 2932
  6. GEA Vaccine Cooler
    Mulai

    Rp50.999.900

    GEA Vaccine Cooler
    Deskripsi:
    - Reliable temperature between 2°C to 8°C - Only 8 hrs. of electricity needed per 24 hrs. at 43°C AMB - Self-regulating cooling system - Air flow system in vaccine compartment - External cabinet and iner liner pre-painted galvanized steel - Cooling coil of copper - CFC-free refrigerant and insulation - Danfoss compressor; suitable for use in the tropics - Solid lid with handle and lock - Baskets for organized storage - Available in 220V-240V 50/60Hz + 115V 60Hz
    atribut:
    • Temperature (°C): +2 to +8
  7. BOSCH Ignition Coil
    Mulai

    Rp1.399.900

    BOSCH Ignition Coil
    atribut:
    • OE. Reff: 909190-T2001, 909190-T2008, 90919-C2006, 90919-02247, 909190-2248, 909190-2260
    • Engine: 2TRFE, 1GRFE, 1TR-FE, 1TRFE
  8. SMC Vxd230 Solenoid Valve (Katup Solenoid)
    Mulai

    Rp959.900

    SMC Vxd230 Solenoid Valve (Katup Solenoid)
    atribut:
    • Special Electrical Entry Direction: Standard
    • Special Thread: Rc, With One-Touch Fitting
    • Valve Type: N.C.
    • Oil Free: Not Compliant
    • Size A: 8/10/15
  9. Klin Pak Aluminum Foil
    Rating:
    100% of 100
    (2)
    Mulai

    Rp26.900

    Klin Pak Aluminum Foil
    Deskripsi:
    Klin Pak Aluminum Foil adalah pilihan cermat untuk memasak/memanggang, membungkus dan menyimpan makanan. Menjaga makanan di dalam oven agar tidak terlalu coklat dan kering di dalam oven. Tidak mudah sobek menjamin kebersihan tempat makanan anda terutama dari makanan berminyak atau mengandung saus dan akan tetap menjaga aroma dan kesegaran makanan anda.
  10. TPHATSU Flat-wire Colled Spring (Per)
    Mulai

    Rp46.900

    TPHATSU Flat-wire Colled Spring (Per)
    atribut:
    • Material: Silicone chrome steel for springs
    • Free Length (mm): 40
    • Deflection (mm): 20.0
    • Anti rust protection: Electrodeposition coating
    • Working Temperature: -30 to 150degrees
  11. monotaro.id Coil nail (Paku Pallet)
    Mulai

    Rp1.299.900

    monotaro.id Coil nail (Paku Pallet)
    Deskripsi:
    Brand/merk produk sesuai stok yang tersedia
    atribut:
    • Length (mm): 90
    • 1Roll (pcs): 255
    • 1box (Roll): 12
  12. King Jim Map Ordner Pipa Double Opening (Map File / Map Binder)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

    King Jim Map Ordner Pipa Double Opening (Map File / Map Binder)
    atribut:
    • Color: Blue
    • Size: A4
    • Type: Potrait
  13. FESTO Solenoid Coil MD Series
    Mulai

    Rp509.900

    FESTO Solenoid Coil MD Series
    atribut:
    • Type Code: MD
    • Mounting Position: Any
    • Duty cycle: 1
    • Permissible Voltage Fluctuations (%): +/- 10
    • Degree of Protection: IP65
    • Ambient Temperature (°C): -20 - 50
    • Electrical Connection: as per DIN EN 175301-803
    • Material of winding: Copper
    • Max. Tightening Torque of Pneumatic Fitting: 0.5
    • Type of Mounting: With knurled nut
  14. TRUSCO Nylon-covered Steel Wire (Small Packing)
    Mulai

    Rp49.900

    TRUSCO Nylon-covered Steel Wire (Small Packing)
    atribut:
    • Finishing Material: Iron / vinyl-coated
    • Purpose of Use: For gardening, other works, etc.
Daftar Harga coil racing Terbaru January 2026
SSS Rear Steel GirderRp169.900
Bagus Aluminium Foil RefillRp25.900
Non Brand CSL/SWL Series Coil SpringRp11.900
FESTO Solenoid Coil MSFG SeriesRp519.900
monotaro Coil spring compressorRp859.900
GEA Vaccine CoolerRp50.999.900
BOSCH Ignition CoilRp1.399.900
SMC Vxd230 Solenoid Valve (Katup Solenoid)Rp959.900
Klin Pak Aluminum FoilRp26.900
TPHATSU Flat-wire Colled Spring (Per)Rp46.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)