Beli closed end connectors di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Crimp Terminal Closed-End Connector Type with Insulation Coating (Skun)
    Rating:
    90% of 100
    (21)
    Mulai

    Rp77.900

    monotaro Crimp Terminal Closed-End Connector Type with Insulation Coating (Skun)
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Wire Conjugation Range Stranded (mm²): 2
    • Dimension L1 (mm): 7.5±0.25
    • Dimension L2 (mm): 20±0.5
    • Inner Diameter (Ø mm): 3±0.25
    • Outer Diameter d (mm): 8±0.25
    • Package Weight (g): 58
  2. NICHIFU Closed End Connector
    Mulai

    Rp139.900

    NICHIFU Closed End Connector
    atribut:
    • Finishing Material: Connection Terminal: Oxygen,Free Copper (C1020)/Electro Tin Plating, Insulator: Nylon
  3. DV Screw on Wire Connector LASDOP
    Mulai

    Rp29.900

    DV Screw on Wire Connector LASDOP
    Deskripsi:
    Wiring Terminal. High Quality Terminal.
    atribut:
    • Maximum Temperature (°C): 105
    • Maximum Voltage (V) : 300
  4. NICHIFU Crimp Terminal Fork Bare Type (Skun Y)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp129.900

    NICHIFU Crimp Terminal Fork Bare Type (Skun Y)
    atribut:
    • Material: Oxygen Free Copper Strip/Tube (Electro-Tin-Plating)
    • Standard: UL, CSA
  5. TRUSCO Crimp Terminal Closed-End Connector Type with Insulation Coating (Skun)
    Mulai

    Rp119.900

    TRUSCO Crimp Terminal Closed-End Connector Type with Insulation Coating (Skun)
    atribut:
    • Color: Milky White
    • Material: Connector: oxygen-free copper (C1020)/electrical tin plating, Insulator: nylon
    • Rated Current (A): 23
    • Total Length (mm): 24.5
    • R (mm): 8.2
    • E (mm): 11.9
    • Inside Diameter (mm): 12.0
    • Specification: JIS C2807 standard products
  6. NICHIFU Closed End Connector with Insulating Coating (CE Type)
    Mulai

    Rp209.900

    NICHIFU Closed End Connector with Insulating Coating (CE Type)
    atribut:
    • Rated Voltage: 300V
    • Color: White
    • Material (Insulator): Nylon
    • Characteristics: Fire retardant
    • Incombustibility: UL94V-2
    • Operating Temperature Range: -40 to +105°C
    • Terminal Shape: Closed end connector
    • Type: Crimp terminal with insulation
  7. Fox Polychloroprene Contact Adhesive Gallon (Lem Kuning)
    Mulai

    Rp189.900

    Fox Polychloroprene Contact Adhesive Gallon (Lem Kuning)
    Deskripsi:
    Dengan Polychloroprene Contact Adhesive yang Lem serbaguna yang biasa di pakai pada material kulit, karet/busaa, VINYL, Kayu, HPL ataupun karpet.
  8. monotaro Crimp Terminal Closed-End Connector Type (Skun)
    Mulai

    Rp44.900

    monotaro Crimp Terminal Closed-End Connector Type (Skun)
    Deskripsi:
    Produk ini juga sering disebut dengan Body Skun
    atribut:
    • Color: Milky White
    • Heat Resistance Temperature (°C): - 20 to 105
    • Incombustibility: UL94V-2
    • Material: (Insulator) Nylon 66
    • Material (inside): Copper + Galvanizing
    • Rated Voltage (V): 300
  9. Paperline Receipt Book (Buku Kwitansi)
    Rating:
    89% of 100
    (7)
    Mulai

    Rp4.900

  10. Aica-Aibon 601 Series (Lem Kuning)
    Rating:
    100% of 100
    (15)
    Mulai

    Rp11.900

    Aica-Aibon 601 Series (Lem Kuning)
    Deskripsi:
    The name Aica Aibon and its pale yellow color has been widely recognized in Indonesia as one of the adhesive brands with strong durability and quality assurance from Japan. High-quality multipurpose adhesives manufactured since 1974.
    atribut:
    • Appearance: Pale yellow viscous liquid
    • Type of Aibon: Polish
    • Non Toluene: No
    • General Media: Aica HPL, Asbes, Carpet, Leather, Metal sheet, Paper, Wood
    • Open Time (minute): 7 - 35
    • Main Media: Plywood, Sponge
  11. DV Crimp Sleeve Vinyl (Selongsong Sambungan)
    Mulai

    Rp5.900

    DV Crimp Sleeve Vinyl (Selongsong Sambungan)
    Deskripsi:
    Wiring Terminal. High Quality Terminal.
  12. SENSI Masker Earloop Bebas Latex
    Rating:
    100% of 100
    (27)
    Mulai

    Rp109.900

    SENSI Masker Earloop Bebas Latex
    Deskripsi:
    SENSI Masker tipe pengait telinga dengan 3 lapisan yang berfungsi menyaring udara kotor dan menahan percikan cairan, mengurangi risiko penyebaran virus, kuman dan bakteri serta debu atau partikel mikro lainnya. Lapisan yang lembut, mudah bernapas, terbuat dari bahan bebas lateks dan fiberglass, penyepit tulang hidung lebih aman karena tidak memakai kawat logam.
    atribut:
    • Number of Ply: 4
    • Type: Earloop
  13. TRUSCO Crimp Terminal Closed-End Connector Type (Skun)
    Mulai

    Rp189.900

    TRUSCO Crimp Terminal Closed-End Connector Type (Skun)
    Deskripsi:
    Use:Connect with superimposed multiple wires in the wiring within the equipment.
    atribut:
    • Color: Milky White
    • Finishing Material: Connector: Oxygen-Free Copper Tube (Electro Tin), Insulator: Nylon
    • Operating Temperature Range (°C): -40 to +105
    • Rated Voltage: 300V
    • Specifications: ISO9001 Certified Factory made JIS C2807 Standard Products Adaptable Tool : Tool for Closed End Connector
    • Weight (g): 45
Daftar Harga closed end connectors Terbaru October 2026
NICHIFU Closed End Connector (Selongsong Sambung Tertutup)Rp189.900
monotaro Crimp Terminal Closed-End Connector Type with Insulation Coating (Skun)Rp77.900
Fort Twist Wire Connector (Konektor Kabel Putar/Lasdop Putar)Rp30.900
NICHIFU Closed End ConnectorRp139.900
Fort Press Wire Connector (Lasdop Press)Rp29.900
DV Screw on Wire Connector LASDOPRp29.900
NICHIFU Crimp Terminal Fork Bare Type (Skun Y)Rp129.900
TRUSCO Crimp Terminal Closed-End Connector Type with Insulation Coating (Skun)Rp119.900
MASKO Lasdop (Penutup Sambungan Kabel)Rp47.900
NICHIFU Closed End Connector with Insulating Coating (CE Type)Rp209.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)