Beli cleanroom products di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Clean Stick
    Mulai

    Rp219.900

    monotaro Clean Stick
    Deskripsi:
    In such as cleaning of the precision machine
    atribut:
    • Material: Head / PU (polyurethane), handle / PP (polypropylene)
    • Material (Head): PU (polyurethane)
    • Material (Pattern): PP (polypropylene)
  2. TexWipe Alpha Mop
    Mulai

    Rp9.099.900

  3. Kimberly-Clark KIMTECH Pure Cleanroom Wipers W4 (Lap Penyerap)
    Mulai

    Rp1.799.900

    Kimberly-Clark KIMTECH Pure Cleanroom Wipers W4 (Lap Penyerap)
    Deskripsi:
    KIMTECH PURE W4 Wipers meet USDA requirements for food processing establishments. Can be autoclave and ETO sterilized. Ideally suited for ISO Class 4 or higher cleanrooms. Use for surface wiping in cleanroom environments.- 100% polypropylene construction- Thermally bonded - no glues or binders- Straight, clean knife-cut edges help minimize lint- Acid-, base- and solvent-resistant- Delivered double-bagged in anti-stat packaging
    atribut:
    • Color: White
    • Material: Polypropylene
    • Style: Flat/Anti-stat Dbl Bag
    • Quantity per pack: 100 sheets
  4. Kimberly-Clark Kimtech Science Kimwipes (Lap Penyerap)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp32.900

    Kimberly-Clark Kimtech Science Kimwipes (Lap Penyerap)
    Deskripsi:
    KIMTECH SCIENCE* KIMWIPES* Delicate Task Wipers are designed specifically for critical environments. These wipers are soft and non-abrasive, safe for most delicate surfaces and easily wipe up liquid and dust. Low level of lint makes them ideal for use on
    atribut:
    • Color: White
    • Style: Pop-Up
  5. KIMTECH Purple Nitrile Xtra Gloves (Sarung Tangan Nitrile)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp369.900

    KIMTECH Purple Nitrile Xtra Gloves (Sarung Tangan Nitrile)
    Deskripsi:
    Purple nitrile gloves from KIMTECH science deliver market leading protection in Life Science and Pharmaceutical Manufacturing environments. These latex-free, silicone-free, powder-free, anti-static safety gloves provide all the comfort and assurance you need as a research laboratory scientist to carry out your best work.
    atribut:
    • Color: Purple
    • Material: Nitrile
    • Cuff Thickness (mm): 0.11
    • Length (cm): 30
    • Middle Finger Thickness (mm): 0.16
    • Palm Thickness (mm): 0.14
  6. TexWipe Alpha Stick
    Mulai

    Rp6.299.900

    TexWipe Alpha Stick
    atribut:
    • Material (Head): PE (polyester) long fiber
    • Overall Length: 70mm
    • Type: Katawata
    • Sterilization: Already
    • Head Dimensions: 3.5x3.2x9.5mm
    • Material (Shaft): PP (Polypropylene)
  7. Kimberly-Clark WYPALL Oil Grease & Ink Cloth (Lap Penyerap)
    Mulai

    Rp1.299.900

    Kimberly-Clark WYPALL Oil Grease & Ink Cloth (Lap Penyerap)
    atribut:
    • Color: Blue
    • Material: Meltblown
    • Style: 1/4 Fold
    • Dimensions (cm): 30.5x36.6
    • Quantity per pack: 66 sheets
  8. TexWipe Alpha Mop Refill
    Mulai

    Rp46.999.900

    TexWipe Alpha Mop Refill
    atribut:
    • Specification: 150 pieces and 6 pads
  9. Kuraray Clean Wiper
    Mulai

    Rp879.900

    Kuraray Clean Wiper
    atribut:
    • Material: Split Type Super ultra fine Fiber \"WRAMP\" (Polyester/Nylon)
    • Color: White
  10. KRISBOW Pel Debu dengan Gagang (Lobby Duster)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp149.900

    KRISBOW Pel Debu dengan Gagang (Lobby Duster)
    Deskripsi:
    Terobosan baru dalam hal pembersihan lantai merek KRISBOW (alat pel). Mudah disimpan, aman digunakan dan handle terbuat dari aluminium sehingga tahan lama. Sangat cocok untuk anda yang sedang ditinggal oleh asisten rumah tangga atau untuk anda yang sering mengepel sendiri. Alat pel ini dapat memudahkan pekerjaan rumah tangga.
    atribut:
    • Color: Blue
    • Gradated Design: Aluminium
  11. TexWipe Non-Sterile Large Cleanroom Swab
    Mulai

    Rp18.999.900

    TexWipe Non-Sterile Large Cleanroom Swab
    atribut:
    • Head Width (mm): 13
    • Head Thickness (mm): 4.2
    • Head Length (mm): 25.7
    • Handle Width (mm): 5.2
    • Handle Thickness (mm): 3
    • Handle Length (mm): 101.8
    • Total Swab Length (mm): 127.5
  12. TexWipe Non-Sterile Cleanroom Swab with Long Handle
    Mulai

    Rp9.899.900

    TexWipe Non-Sterile Cleanroom Swab with Long Handle
    Deskripsi:
    Texwipe’s Alpha® TX761 Cleanroom Swab with Long Handle is constructed from 100% polyester knit material. Complete thermal bond construction eliminates adhesive contamination.Cleanroom manufactured, providing low levels of Non-Volatile Residues (NVRs) and ions, and made to exacting and consistent tolerances using high-precision automated processes.Lot coded for traceability and quality control. Packaged in a silicone-free and amide-free bag.NSF Certified to be acceptable for use as a Cleaning Swab (P1) in and around food processing areas. The product must only be used in such a manner as to ensure it will not have direct contact with food or potable water. Use must also be consistent with the manufacturer’s directions.
    atribut:
    • Head Width (mm): 6.8
    • Head Thickness (mm): 2.8
    • Head Length (mm): 16.8
    • Handle Width (mm): 3.2
    • Handle Thickness (mm): 3.2
    • Handle Length (mm): 145.5
    • Total Swab Length (mm): 162.3
  13. ADCLEAN Kain Lap LTK Cleanroom
    Mulai

    Rp999.900

    ADCLEAN Kain Lap LTK Cleanroom
    Deskripsi:
    -Dusts from edges are minimized by ultrasonic cutting of 4 sides.-This is soft and excellent in water absorbability, and adhesiveness to objects to be wiped is high, so this is hard to damage the wiping surface.-For wiping works in clean rooms.-Flat Paper.-Clean Packed Specification.-ISO class 5 (Fed/STD class 100) equivalent.
    atribut:
    • Color: White
    • Material: Polyester
  14. Aion PVA/PU Sponge Stick
    Mulai

    Rp1.499.900

    Aion PVA/PU Sponge Stick
    Deskripsi:
    -With corners at the sponge head, it can clean corners or deep places.-Adopting microfine pored sponge(PVA/PU)at the sponge head(PVA/PU), dusts or others can be effectively caught.-Sponge of the head(PVA/PU)has high water absorbability and absorbs the large amount of liquid, so it can clean softly.-Since it is fixed at a shaft without adhesive, there is no elution of adhesive component. Additionally, it is a lint-free type with the sponge integrated structure.-A shaft length can be easily cut according to situations of use.-Since it is in a hard case with lid, it can be stored cleanly even after opening a package. -For removal of foreign objects at inspections.-For applying liquid such as a lubricant.-For wiping water or solutions in various processes.
    atribut:
    • Shaft Materials: PC
    • Fixed Tube Materials: PO
Daftar Harga cleanroom products Terbaru October 2026
monotaro Clean StickRp219.900
TexWipe Alpha MopRp9.099.900
Kimberly-Clark KIMTECH Pure Cleanroom Wipers W4 (Lap Penyerap)Rp1.799.900
Kimberly-Clark Kimtech Science Kimwipes (Lap Penyerap)Rp32.900
KIMTECH Purple Nitrile Xtra Gloves (Sarung Tangan Nitrile)Rp369.900
TexWipe Alpha StickRp6.299.900
Kimberly-Clark WYPALL Oil Grease & Ink Cloth (Lap Penyerap)Rp1.299.900
TexWipe Alpha Mop RefillRp46.999.900
Kuraray Clean WiperRp879.900
Ozu Bemcot Mop Mop SetRp9.099.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)