Beli cleaner drain pipe di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Jason Flexible Drain Cleaner
    Mulai

    Rp43.900

    Jason Flexible Drain Cleaner
    Deskripsi:
    Wire diameter 1.2mmSpring diameter 5.5mm
    atribut:
    • Spring Diameter (mm): 5.5
    • Wire Diameter (mm): 1.2
  2. RIDGID Drain Cleaning Power Spin
    Mulai

    Rp1.899.900

    RIDGID Drain Cleaning Power Spin
    atribut:
    • Catalog Number: 57043
    • Cable Length (inch): 25
    • Pipe Size (inch): 1/2-1 1/2
    • Size (inch): 3/4 to 1 1/2
  3. Wipro Pipe Cleaning Machine (Mesin Pembersih Pipa)
    Mulai

    Rp1.999.900

    Wipro Pipe Cleaning Machine (Mesin Pembersih Pipa)
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50
  4. RIDGID Hand Spinner with AUTOFEED
    Mulai

    Rp1.099.900

    RIDGID Hand Spinner with AUTOFEED
    Deskripsi:
    The RIDGID KWIK-SPIN+ cleans drain lines from 1/2inch up to 1 1/2inch in diameter from everyday clogs in your kitchen, bathroom and more. Cable is positively retained in the drum to prevent cable pullout. Pull the trigger and turn the drum for a clean drain without the mess.
    atribut:
    • Handle Type: Ergonomically Designed
    • Type: Manual or Drill Operated
    • Drum Material: Polyethylene
    • Chuck Type: 3-Jaw Collet
    • Cable Type: Maxcore
    • Catalog Number: 57038
    • Cable Diameter (inch): 1/4
    • Cable Length (ft): 25
    • Drain Line Capacity I.D. (inch): Up to 1 1/4
    • Drain Size (inch): Cleans drain lines from up 1/2-1 1/2 in diameter
    • Features: Autofeed Trigger Technology, Kwik- Spin
  5. TOLSEN Drain Cleaner (Pembersih Saluran Air)
    Mulai

    Rp42.900

    TOLSEN Drain Cleaner (Pembersih Saluran Air)
    Deskripsi:
    - Full flexible plated spring steel- With plastic handle- With "S" hook, zinc plated- Packing: color label with shrink
    atribut:
    • Size (mmxm): Ø5.5x3
  6. GOODWAY Flexible Shaft Wet Tubing Cleaning Nylon Casing (Selang Angin)
    Mulai

    Rp7.699.900

    GOODWAY Flexible Shaft Wet Tubing Cleaning Nylon Casing (Selang Angin)
    Deskripsi:
    Goodway’s genuine flexible tube cleaning shaft with durable nylon casing for wet tube cleaning applications are durable and reliable. Use this advanced technology to reduce breakage and high quality galvanized steel cores for unmatched performance. Fits tubes 1/4”-3/8” (6.4-9.5mm) I.D. Available with standard threaded fittings only. Additional custom lengths are available.
  7. Rothenberger Drain Cleaner
    Mulai

    Rp9.099.900

    Rothenberger Drain Cleaner
    Deskripsi:
    -A manual and electric dual purpose type.-With the drill adapter, work with the electric drill is possible.-Because it is a strong N-wire, S trap is also included easily.-Adopting a plastic drum that is light and resistant to corrosion.-Three nail chuck t-For eliminating clogging of a toilet, bathroom, washroom etc.
    atribut:
    • Pipe Diameter: 20 to 75mm
    • Capacity of cleaning Distance: 7.5m
    • Attached Wire: 8mmx7.5m
    • Purpose of Use: For eliminating clogging of a toilet, bathroom, washroom etc.
  8. RIDGID Power Clean Drain Cleaning Machine (Mesin Pembersih Saluran Air)
    Mulai

    Rp8.099.900

    RIDGID Power Clean Drain Cleaning Machine (Mesin Pembersih Saluran Air)
    atribut:
    • Cable Length (m): 9
    • Voltage (V): 120
    • Catalog Number: 55808
  9. KRISBOW Drain Auger (Pembersih Saluran Air)
    Mulai

    Rp229.900

    KRISBOW Drain Auger (Pembersih Saluran Air)
    atribut:
    • Material: Baja Pegas Galvanis
  10. RIDGID Drain Cleaner
    Mulai

    Rp8.299.900

    RIDGID Drain Cleaner
    Deskripsi:
    Corded drain cleaning guns allow long run times, maintain full power during operation, and have no batteries to recharge.
  11. SMT Power Motorcycle Battery Type VRLA (Aki Motor Kering)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

  12. RIDGID PowerClear R7
    Mulai

    Rp6.599.900

    RIDGID PowerClear R7
    atribut:
    • Catalog Number: 59138
    • Cable Length (inch): 30
    • Pipe Size (inch): 3/4-1 1/2
  13. RIDGID Cable for Drain Cleaning
    Mulai

    Rp4.199.900

    RIDGID Cable for Drain Cleaning
    Deskripsi:
    These cables fit specific types and series of Ridgid drain cleaning equipment.
    atribut:
    • Cable End Type: Coupling
    • Cable Material: Steel
    • Compatible Machine Type: Drum Machines
    • Core Type: Inner Core
    • Coupling Type: Male
  14. TEKIRO Single Gear Wrench (Kunci Ring Pas Ratchet)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp119.900

    TEKIRO Single Gear Wrench (Kunci Ring Pas Ratchet)
    Deskripsi:
    Kunci yang berfungsi untuk membuka atau memasang mur baut ukuran 12 mm Model ratchet, dalam batang ini terdapat roda gigi yang bisa diatur putaran searah atau berlawanan jarum jam, jadi dalam penggunaan tidak perlu mengangkat kunci
Daftar Harga cleaner drain pipe Terbaru October 2026
Jason Flexible Drain CleanerRp43.900
KRISBOW Drain Cleaner (Mesin Pembersih Saluran Air)Rp219.900
RIDGID Drain Cleaning Power SpinRp1.899.900
Wipro Pipe Cleaning Machine (Mesin Pembersih Pipa)Rp1.999.900
RIDGID Hand Spinner with AUTOFEEDRp1.099.900
RIDGID Drain Cleaner (Mesin Pembersih Saluran Air)Rp7.999.900
RIDGID Sectional Machine (Mesin Pembersih Saluran Air)Rp40.999.900
RIDGID Drum Machine (Mesin Pembersih Saluran Air)Rp22.999.900
TOLSEN Drain Cleaner (Pembersih Saluran Air)Rp42.900
ALDO Pipe Cleaner Machine Drainer (Pembersih Saluran Air)Rp5.499.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)